Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

HDE Test Instruments

15 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price

Viewing as

List
  • V-Watch Personal Volt Detector, 2400VAC

    Brand
    HDE
    Item #
    35ME39
    Mfr. Model #
    VW-20H
    V-Watch Personal Volt Detector, 2400VAC
    Web Price $455.00 / each
  • Extension Hotstick, 4 ft., Fiberglass

    Brand
    HDE
    Item #
    35ME36
    Mfr. Model #
    S-4H
    Extension Hotstick, 4 ft., Fiberglass
    Web Price $242.00 / each
  • Proximity Tester, 120VAC to 69kV

    Brand
    HDE
    Item #
    35ME33
    Mfr. Model #
    PRX-69D
    Proximity Tester, 120VAC to 69kV
    Web Price $855.36 / each
  • Voltage Indicator Kit, 500kV, LED, 3 Digits

    Brand
    HDE
    Item #
    35ME26
    Mfr. Model #
    DVI-500/K06
    Voltage Indicator Kit, 500kV, LED, 3 Digits
    Web Price $1,689.00 / each
  • Proximity Tester, 120VAC to 500kV

    Brand
    HDE
    Item #
    35ME32
    Mfr. Model #
    PRX-500
    Proximity Tester, 120VAC to 500kV
    Web Price $928.00 / each
  • Extension Hotstick, 6 ft., Fiberglass

    Brand
    HDE
    Item #
    35ME37
    Mfr. Model #
    S-6H
    Extension Hotstick, 6 ft., Fiberglass
    Web Price $284.46 / each
  • Voltage Probe Kit, 5 to 600VAC, LED

    Brand
    HDE
    Item #
    35ME38
    Mfr. Model #
    VP-1/K01
    Voltage Probe Kit, 5 to 600VAC, LED
    Web Price $889.00 / each
  • Proof Tester, For Voltmeter, 9V Battery

    Brand
    HDE
    Item #
    35ME34
    Mfr. Model #
    PT-5000B
    Proof Tester, For Voltmeter, 9V Battery
    Web Price $724.00 / each
  • High Voltage Ammeter, 25 to 500Hz, LED

    Brand
    HDE
    Item #
    35ME28
    Mfr. Model #
    HVA-2000
    High Voltage Ammeter, 25 to 500Hz, LED
    Web Price $1,834.00 / each
  • Stray Volt Detector Kit, 5 to 600VAC, LED

    Brand
    HDE
    Item #
    35ME29
    Mfr. Model #
    LV-5/K01
    Stray Volt Detector Kit, 5 to 600VAC, LED
    Web Price $682.00 / each
  • Digital Voltmeter, 5V to 40kV, Backlit

    Brand
    HDE
    Item #
    35ME27
    Mfr. Model #
    DVM-80UVM
    Digital Voltmeter, 5V to 40kV, Backlit
    Web Price $2,189.00 / each
  • Proof Tester, For Digital Volt Indicator

    Brand
    HDE
    Item #
    35ME35
    Mfr. Model #
    PT-DVI
    Proof Tester, For Digital Volt Indicator
    Web Price $356.00 / each
  • Extension Handle, For Use with LV-5

    Brand
    HDE
    Item #
    35ME30
    Mfr. Model #
    LV-EH
    Extension Handle, For Use with LV-5
    Web Price $309.50 / each
  • Ground Shield, For Use with LV-5

    Brand
    HDE
    Item #
    35ME31
    Mfr. Model #
    LV-GS
    Ground Shield, For Use with LV-5
    Web Price $469.50 / each
  • Proof Tester, For Voltage Probe

    Brand
    HDE
    Item #
    35ME40
    Mfr. Model #
    PT-VP
    Proof Tester, For Voltage Probe
    Web Price $367.40 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More