Skip Content

REED INSTRUMENTS Test Instruments

51 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Viewing as

List
  • SD Memory Card, 2.125inx1.625inx0.125in

    Brand
    REED INSTRUMENTS
    Item #
    36JH29
    Mfr. Model #
    SD-4GB
    SD Memory Card,2.125inx1.625inx0.125in
    Web Price $27.80 / each
  • Indoor Air Quality Analyzer, LCD

    Brand
    REED INSTRUMENTS
    Item #
    52ZK60
    Mfr. Model #
    SD-9901
    Indoor Air Quality Analyzer,LCD
    Web Price $1,003.00 / each
  • Ultrasonic Thickness Gauge, Steel, 5MHz

    Brand
    REED INSTRUMENTS
    Item #
    52ZK68
    Mfr. Model #
    R7900
    Ultrasonic Thickness Gauge,Steel,5MHz
    Web Price $630.00 / each
  • Light Meter, LCD, USB Interface

    Brand
    REED INSTRUMENTS
    Item #
    52ZK63
    Mfr. Model #
    SD-1128
    Light Meter,LCD,USB Interface
    Web Price $196.50 / each
  • 4-Input Type E, Type J, Type K, Type R, Type S, Type T Thermocouple Thermometer

    Brand
    REED INSTRUMENTS
    Item #
    36JH28
    Mfr. Model #
    SD-947
    4-Input Type E, Type J, Type K, Type R, Type S,&#
    Web Price $229.00 / each
  • Power Meter, 2000W Max. Watts, LCD

    Brand
    REED INSTRUMENTS
    Item #
    52ZK69
    Mfr. Model #
    R5090
    Power Meter,2000W Max. Watts,LCD
    Web Price $32.16 / each
  • Anemometer, LCD, 14 hr. Battery Life

    Brand
    REED INSTRUMENTS
    Item #
    52ZK66
    Mfr. Model #
    SD-4214
    Anemometer,LCD,14 hr. Battery Life
    Web Price $435.00 / each
  • Mini K Thermocouple Temperature Probe, -40° to 482°F Temp. Range (F)

    Brand
    REED INSTRUMENTS
    Item #
    36JH35
    Mfr. Model #
    TP-01
    Mini K Thermocouple Temperature Probe, -40° to 482°F
    Web Price $14.95 / each
  • Radiation Meter, LCD, 1 Year Warranty

    Brand
    REED INSTRUMENTS
    Item #
    45YK06
    Mfr. Model #
    R8008
    Radiation Meter,LCD,1 Year Warranty
    Web Price $359.00 / each
  • Mini K Thermocouple Temperature Probe, 32° to 752°F Temp. Range (F)

    Brand
    REED INSTRUMENTS
    Item #
    45YK07
    Mfr. Model #
    LS-109
    Mini K Thermocouple Temperature Probe, 32° to 752°F
    Web Price $51.50 / each
  • Mini K Thermocouple Temperature Probe, 32° to 752°F Temp. Range (F)

    Brand
    REED INSTRUMENTS
    Item #
    45YK08
    Mfr. Model #
    LS-104
    Mini K Thermocouple Temperature Probe, 32° to 752°F
    Web Price $68.50 / each
  • Temperature Humidity Meter, LCD

    Brand
    REED INSTRUMENTS
    Item #
    52ZK64
    Mfr. Model #
    SD-3007
    Temperature Humidity Meter, LCD
    Web Price $270.50 / each
  • Hard Carrying Case, Plastic, Foam Insert

    Brand
    REED INSTRUMENTS
    Item #
    45YK05
    Mfr. Model #
    R8888
    Hard Carrying Case,Plastic,Foam Insert
    Web Price $53.17 / each
  • Vibration Meter/Datalogger, LCD, USB/RS232

    Brand
    REED INSTRUMENTS
    Item #
    36JH27
    Mfr. Model #
    SD-8205
    Vibration Meter/Datalogger,LCD,USB/RS232
    Web Price $693.00 / each
  • AC Adapter, 6 ft.

    Brand
    REED INSTRUMENTS
    Item #
    36JH34
    Mfr. Model #
    AP-9VA-110V
    AC Adapter,6 ft.
    Web Price $18.75 / each
  • Thermocouple Calibrator, LCD

    Brand
    REED INSTRUMENTS
    Item #
    52ZK70
    Mfr. Model #
    R2810
    Thermocouple Calibrator, LCD
    Web Price $436.50 / each
  • Loop Calibrator, LCD, 1 yr. Mfr. Warranty

    Brand
    REED INSTRUMENTS
    Item #
    52ZK71
    Mfr. Model #
    R5820
    Loop Calibrator, LCD,1 yr. Mfr. Warranty
    Web Price $428.50 / each
  • Soft Carrying Case

    Brand
    REED INSTRUMENTS
    Item #
    36JH36
    Mfr. Model #
    CA-05A
    Soft Carrying Case
    Web Price $15.35 / each
  • Watt Meter, 6000MW Max. Watts, LCD

    Brand
    REED INSTRUMENTS
    Item #
    52ZK73
    Mfr. Model #
    R5000
    Watt Meter,6000MW Max. Watts,LCD
    Web Price $247.06 / each
  • Anemometer, LCD, 14 hr. Battery Life

    Brand
    REED INSTRUMENTS
    Item #
    52ZK65
    Mfr. Model #
    SD-4207
    Anemometer,LCD,14 hr. Battery Life
    Web Price $319.00 / each
  • Heat Stress Monitor, LCD, USB Interface

    Brand
    REED INSTRUMENTS
    Item #
    52ZK61
    Mfr. Model #
    SD-2010
    Heat Stress Monitor, LCD,USB Interface
    Web Price $357.50 / each
  • USB Cable, 6in.x5.750in.x0.375in., Plastic

    Brand
    REED INSTRUMENTS
    Item #
    36JH30
    Mfr. Model #
    USB-01
    USB Cable,6in.x5.750in.x0.375in.,Plastic
    Web Price $59.00 / each
  • Humidity Calibration, 33% RH and 75% RH

    Brand
    REED INSTRUMENTS
    Item #
    161C49
    Mfr. Model #
    R9980
    Humidity Calibration,33% RH and 75% RH
    Web Price $93.15 / each
  • Temperature Calibrator, 6 Digit LCD

    Brand
    REED INSTRUMENTS
    Item #
    161D35
    Mfr. Model #
    R2800
    Temperature Calibrator,6 Digit LCD
    Web Price $322.74 / each
  • Humidity Calibration Standard, 33% RH

    Brand
    REED INSTRUMENTS
    Item #
    161C50
    Mfr. Model #
    R9933
    Humidity Calibration Standard,33% RH
    Web Price $49.02 / each
  • Soft Carrying Case, Black, Polyester, 10"D

    Brand
    REED INSTRUMENTS
    Item #
    161A70
    Mfr. Model #
    R9950
    Soft Carrying Case,Black,Polyester,10"D
    Web Price $17.97 / each
  • Humidity Calibration Standard, 75% RH

    Brand
    REED INSTRUMENTS
    Item #
    161C51
    Mfr. Model #
    R9975
    Humidity Calibration Standard,75% RH
    Web Price $49.02 / each
  • Mini RTD Temperature Probe, -58° to 752° Temp. Range (F)

    Brand
    REED INSTRUMENTS
    Item #
    161A15
    Mfr. Model #
    SD-947-RTD
    Mini RTD Temperature Probe, -58° to 752° Temp. Rang
    Web Price $110.31 / each
  • Ultrasonic Thickness Gauge

    Brand
    REED INSTRUMENTS
    Item #
    161F01
    Mfr. Model #
    TM-8811
    Ultrasonic Thickness Gauge
    Web Price $358.82 / each
  • Hard Carrying Case, Black, Plastic, 6-3/4"H

    Brand
    REED INSTRUMENTS
    Item #
    161C06
    Mfr. Model #
    R8890
    Hard Carrying Case,Black,Plastic,6-3/4"H
    Web Price $61.29 / each
  • Sound Level Meter, USB, 30 to 130 dB Range

    Brand
    REED INSTRUMENTS
    Item #
    161D43
    Mfr. Model #
    R8080
    Sound Level Meter,USB,30 to 130 dB Range
    Web Price $268.84 / each
  • Industrial Combo Kit, R5010, R5020, R2002, Test Instrument Included: Clamp Meter, Digital Multimeter, I

    Brand
    REED INSTRUMENTS
    Item #
    161C52
    Mfr. Model #
    RINDUST-KIT
    Industrial Combo Kit,R5010,R5020,R2002, Test Instrument Included:
    Web Price $328.46 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More