Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Test Instruments

28 Results Found that Include 28 Products

Results per page:  16 | 32 | 48
Ultrasonic Thickness Gage,0.100 to 5 In
  • DEFELSKO
  • Ultrasonic Thickness Gage, 0.100 to 5 In Ultrasonic Thickness Gage,0.100 to 5 In
  • Item # 2DPP2
  • Mfr. Model # PosiTector UTG ME
  • Ultrasonic Thickness Gauge, Base Material Steel, Measuring Range 0.100 to 5.0 In. (2.5 to 125mm), Accuracy...More

  • Category : Ultrasonic Thickness Gauge
Ultrasonic Thickness Gage
  • DEFELSKO
  • Ultrasonic Thickness Gage Ultrasonic Thickness Gage
  • Item # 1XTG3
  • Mfr. Model # PosiTector UTG Std
  • Ultrasonic Thickness Gage, Ferrous and Non Ferrous Base Material, Measuring Range 0.040 to 5.0 In (1 to...More

  • Category : Ultrasonic Thickness Gauge
Coating Gage,Electronic,0-60Mil,250Tests
  • DEFELSKO
  • Coating Gage, Electronic, 0-60Mil, 250Tests Coating Gage,Electronic,0-60Mil,250Tests
  • Item # 12Y320
  • Mfr. Model # FNS1-E
  • Coating Thickness Gage, Electronic, Base Material PosiTector 6000 Ferrous and Nonferrous Metals, Measuring...More

  • Category : Coating Thickness Gauge
Dolly,20mm,PK10
  • DEFELSKO
  • Dolly, 20mm, PK10 Dolly,20mm,PK10
  • Item # 2GE33
  • Mfr. Model # ADDITIONAL 20MM DOLLIES
  • Dolly, 20mm, For Use With 2GE29, Application Testing Bond Strength Of Coatings On Steel, Includes 20mm...More

  • Category : Adhesion Tester Accessories
Dew Point Mtr,0 to 100 per Rel Hum Rnge
  • DEFELSKO
  • Dew Point Mtr, 0 to 100 per Rel Hum Rnge Dew Point Mtr,0 to 100 per Rel Hum Rnge
  • Item # 2GYC5
  • Mfr. Model # PosiTector DPM
  • Dew Point Meter, 0 to 100 Percent Relative Humidity Range, +/-3 Percent Humidity Accuracy, -40 Degrees to 175...More

  • Category : Temperature Humidity Meters and Dew Point Meters
Coating Thickness Gage,Ferrous Metals
  • DEFELSKO
  • Coating Thickness Gage, Ferrous Metals Coating Thickness Gage,Ferrous Metals
  • Item # 5URV2
  • Mfr. Model # F1
  • Coating Thickness Gage, Electronic, Base Material Ferrous Metals, Measuring Range 0 to 60 Mils, Accuracy...More

  • Category : Coating Thickness Gauge
Couplant,4 Oz,PK12
Printer Paper,PK3
Automatic Coating Adhesion Tester
  • DEFELSKO
  • Automatic Coating Adhesion Tester Automatic Coating Adhesion Tester
  • Item # 5URV8
  • Mfr. Model # AT-A
  • Automatic Coating Adhesion Tester, 20mm Dolly Adhesion Stength Range 0 to 3000 psi, 0 to 20 MPa, 50mm Dolly...More

  • Category : Adhesion Testers
Adhesion Tester
  • DEFELSKO
  • Adhesion Tester Adhesion Tester
  • Item # 2GE29
  • Mfr. Model # POSITEST AT
  • Adhesion Tester, 20 mm Dolly Adhesion Strength Range 0 To 3000 Psi, 0 To 20 Mpa, 50 mm Dolly Adhesion...More

  • Category : Adhesion Testers
Coating Gage,0 to 60 Mils,100,000
  • DEFELSKO
  • Coating Gage, 0 to 60 Mils, 100,000 Coating Gage,0 to 60 Mils,100,000
  • Item # 12Y321
  • Mfr. Model # FNS3-E
  • Coating Thickness Gage, Electronic, Base Material PosiTector 6000 Ferrous and Nonferrous Metals, Measuring...More

  • Category : Coating Thickness Gauge
Coating Thickness Gage
  • DEFELSKO
  • Coating Thickness Gage Coating Thickness Gage
  • Item # 5URV5
  • Mfr. Model # FN1
  • Coating Thickness Gage, Electronic, Base Material Ferrous And Non Ferrous Metals, Measuring Range 0 to 60...More

  • Category : Coating Thickness Gauge
Coating Thickness Gage
  • DEFELSKO
  • Coating Thickness Gage Coating Thickness Gage
  • Item # 5URV7
  • Mfr. Model # FN3
  • Coating Thickness Gage, Electronic, Base Material Ferrous And Non Ferrous Metals, Measuring Range 0 to 60...More

  • Category : Coating Thickness Gauge
Coating Gage,Ferrous,0-60 Mils,250 Tests
  • DEFELSKO
  • Coating Gage, Ferrous, 0-60 Mils, 250 Tests Coating Gage,Ferrous,0-60 Mils,250 Tests
  • Item # 12Y318
  • Mfr. Model # FS1-E
  • Coating Thickness Gage, Electronic, Base Material PosiTector 6000 Ferious Metal, Measuring Range 0 to 60,...More

  • Category : Coating Thickness Gauge
Thickness Gage,Coating,Ferrous,0-40 Mils
  • DEFELSKO
  • Thickness Gage, Coating, Ferrous, 0-40 Mils Thickness Gage,Coating,Ferrous,0-40 Mils
  • Item # 2GE21
  • Mfr. Model # POSITEST DFT FERROUS
  • Coating Thickness Gage, Electronic, Base Material Ferrous Metals, Measuring Range 0 to 40, Accuracy +/-0.1...More

  • Category : Coating Thickness Gauge
Gage,Coating,Mechanical,0 to 80 Mils
Gage,Coating,Ferrous/Non Ferrous,40 Mils
  • DEFELSKO
  • Gage, Coating, Ferrous/Non Ferrous, 40 Mils Gage,Coating,Ferrous/Non Ferrous,40 Mils
  • Item # 2GE22
  • Mfr. Model # POSITEST DFT COMBO
  • Coating Thickness Gage, Electronic, Ferrous And Non Ferrous Metals Base Material, Measuring Range 0 To 40...More

  • Category : Coating Thickness Gauge
Gage,Coating,Mechanical,0.25 to 20 Mils
Dolly,50mm,PK4
  • DEFELSKO
  • Dolly, 50mm, PK4 Dolly,50mm,PK4
  • Item # 2GE34
  • Mfr. Model # ADDITIONAL 50MM DOLLIES
  • Dolly, 50mm, For Use With 2GE29, Application Testing Bond Strength Of Finishes On Wood, Concrete And...More

  • Category : Adhesion Tester Accessories
Coating Thickness Gage,Std,0.5 - 40 Mils
  • DEFELSKO
  • Coating Thickness Gage, Std, 0.5 - 40 Mils Coating Thickness Gage,Std,0.5 - 40 Mils
  • Item # 1CTD1
  • Mfr. Model # PosiTector 200 B/Std
  • Coating Thickness Gage, Standard Electronic, Base Material Non Metals Such As Concrete, Wood And Composite,...More

  • Category : Coating Thickness Gauge
Gage,Coating,Mechanical,0 to 8 Mils
Uncured Powder Coating Thickness Gage
  • DEFELSKO
  • Uncured Powder Coating Thickness Gage Uncured Powder Coating Thickness Gage
  • Item # 5URV9
  • Mfr. Model # PosiTectorPC
  • Coating Thickness Gage, Electronic, Measuring Range 0.5 to 4.5 Mils, Accuracy +/--0.2 Mil, Data Storage Yes,...More

  • Category : Coating Thickness Gauge
Coating Gage,Advanced,2 - 150 Mils
  • DEFELSKO
  • Coating Gage, Advanced, 2 - 150 Mils Coating Gage,Advanced,2 - 150 Mils
  • Item # 1CTD4
  • Mfr. Model # PosiTector 200 C/Adv
  • Coating Thickness Gage, Advanced Electronic, Base Material Non Metals Such As Concrete, Wood And Composite,...More

  • Category : Coating Thickness Gauge
Accessory Kit,50mm
  • DEFELSKO
  • Accessory Kit, 50mm Accessory Kit,50mm
  • Item # 2GE30
  • Mfr. Model # 50mm Accessory Kit
  • Accessory Kit, 50mm, For Use With 2GE29, Application Testing Bond Strength Of Finishes On Wood, Concrete And...More

  • Category : Adhesion Tester Accessories
Coating Gage,Ferrous,0-60Mils,100,000
  • DEFELSKO
  • Coating Gage, Ferrous, 0-60Mils, 100,000 Coating Gage,Ferrous,0-60Mils,100,000
  • Item # 12Y319
  • Mfr. Model # FS3-E
  • Coating Thickness Gage, Electronic, Base Material PosiTector 6000 Ferrous Metals, Measuring Range 0 to 60,...More

  • Category : Coating Thickness Gauge
Coating Thickness Gage,Ferrous Metals
  • DEFELSKO
  • Coating Thickness Gage, Ferrous Metals Coating Thickness Gage,Ferrous Metals
  • Item # 5URV4
  • Mfr. Model # F3
  • Coating Thickness Gage, Electronic, Base Material Ferrous Metals, Measuring Range 0 to 60 Mils, Accuracy...More

  • Category : Coating Thickness Gauge
Coating Thickness Gage,Std,2 - 150 Mils
  • DEFELSKO
  • Coating Thickness Gage, Std, 2 - 150 Mils Coating Thickness Gage,Std,2 - 150 Mils
  • Item # 1CTD3
  • Mfr. Model # PosiTector 200 C/Std
  • Coating Thickness Gage, Standard Electronic, Base Material Non Metals Such As Concrete, Wood And Composite,...More

  • Category : Coating Thickness Gauge
Coating Gage,Advanced,0.5 - 40 Mils
  • DEFELSKO
  • Coating Gage, Advanced, 0.5 - 40 Mils Coating Gage,Advanced,0.5 - 40 Mils
  • Item # 1CTD2
  • Mfr. Model # PosiTector 200 B/Adv
  • Coating Thickness Gage, Advanced Electronic, Base Material Non Metals Such As Concrete, Wood And Composite,...More

  • Category : Coating Thickness Gauge
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More