Skip Content

Test Instruments

34 results found that include 121 products

Filter Results By

Results per page:  16 | 32 | 48
Mini K Thermocouple Temperature Probe Kit, -100° to 500
Temperature Probe Kit
  • COOPER ATKINS
  • Item # 3PEZ1
  • Mfr. Model # 50701-K
  • Temperature Probe Kit, Primary Measuring Element Thermocouple, Probe Temp. Measuring Element K Thermocouple,...More

  • Category : Temperature Probes
Data Logger
Thermistor Thermometer
Phono 10K Ohm Thermistor Puncture Temperature Probe, -40°&#x
Puncture Temperature Probe
  • COOPER ATKINS
  • Item # 35R635
  • Mfr. Model # 1075
  • Puncture Temperature Probe, Primary Measuring Element Thermistor, Probe Temp. Measuring Element 10K Ohm...More

  • Category : Temperature Probes
Timer, 24 Hour,LCD
Timer, 24 Hour,LCD
  • COOPER ATKINS
  • Item # 9JXT0
  • Mfr. Model # FT24
  • 24-Hour Digital Timer, Max. Time Setting 23 hr., 59 min., 59 sec., Min. Time Setting 1 Sec, Height (In.) 7,...More

  • Category : Digital And Mechanical Timers
Mini K Thermocouple Oven Temperature Probe, -40° to 500
Oven Temperature Probe
  • COOPER ATKINS
  • Item # 3PEY7
  • Mfr. Model # 50360-K
  • Oven Temperature Probe, Primary Measuring Element Thermocouple, Probe Temp. Measuring Element K Thermocouple,...More

  • Category : Temperature Probes
Timer,Mechanical,60Min
Timer,Mechanical,60Min
  • COOPER ATKINS
  • Item # 8PKG1
  • Mfr. Model # TM60
  • Long-Ring Mechanical Timer, Max. Time Setting 60 mins., Min. Time Setting 1 Min, Height (In.) 4, Width (In.)...More

  • Category : Digital And Mechanical Timers
Temp/Humdty Mtr,10 to 95 per Rel Hum Rng
Temp/Humdty Mtr,10 to 95 per Rel Hum Rng
  • COOPER ATKINS
  • Item # 6T444
  • Mfr. Model # SRH77A
  • Temperature Humidity Meter, 10 to 95 Percent Relative Humidity Range, +/-2 Percent Humidity Accuracy, -40...More

  • Category : Temperature Humidity Meters and Dew Point Meters
Multi-Station Digital Timer
Multi-Station Digital Timer
  • COOPER ATKINS
  • Item # 8DJV5
  • Mfr. Model # TFS4
  • Multi-Station Digital Timer, Max. Time Setting 99 hrs., 59 mins. or 59 mins., 59 secs., Min. Time Setting 1...More

  • Category : Digital And Mechanical Timers
Digital Timer,99 Min.59 Sec
Digital Timer,99 Min.59 Sec
HygroThermometer,Rplcmnt Probe for 6T444
HygroThermometer,Rplcmnt Probe for 6T444
Timer/Clock/Stopwatch,6Button,3A Battery
Timer/Clock/Stopwatch,6Button,3A Battery
  • COOPER ATKINS
  • Item # 8NKC7
  • Mfr. Model # TC6
  • Timer/Clock/Stopwatch, Max. Time Setting 23 hr., 59 min., 59 sec., Min. Time Setting 1 Sec, Height (In.)...More

  • Category : Digital And Mechanical Timers
Analog Hygrometer
Cordless Pipe Clamp,-20 to 300F,Digital
Cordless Pipe Clamp,-20 to 300F,Digital
  • COOPER ATKINS
  • Item # 4KY56
  • Mfr. Model # 4005I
  • Cordless Pipe Clamp, Features Retractable 2-1/2 In. Stainless Steel Probe for Pipes with Diameter of 1/4 In....More

  • Category : Wireless Thermometers/Humidity Meters
Digital Thermometer,LCD,Immersion Probe
Digital Thermometer,LCD,Immersion Probe
  • COOPER ATKINS
  • Item # 52JJ12
  • Mfr. Model # DTT361-01
  • Digital Thermometer, Application Accurately Monitor Cooking Temperatures and Cooling Rate of Foods, Temp....More

  • Category : Critical Temperature Thermometers
Mini K Thermocouple Pipe Clamp Temperature Probe, -20°
Pipe Clamp Temperature Probe
Temperature/Humidity Tester,NIST
Temperature/Humidity Tester,NIST
  • COOPER ATKINS
  • Item # 46F194
  • Mfr. Model # SRH77A-E-032G
  • Temperature/Humidity Tester, Temperature and Humidity, 10 to 95 Percent Relative Humidity Range, +/-2 Percent...More

  • Category : Temperature Humidity Meters and Dew Point Meters
Data Logger Kit
Indoor Digital Hygrometer,14 to 122 F
Indoor Digital Hygrometer,14 to 122 F
  • COOPER ATKINS
  • Item # 3LYX1
  • Mfr. Model # TRH122M
  • Digital Hygrometer, Indoor, Wall Mounting, 14 Degrees to 122 Degrees Temp. Range (F), -10 Degrees to 50...More

  • Category : Wall and Desk Hygrometers
Analog Thermometer,-40 to 120 Degree F
Analog Thermometer,-40 to 120 Degree F
  • COOPER ATKINS
  • Item # 3LPN9
  • Mfr. Model # 268-02-8
  • Analog Thermometer, Indoor/Outdoor, Wall or Window, -40 Degrees to 120 Degrees Temp. Range (F), -50 Degrees...More

  • Category : Wall, Desk, and Window Thermometers
Phono 10K Ohm Thermistor Temperature Probe, -40° to 200
Temperature Probe
  • COOPER ATKINS
  • Item # 30PJ85
  • Mfr. Model # 2010
  • Air Temperature Probe, Primary Measuring Element Thermistor, Probe Temp. Measuring Element 10K Ohm...More

  • Category : Temperature Probes
Mini K Thermocouple Needle Wire Temperature Probe, -100°
Needle Wire Temperature Probe
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More