Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Test Instruments

31 Results Found that Include 38 Products

Results per page:  16 | 32 | 48
Battery Tester,9V, AA, AAA, C and D Cell
Receptacle Tester with GFCI,110to 125VAC
Voltage Tester,480VAC,600VDC
Analog Battery Operated Megohmmeter; Insulation Resistance Range
Circuit Tracing Kit,9 to 300VAC,Enrgzd
  • AMPROBE
  • Circuit Tracing Kit, 9 to 300VAC, Enrgzd Circuit Tracing Kit
  • Item # 1WXH8
  • Mfr. Model # CT-100
  • Circuit Tracer Kit, Voltage Range 9 to 300VAC, For Use On Energized Lines, Audible Indicator Yes, Display...More

  • Category : Circuit Tracers
Adjustable Hot Switch Stick
Receptacle Tester,110 to 125VAC
Ultrasonic Leak Detector
AMPROBE (R) PM55A Pocket - Basic Features Digital
Battery Tester,Analog,1.5 to 9V
  • AMPROBE
  • Battery Tester, Analog, 1.5 to 9V Battery Tester,Analog,1.5 to 9V
  • Item # 38RX03
  • Mfr. Model # BAT-250
  • Battery Tester, Analog, 1.5 to 9V Voltage Range, Works With 9V, AAA, AA, C, D, 1.5V Batteries, Analog...More

  • Category : Battery Testers
Phase And Motor Rotation Tester, 100 to 600VAC Voltage
Anemometer with Humidity,60 to 3937 fpm
  • AMPROBE
  • Anemometer with Humidity, 60 to 3937 fpm Anemometer with Humidity,60 to 3937 fpm
  • Item # 5AER4
  • Mfr. Model # TMA5
  • Anemometer, Rotating Vane and Thermistor Sensing Method, Data Logging No, Humidity Sensing Yes, Velocity...More

  • Category : Air Velocity Meters and Anemometers
Digital Capacitor Checker, 10 Range, 200 pF to 20 mF&#
Clamp-On Meter,600kW,600A
  • AMPROBE
  • Clamp-On Meter, 600kW, 600A Clamp-On Meter,600kW,600A
  • Item # 6NZH6
  • Mfr. Model # ACD-50NAV
  • Clamp-On Power Meter, Max. Watts 600kW, Power Accuracy +/-2.5 Percent Rdg + 5 Digits, Max. AC Amps 600,...More

  • Category : Clamp On Power Meters
Auto Ranging Light Meter,0 to 20,000Fc
  • AMPROBE
  • Auto Ranging Light Meter, 0 to 20,000Fc Auto Ranging Light Meter,0 to 20,000Fc
  • Item # 4FKR4
  • Mfr. Model # LM-120
  • Auto Ranging Light Meter, Fluorescent, High-pressure Sodium or Incandescent Lighting Types, Measuring Range 0...More

  • Category : Light Meters
AMPROBE (R) AM-560 Full Size - General Features D
AMPROBE (R) HD160C Full Size - Advanced Features
Lamp Tester,90 to 600VAC
  • AMPROBE
  • Lamp Tester, 90 to 600VAC Lamp Tester,90 to 600VAC
  • Item # 21NN15
  • Mfr. Model # LT-10
  • Lamp Tester, AC Voltage Range 90 to 600, Calibration Frequency 50/60 Hz, Safety Rating CAT II 300V, Display...More

  • Category : Voltage and Continuity Testers
Milli Ohm Meter,0-2000 Ohms
  • AMPROBE
  • Milli Ohm Meter, 0-2000 Ohms Milli Ohm Meter,0-2000 Ohms
  • Item # 6NZH3
  • Mfr. Model # MO-100
  • Milli Ohm Meter, Resistance Range 0 to 2000 ohm, Resolution 100u Ohms to 1 Ohms, Accuracy +/-0.5 Percent,...More

  • Category : Milli/Micro Ohm Meters
Clamp-On Meter,1000kW,1000A
  • AMPROBE
  • Clamp-On Meter, 1000kW, 1000A Clamp-On Meter,1000kW,1000A
  • Item # 6NZJ0
  • Mfr. Model # ACDC-54NAV
  • Clamp-On Power Meter, Max. Watts 1000kW, Power Accuracy +/-2.5 Percent Rdg + 5 Digits, Max. AC Amps 1000,...More

  • Category : Clamp On Power Meters
Earth Ground Tester,77.5 Hz,460VAC
  • AMPROBE
  • Earth Ground Tester, 77.5 Hz, 460VAC Earth Ground Tester,77.5 Hz,460VAC
  • Item # 24K395
  • Mfr. Model # GP-2A
  • Earth Ground Tester, Earth Ground Resistance Range 0.00001 to 0.019/0.1999/1.999/19.99/49.9 kilohm,...More

  • Category : Earth Ground Resistance Testers
Thermocouple Thermometer,2 In,K, J, E, T
  • AMPROBE
  • Thermocouple Thermometer, 2 In, K, J, E, T Thermocouple Thermometer
  • Item # 12U594
  • Mfr. Model # TMD-52
  • Thermocouple Thermometer, Thermocouple Type Type K, J, E, T, Number of Inputs 2, Probe Connector Mini-Type,...More

  • Category : Thermocouple Thermometers
Clamp-On Meter,600kW,600A
  • AMPROBE
  • Clamp-On Meter, 600kW, 600A Clamp-On Meter,600kW,600A
  • Item # 6NZH7
  • Mfr. Model # ACD-51NAV
  • Clamp-On Power Meter, Max. Watts 600kW, Power Accuracy +/-2.5 Percent Rdg + 5 Digits, Max. AC Amps 600,...More

  • Category : Clamp On Power Meters
Digital Current Leakage Tester, 60A AC Current Range, 300&#
  • Digital Current Leakage Tester, 60A AC Current Range, 300 Max. AC Volts Current Leakage Testers
  • Item # 2AUZ7
  • Mfr. Model # AC50A
  • Digital Current Leakage Tester, AC Current Range 60A, Resolution 1 mA, Accuracy +/-1.5 Percent + 5 Digits,...More

  • Category : Current Leakage Testers
Clamp-On Meter,600kW,600A
  • AMPROBE
  • Clamp-On Meter, 600kW, 600A Clamp-On Meter,600kW,600A
  • Item # 6NZH8
  • Mfr. Model # ACDC-52NAV
  • Clamp-On Power Meter, Max. Watts 600kW, Power Accuracy +/-2.5 Percent Rdg + 5 Digits, Max. AC Amps 600, Max....More

  • Category : Clamp On Power Meters
Clamp-On Power Meter,360kW,600A
  • AMPROBE
  • Clamp-On Power Meter, 360kW, 600A Clamp-On Power Meter,360kW,600A
  • Item # 6NZF4
  • Mfr. Model # ACD-45PQ
  • Clamp-On Power Meter Kit, Max. Watts 360kW, Max. VA 360kVAR, Max. AC Amps 600, Current Accuracy (1.0 Percent...More

  • Category : Clamp On Power Meters
Graphical LCD AC and Battery Megohmmeter; Insulation Resist
  • AMPROBE
  • Graphical LCD AC and Battery Megohmmeter; Insulation Resistance Range: 10 teraohm AC and Battery Megohmmeter
  • Item # 6NZJ1
  • Mfr. Model # AMB-110
  • AC and Battery Megohmmeter, Output Test Voltage 500 to 10,000VDC, Insulation Resistance Range 10 teraohm,...More

  • Category : Megohmmeters
Solar Power Meter
  • AMPROBE
  • Solar Power Meter Solar Power Meter
  • Item # 4VMF2
  • Mfr. Model # SOLAR-100
  • Solar Power Meter, Measuring Range 2000 W/m2, 634 BTU / (ft2xh), Accuracy +/-10W/m2 or +/-5% Whichever is...More

  • Category : Light Meters
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More