Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Test Instruments

4 Results Found that Include 4 Products

Results per page:  16 | 32 | 48
Wire Tracer,9 to 300VAC,Enrgzd/UnEnrgzd
  • AMPROBE
  • Wire Tracer, 9 to 300VAC, Enrgzd/UnEnrgzd Circuit Tracing Kit
  • Item # 1WXE8
  • Mfr. Model # AT-1000
  • Circuit Tracer Kit, Voltage Range 9 to 300VAC, For Use On Energized/Unenergized Lines, Audible Indicator Yes,...More

  • Category : Circuit Tracers
Ultrasonic Leak Detector
Tachometer,1 to 19,999 rpm
  • AMPROBE
  • Tachometer, 1 to 19,999 rpm Tachometer
  • Item # 4FKR9
  • Mfr. Model # TACH-20
  • Tachometer, Contact and Noncontact, Contact RPM Range 1 to 19,999, Noncontact RPM Range 1 to 99,999, Speed...More

  • Category : Tachometers
Power Quality Clamp-on,600kW,1000A
  • AMPROBE
  • Power Quality Clamp-on, 600kW, 1000A Power Quality Clamp-on,600kW,1000A
  • Item # 1WXE7
  • Mfr. Model # ACD-41PQ
  • Clamp-On Power Quality Meter, Max. Watts 600kW, Max. VA 600kVA, Max. AC Amps 1000, Current Accuracy +/-1.0...More

  • Category : Clamp On Power Meters
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More