Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Test Instruments

14 Results Found that Include 16 Products

Results per page:  16 | 32 | 48
Kelvin Probe Set,Four Lead,1 Amp
Hand Cranked Megohmmeter,1000VDC
  • AEMC
  • Hand Cranked Megohmmeter, 1000VDC Hand Cranked Megohmmeter,1000VDC
  • Item # 6YPR4
  • Mfr. Model # 6503
  • Hand Cranked Megohmmeter, Output Test Voltage 250/500/1000VDC, Insulation Resistance Range 1 to 5000 megohm,...More

  • Category : Megohmmeters
Phase Sequence Tester, 40 to 850VAC Voltage Range
Clamp On AC Current Logger,0 to 600 A
  • AEMC
  • Clamp On AC Current Logger, 0 to 600 A Clamp On AC Current Logger,0 to 600 A
  • Item # 2KGY1
  • Mfr. Model # CL601
  • Clamp On AC Current Logger, Current Range 0 to 600 A AC, 1 Current Channels, Current Accuracy +/-1 Percent of...More

  • Category : Electrical Properties Data Loggers
Voltage Data Logger,0 to 600VAC/DC
  • AEMC
  • Voltage Data Logger, 0 to 600VAC/DC Voltage Data Logger,0 to 600VAC/DC
  • Item # 4PKE9
  • Mfr. Model # L261
  • Voltage Data Logger, Voltage Range 0 to 600 AC/DC, Voltage Accuracy +/-0.5 Percent, 1 Voltage Channels, True...More

  • Category : Electrical Properties Data Loggers
Micro Ohm Meter,0.1u Ohms-2500 Ohms
  • AEMC
  • Micro Ohm Meter, 0.1u Ohms-2500 Ohms Micro Ohm Meter,0.1u Ohms-2500 Ohms
  • Item # 4YY53
  • Mfr. Model # 6250
  • Micro Ohm Meter, Resistance Range 1u ohm to 2500 ohm, Resolution 0.1u Ohms to 100m Ohms, Accuracy +/-0.15...More

  • Category : Milli/Micro Ohm Meters
AC Current Logger,1 Channel,BNC Conn
  • AEMC
  • AC Current Logger, 1 Channel, BNC Conn AC Current Logger,1 Channel,BNC Conn
  • Item # 5GTJ5
  • Mfr. Model # L101
  • AC Current Logger, Current Range Probe Dependent, 1 Current Channels, Current Accuracy 0.50%, True RMS, Phase...More

  • Category : Electrical Properties Data Loggers
Micro Ohm Meter,1u Ohms-400 Ohms
  • AEMC
  • Micro Ohm Meter, 1u Ohms-400 Ohms Micro Ohm Meter,1u Ohms-400 Ohms
  • Item # 5GTJ1
  • Mfr. Model # 6240
  • Micro Ohm Meter, Resistance Range 5u ohm to 400 ohm, Resolution 1u Ohms to 100m Ohms, Accuracy +/-0.25...More

  • Category : Milli/Micro Ohm Meters
AC Current Logger,2 Channel,BNC Conn
  • AEMC
  • AC Current Logger, 2 Channel, BNC Conn AC Current Logger,2 Channel,BNC Conn
  • Item # 5GTJ6
  • Mfr. Model # L102
  • AC Current Logger, Current Range Probe Dependent, 2 Current Channels, Current Accuracy 0.50%, True RMS, Phase...More

  • Category : Electrical Properties Data Loggers
Dew Point Mtr,0 to 100 per Rel Hum Rnge
  • AEMC
  • Dew Point Mtr, 0 to 100 per Rel Hum Rnge Dew Point Mtr,0 to 100 per Rel Hum Rnge
  • Item # 3LYX9
  • Mfr. Model # CA846/2121.24
  • Dew Point Meter, 0 to 100 Percent Relative Humidity Range, +/-5 Percent Humidity Accuracy, -4 Degrees to 140...More

  • Category : Temperature Humidity Meters and Dew Point Meters
Temperature Data Logger,-346 to 3212F
  • AEMC
  • Temperature Data Logger, -346 to 3212F Temperature Data Logger,-346 to 3212F
  • Item # 5GTK0
  • Mfr. Model # L642
  • Temperature Data Logger, J, K, T, N, E, R or S Thermocouple, Temp. Range (F) -346 to 3212 Depending Type...More

  • Category : Nonelectrical Properties Data Loggers
Earth Ground Tester,128 Hz,42VAC
  • AEMC
  • Earth Ground Tester, 128 Hz, 42VAC Earth Ground Tester,128 Hz,42VAC
  • Item # 4GA30
  • Mfr. Model # 4620
  • Earth Ground Tester, Earth Ground Resistance Range 0 to 2000 ohm, Resolution 0.01 to 1 Ohms, Operating...More

  • Category : Earth Ground Resistance Testers
AC Current Logger,1000AAC,Integral Probe
  • AEMC
  • AC Current Logger, 1000AAC, Integral Probe AC Current Logger,1000AAC,Integral Probe
  • Item # 5GTK2
  • Mfr. Model # ML912
  • AC Current Logger, Current Range Dual Range 0 to 100AAC or 0 to 1000AAC, 2 Current Channels, Current Accuracy...More

  • Category : Electrical Properties Data Loggers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More