Skip Content

TENAX

26 products found

Filter Results By

Viewing as

List
  • Polypropylene Silt Fence, 3 ft. Height, 100 ft. Length

    Brand
    TENAX
    Item #
    35Z911
    Mfr. Model #
    31900700
    Polypropylene Silt Fence, 3 ft. Height, 100 ft. Length
    Web Price $39.90 / each
  • Black Privacy Screen, 7.8 ft. Height, 150 ft. Length

    Brand
    TENAX
    Item #
    34L453
    Mfr. Model #
    2A120034
    Black Privacy Screen, 7.8 ft. Height, 150 ft. Length
    Web Price $269.50 / each
  • Snow Fence, 1 x 4" Mesh Size, 4 ft. Height, 100 ft. Length

    Brand
    TENAX
    Item #
    9KDE5
    Mfr. Model #
    001041
    Snow Fence, 1 x 4" Mesh Size, 4 ft. Height,
    Web Price $95.00 / each
  • Deer Fence, 5/8 x 3/4" Mesh Size, 7 ft. Height, 100 ft. Length

    Brand
    TENAX
    Item #
    9TAL7
    Mfr. Model #
    400066
    Deer Fence, 5/8 x 3/4" Mesh Size, 7 ft.
    Web Price $67.75 / each
  • Green Privacy Screen, 5.6 ft. Height, 150 ft. Length

    Brand
    TENAX
    Item #
    34L449
    Mfr. Model #
    2A120030
    Green Privacy Screen, 5.6 ft. Height, 150 ft. Length
    Web Price $214.50 / each
  • Black Privacy Screen, 5.6 ft. Height, 150 ft. Length

    Brand
    TENAX
    Item #
    34L450
    Mfr. Model #
    2A120031
    Black Privacy Screen, 5.6 ft. Height, 150 ft. Length
    Web Price $214.50 / each
  • Polypropylene Silt Fence, 2 ft. Height, 100 ft. Length

    Brand
    TENAX
    Item #
    35Z910
    Mfr. Model #
    31900500
    Polypropylene Silt Fence, 2 ft. Height, 100 ft. Length
    Web Price $35.50 / each
  • Safety Fence, 1-1/4 x 1-1/2" Mesh Size, 4 ft. Height, 50 ft. Length

    Brand
    TENAX
    Item #
    8ENE1
    Mfr. Model #
    64090204
    Safety Fence, 1-1/4 x 1-1/2" Mesh Size, 4 ft
    Web Price $126.00 / each
  • Deer Fence, 1-7/9 x 1-32/33" Mesh Size, 10 ft. Height, 330 ft. Length

    Brand
    TENAX
    Item #
    8VZW5
    Mfr. Model #
    084099
    Deer Fence, 1-7/9 x 1-32/33" Mesh Size, 10 f
    Web Price $450.00 / each
  • Green Windscreen, 7.8 ft. Height, 150 ft. Length

    Brand
    TENAX
    Item #
    34L457
    Mfr. Model #
    2A120070
    Green Windscreen, 7.8 ft. Height, 150 ft. Length
    Web Price $233.00 / each
  • Deer Fence, 5/8" x 3/4" Mesh Size, 7 ft. Height, 100 ft. Length

    Brand
    TENAX
    Item #
    35HV20
    Mfr. Model #
    2A130002
    Deer Fence, 5/8" x 3/4" Mesh Size, 7 ft
    Web Price $186.50 / each
  • Safety Fence, 3-1/2 x 1-7/10" Mesh Size, 4 ft. Height, 50 ft. Length

    Brand
    TENAX
    Item #
    9ME95
    Mfr. Model #
    090045
    Safety Fence, 3-1/2 x 1-7/10" Mesh Size, 4 f
    Web Price $55.50 / each
  • Orange Debris Screen, 6 ft. Height, 100 ft. Length

    Brand
    TENAX
    Item #
    34L455
    Mfr. Model #
    1A100463
    Orange Debris Screen, 6 ft. Height, 100 ft. Length
    Web Price $364.50 / each
  • Deer Fence, 1-7/9 x 1-32/33" Mesh Size, 7-1/2 ft. Height, 100 ft. Length

    Brand
    TENAX
    Item #
    9NT24
    Mfr. Model #
    001096
    Deer Fence, 1-7/9 x 1-32/33" Mesh Size, 7-1/
    Web Price $128.00 / each
  • Green Privacy Screen, 7.8 ft. Height, 150 ft. Length

    Brand
    TENAX
    Item #
    34L452
    Mfr. Model #
    2A120033
    Green Privacy Screen, 7.8 ft. Height, 150 ft. Length
    Web Price $269.50 / each
  • Green Windscreen, 5.6 ft. Height, 150 ft. Length

    Brand
    TENAX
    Item #
    34L456
    Mfr. Model #
    2A120069
    Green Windscreen, 5.6 ft. Height, 150 ft. Length
    Web Price $191.00 / each
  • Blue Privacy Screen, 5.6 ft. Height, 150 ft. Length

    Brand
    TENAX
    Item #
    34L451
    Mfr. Model #
    2A120032
    Blue Privacy Screen, 5.6 ft. Height, 150 ft. Length
    Web Price $214.50 / each
  • Blue Privacy Screen, 7.8 ft. Height, 150 ft. Length

    Brand
    TENAX
    Item #
    34L454
    Mfr. Model #
    2A120035
    Blue Privacy Screen, 7.8 ft. Height, 150 ft. Length
    Web Price $269.50 / each
  • Snow Fence, 1 x 4" Mesh Size, 4 ft. Height, 50 ft. Length

    Brand
    TENAX
    Item #
    8D437
    Mfr. Model #
    000044
    Snow Fence, 1 x 4" Mesh Size, 4 ft. Height,
    Web Price $50.00 / each
  • Green Privacy Screen, 3.6 ft. Height, 150 ft. Length

    Brand
    TENAX
    Item #
    417T51
    Mfr. Model #
    2A150192
    Green Privacy Screen, 3.6 ft. Height, 150 ft. Length
    Web Price $119.55 / each
  • Orange Fence Screen, 4 ft. Height, 100 ft. Length

    Brand
    TENAX
    Item #
    417T55
    Mfr. Model #
    1A170061
    Orange Fence Screen, 4 ft. Height, 100 ft. Length
    Web Price $32.21 / each
  • Orange Scaffolding Netting, 5.6 ft. Height, 150 ft. Length

    Brand
    TENAX
    Item #
    417T53
    Mfr. Model #
    2A160177
    Orange Scaffolding Netting, 5.6 ft. Height, 150 ft. Length
    Web Price $72.73 / each
  • Deer Fence, 1-7/9 x 1-32/33" Mesh Size, 15 ft. Height, 330 ft. Length

    Brand
    TENAX
    Item #
    9T036
    Mfr. Model #
    094098
    Deer Fence, 1-7/9 x 1-32/33" Mesh Size, 15 f
    Web Price $608.00 / each
  • Deer Fence, 1-7/9 x 1-32/33" Mesh Size, 7 ft. Height, 330 ft. Length

    Brand
    TENAX
    Item #
    8W125
    Mfr. Model #
    984092
    Deer Fence, 1-7/9 x 1-32/33" Mesh Size, 7 ft
    Web Price $335.50 / each
  • Orange Scaffolding Netting, 4 ft. Height, 150 ft. Length

    Brand
    TENAX
    Item #
    417T52
    Mfr. Model #
    2A160176
    Orange Scaffolding Netting, 4 ft. Height, 150 ft. Length
    Web Price $55.79 / each
  • Orange Fence Screen, 4 ft. Height, 50 ft. Length

    Brand
    TENAX
    Item #
    417T54
    Mfr. Model #
    1A170062
    Orange Fence Screen, 4 ft. Height, 50 ft. Length
    Web Price $19.32 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More