Skip Content

Temporary Dust Barriers

9 results found that include 12 products

Filter Results By

Results per page:  16 | 32 | 48
  • Dust Barrier System
  • Dust Barrier Pole Set,4 Ft 7 In to 12 Ft
    Dust Barrier Pole Set,4 Ft 7 In to 12 Ft
    • ZIPWALL
    • Dust Barrier Pole Set, Color Silver, Construction Anodized Aluminum With Polycarbonate, For Use With Dust Barrier System Kits, Features Telescoping Twist Lock, Height 4 ft. 7 In. to 12 ft., Includes (6) 12 ft. Spring-Loaded Poles With Parts

    • Item # 9VD17
    • Mfr. Model # SLP6
    • Dust Barrier Pole Set, Color Silver, Construction Anodized Aluminum With Polycarbonate, For Use With Dust...More

  • Barrier Panel,White,10 ft. H x 10 ft. W
    Barrier Panel,White,10 ft. H x 10 ft. W
    • ZIPWALL
    • Barrier Panel, Color White, Construction Nylon, For Use With Hall Kit, Spring Loaded Pole, Features Flame Retardant, Reusable, Washable, Height 10 ft., Width 10 ft.

    • Item # 48UH57
    • Mfr. Model # ZFHR
    • Barrier Panel, Color White, Construction Nylon, For Use With Hall Kit, Spring Loaded Pole, Features Flame...More

  • Dust Containment Pole,Silver,20 ft.H,PK2
    Dust Containment Pole,Silver,20 ft.H,PK2
    • E-Z UP
    • Dust Containment Pole, Color Silver, Construction Aluminum, For Use With Plastic Sheeting, Features Quick Clip for Plastic Attachment, Height 20 ft., Width 2 In., Package Quantity 2

    • Item # 52CC89
    • Mfr. Model # 54738
    • Dust Containment Pole, Color Silver, Construction Aluminum, For Use With Plastic Sheeting, Features Quick...More

  • Dust Containment Pole,Silver,12 ft.H,PK2
    Dust Containment Pole,Silver,12 ft.H,PK2
    • TRIMACO
    • Dust Containment Pole, Color Silver, Construction Aluminum, For Use With Plastic Sheeting, Features Quick Clip for Plastic Attachment, Height 12 ft., Width 2 In., Package Quantity 2

    • Item # 52CC87
    • Mfr. Model # 54732
    • Dust Containment Pole, Color Silver, Construction Aluminum, For Use With Plastic Sheeting, Features Quick...More

  • Hall Kit,White,10 ft. H x 10 ft. W
    Hall Kit,White,10 ft. H x 10 ft. W
    • ZIPWALL
    • Hall Kit, Color White, For Use With Hatch Panel, Features Flame Retardant, Reusable, Washable, Height 10 ft., Width 10 ft., Includes Carry Bag, Hatch Panel, (2) 8 ft. Foam Rail, Adjustable Tapeless Seals, (3) 12 ft. Spring-Loaded Pole, (2) Head, (2) Plate, (2) Non-Slip Pad, (6) Side Clamp Wall Mount, (6) 3 ft. Foam Rail

    • Item # 48UH56
    • Mfr. Model # ZWHK
    • Hall Kit, Color White, For Use With Hatch Panel, Features Flame Retardant, Reusable, Washable, Height 10 ft.,...More

  • Dust Containment Pole,Gray,Steel,PK2
    Dust Containment Pole,Gray,Steel,PK2
    • E-Z UP
    • Dust Containment Pole, Color Gray, Construction Steel, For Use With Plastic Sheeting, Features Quick Clip for Plastic Attachment, Bottom Spring, Extendable, Height 12 ft., Width 1-1/4 In., Package Quantity 2

    • Item # 54DD72
    • Mfr. Model # 54733
    • Dust Containment Pole, Color Gray, Construction Steel, For Use With Plastic Sheeting, Features Quick Clip for...More

  • Plastic Door with Zipper,Clear,Plastic
    Plastic Door with Zipper,Clear,Plastic
    • E-Z UP
    • Plastic Door with Zipper, Color Clear, Construction Plastic, For Use With Dust Barrier, Features Preassembled C Shaped Zipper, Height 7-1/2 ft., Width 4 ft.

    • Item # 54DD73
    • Mfr. Model # 54740
    • Plastic Door with Zipper, Color Clear, Construction Plastic, For Use With Dust Barrier, Features Preassembled...More

  • Dust Containment Pole,Silver,16 ft.H,PK2
    Dust Containment Pole,Silver,16 ft.H,PK2
    • E-Z UP
    • Dust Containment Pole, Color Silver, Construction Aluminum, For Use With Plastic Sheeting, Features Quick Clip for Plastic Attachment, Height 16 ft., Width 2 In., Package Quantity 2

    • Item # 52CC88
    • Mfr. Model # 54736
    • Dust Containment Pole, Color Silver, Construction Aluminum, For Use With Plastic Sheeting, Features Quick...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More