Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Temperature and Humidity Measuring

14 results found that include 16 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Digital Thermometer,-40 to 158 F,LCD
Digital Thermometer
  • TAYLOR
  • Item # 48TA31
  • Mfr. Model # 1710
  • Digital Thermometer, Indoor/Outdoor, Wall or Desk, -40 Degrees to 158 Degrees Temp. Range (F), -40 Degrees to...More

  • Category : Wall, Desk, and Window Thermometers
Class II Laser Infrared Thermometer, -58° to 932°F
Infrared Thermometer
  • TM

    Grainger Choice

  • WESTWARD
  • Item # 2ZB46
  • Mfr. Model # 2ZB46
  • Infrared Thermometer, Temp. Range (F) -58 Degrees to 932 Degrees F, Focus Spot Size and Distance 1 In. @ 9...More

  • Category : Infrared Thermometers
NTC Thermistor Digital Panel Mount Thermometer, -40° to
Digital Panel Mount Thermometer
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 1EPF4
  • Mfr. Model # 1EPF4
  • Digital Panel Mount Thermometer, Sensor Style NTC Thermistor, Response Time 1 sec., Sensor Length 1 In.,...More

  • Category : Digital Panel Mount Thermometers
Temp/Humdty Mtr,0 to 100 per Rel Hum Rng
Temperature Humidity Meter
  • EXTECH
  • Item # 4GE36
  • Mfr. Model # RH300
  • Temperature Humidity Meter, 0 to 100 Percent Relative Humidity Range, +/-3 Percent Humidity Accuracy, Air -4...More

  • Category : Temperature Humidity Meters and Dew Point Meters
Mini K Thermocouple Pipe Clamp Temperature Probe, -4° t
Pipe Clamp Temperature Probe
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 5RMF0
  • Mfr. Model # 5RMF0
  • Pipe Clamp Temperature Probe, Primary Measuring Element Thermocouple, Probe Temp. Measuring Element K...More

  • Category : Temperature Probes
Infrared Thermometer, -27° to 428°F, Calibration Certificate&
Infrared Thermometer, -27° to 428°F, Calibration Certificate&
Indoor Digital Hygrometer,14 to 140 F
Indoor Digital Hygrometer,14 to 140 F
  • GENERAL
  • Item # 3LPF7
  • Mfr. Model # LCR318
  • Digital Hygrometer, Indoor, Wall or Desk Mounting, 14 Degrees to 140 Degrees Temp. Range (F), 10 to 99...More

  • Category : Wall and Desk Hygrometers
Temperature Alarm,-10 to 80F
Temperature Alarms
  • SUPCO
  • Item # 3T186
  • Mfr. Model # TA2
  • Temperature Alarm, Temp. Range -10 Degrees to 80 Degrees F, Cord Length 72 In., Power Source 120VAC, Width 3...More

  • Category : Temperature Alarms
Relative Humidity Meter, With Infrared Thermometer Meter Style,&
Relative Humidity Meter
Digital Thermo Hygrometer,Pocket
Digital Thermo Hygrometer,Pocket
  • UEI TEST INSTRUMENTS
  • Item # 21DD33
  • Mfr. Model # DTH10
  • Digital Thermo Hygrometer, Pocket, 5 Percent to 95 Percent Relative Humidity Range, +/- 5 Percent Humidity...More

  • Category : Temperature Humidity Meters and Dew Point Meters
RTD Thrmetr,-328 to 1472 F,-328to1166 F
RTD Thermometer
  • AMPROBE
  • Item # 6NZG1
  • Mfr. Model # RTD-10
  • RTD Thermometer, Temp. Range (F) -328 Degrees to 1472 Degrees F, -328 Degrees to 1166 Degrees F, Temp. Range...More

  • Category : Thermometers
Type K Thermocouple Jack,Mini
Type K Thermocouple Jack,Mini
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More