Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Temperature and Humidity Measuring

20 results found that include 30 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Infrared Thermometer, -4° to 630°F
  • EXTECH
  • Item # 6XFV4
  • Mfr. Model # IR400
  • Infrared Thermometer, Temp. Range (F) -4 Degrees to 630 Degrees F, Focus Spot Size and Distance 1 In. @ 8...More

  • Category : Infrared Thermometers
Temp/Humdty Mtr,5 to 95 per Rel Hum Rnge
  • FLUKE
  • Item # 5YE63
  • Mfr. Model # Fluke 971
  • Temperature Humidity Meter, 5 to 95 Percent Relative Humidity Range, +/-2.5 Percent Humidity Accuracy, -4...More

  • Category : Temperature Humidity Meters and Dew Point Meters
Spot Infrared Camera,-13 to716F,1In@24In
  • FLIR
  • Item # 32MX58
  • Mfr. Model # TG165
  • Spot Infrared Camera, Wireless No, Temp. Range (F) -13 Degrees to 716 Degrees , Temp. Range (C) -25 Degrees...More

  • Category : Infrared Cameras
Sling Psychrometer,Red Spirit Fill
  • BACHARACH
  • Item # 6T173
  • Mfr. Model # 12-7012
  • Sling Psychrometer, 10 to 100 Percent Relative Humidity Range, +/-5 Percent Humidity Accuracy, 25 Degrees to...More

  • Category : Psychrometers
Temp/Humdty Mtr,10 to 90 per Rel Hum Rng
  • EXTECH
  • Item # 4ZG11
  • Mfr. Model # 445580
  • Temperature Humidity Meter, Pen, 10 to 90 Percent Relative Humidity Range, +/-5 Percent Humidity Accuracy, 14...More

  • Category : Temperature Humidity Meters and Dew Point Meters
Temp/Humdty Mtr,0 to 100 per Rel Hum Rng
  • AMPROBE
  • Item # 2ATB1
  • Mfr. Model # THWD-3
  • Temperature Humidity Meter, 0 to 100 Percent Relative Humidity Range, +/-3 Percent Humidity Accuracy, -4...More

  • Category : Temperature Humidity Meters and Dew Point Meters
Thermal Imgng Moist Meter,IR Thermometer
  • FLIR
  • Item # 38YJ15
  • Mfr. Model # MR176
  • Thermal Imaging Moisture Meter, With Infrared Thermometer, 0 to 100 Percent Relative Humidity Range, +/-2.5...More

  • Category : Temperature Humidity Meters and Dew Point Meters
Mini K Thermocouple Surface Temperature Probe, 32° to 5
  • FLUKE
  • Item # 1T324
  • Mfr. Model # 80PK-3A
  • Surface Temperature Probe, Primary Measuring Element Thermocouple, Probe Temp. Measuring Element K...More

  • Category : Temperature Probes
2-Input Type J, Type K Mini-Type Thermocouple Thermometer
  • AMPROBE
  • Item # 4FKP6
  • Mfr. Model # TMD-10
  • Thermocouple Thermometer, Temp. Range (F) Type K -328 Degrees to 2498 Degrees , Type J -328 Degrees to 1922...More

  • Category : Thermocouple Thermometers
2-Input Type E, Type J, Type K, Type N, Type R,&#
2-Input Type E, Type J, Type K, Type R, Type S,&#
RTD Thrmetr,-328 to1472 F,-328 to1166 F
  • AMPROBE
  • Item # 6NZG2
  • Mfr. Model # RTD-10W
  • RTD Thermometer, Temp. Range (F) -328 Degrees to 1472 Degrees F, -328 Degrees to 1166 Degrees F, Temp. Range...More

  • Category : Thermometers
Humidity/Temp Transducer,-40 to 140F
  • DWYER INSTRUMENTS
  • Item # 6CTL5
  • Mfr. Model # RHP-3D1D
  • Humidity/Temp Transducer, Temp. Range -40 to 140 Degrees F, Process Connection 1/2 In. NPS, Relative Humidity...More

  • Category : Temperature and Humidity Transducers
2-Input Type E, Type J, Type K, Type N, Type R,&#
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More