Skip Content

Temperature and Humidity Measuring

18 results found that include 33 products

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Fluke and Amprobe Infrared Thermometers
    • Multiple product options available

      Multiple product options available

    • Category : Infrared Thermometers
  • Info-Con Smart Connector RTD Immersion Temperature Probe, -328&d
    Immersion Temperature Probe
    • HART
    • Item # 4FFJ6
    • Mfr. Model # 5627A-12-P
    • Immersion Temperature Probe, Primary Measuring Element RTD, Probe Temp. Measuring Element RTD, -328 Degrees...More

    • Category : Temperature Probes
  • Infrared Camera, 32° to 302° Temp. Range, Focus Ran
    Infrared Cameras
    • FLIR
    • Item # 49VT97
    • Mfr. Model # FLIR C2-NIST
    • Infrared Camera, Temp. Range (F) - Infrared 32 Degrees to 302 Degrees , Temp. Range (C) - Infrared 0 Degrees...More

    • Category : Infrared Cameras
  • Pressure Differential,Temperature,1" D
    Pressure Differential,Temperature,1" D
    • VERSATRAK
    • Item # 54DX21
    • Mfr. Model # 10126
    • Pressure Differential, Temperature, WiFi 802.11 G Communication Method, Temp. Range (F) -30 Degrees to 180...More

    • Category : Wireless Monitoring Systems
  • Dial Thermometer With Process Output
    • DWYER INSTRUMENTS
    • Multiple product options available

      Multiple product options available

    • Category : Dial Thermometers
  • Temperature Transmitter,1" D,4-5/8" H
    Temperature Transmitter,1" D,4-5/8" H
    • VERSATRAK
    • Item # 54DX22
    • Mfr. Model # 10127
    • Temperature Transmitter, WiFi 802.11 G Communication Method, Temp. Range (F) -30 Degrees to 180 Degrees ,...More

    • Category : Wireless Monitoring Systems
  • Message Center,2" Depth,8" H,4" W
    Message Center,2" Depth,8" H,4" W
    • VERSATRAK
    • Item # 54DX23
    • Mfr. Model # 10136
    • Message Center, -30 Degrees to 180 Degrees Temp. Range (F), -35 Degrees to 82 Degrees Temp. Range (C), Power...More

    • Category : Wireless Monitoring System Accessories
  • Pressure Differential,Traceable,4-1/2" W
    Pressure Differential,Traceable,4-1/2" W
    • VERSATRAK
    • Item # 54DX20
    • Mfr. Model # 10401
    • Pressure Differential, Traceable, 900 MHz RF Communication Method, Temp. Range (F) -30 Degrees to 180 Degrees...More

    • Category : Wireless Monitoring Systems
  • Building Diagnostic Infrared Camera, -4° to 842° Temp.&#
    Building Diagnostic Infrared Cameras
    • STEELMAN PRO
    • Item # 440G26
    • Mfr. Model # STI-241
    • Thermal Imager Camera, Temp. Range (F) - Infrared -4 Degrees to 842 Degrees , Temp. Range (C) - Infrared -20...More

    • Category : Infrared Cameras
  • Digital Process Thermometer, Remote RTD Sensor Type, -328°&#
    Digital Process Thermometer, Remote RTD Sensor Type, -328°&#
    • WAHL
    • Item # 6NFX4
    • Mfr. Model # D1396-6
    • Digital Process Thermometer, Remote RTD Sensor Type, Temp. Range (F) -328 Degrees to 1472 Degrees , Temp....More

    • Category : Process Thermometers
  • Digital Process Thermometer, Remote RTD Sensor Type, -328°&#
    Digital Process Thermometer, Remote RTD Sensor Type, -328°&#
    • WAHL
    • Item # 6NFX5
    • Mfr. Model # D1396-8
    • Digital Process Thermometer, Remote RTD Sensor Type, Temp. Range (F) -328 Degrees to 1472 Degrees , Temp....More

    • Category : Process Thermometers
  • Digital Process Thermometer, Remote RTD Sensor Type, -328°&#
    Digital Process Thermometer, Remote RTD Sensor Type, -328°&#
    • WAHL
    • Item # 6NFX7
    • Mfr. Model # D1396-10
    • Digital Process Thermometer, Remote RTD Sensor Type, Temp. Range (F) -328 Degrees to 1472 Degrees , Temp....More

    • Category : Process Thermometers
  • Digital Process Thermometer, RTD Sensor Type, -328° to
    Digital Process Thermometer, RTD Sensor Type, -328° to
    • WAHL
    • Item # 6NFY8
    • Mfr. Model # D1396-7N
    • Digital Process Thermometer, RTD Sensor Type, Temp. Range (F) -328 Degrees to 1472 Degrees , Temp. Range (C)...More

    • Category : Process Thermometers
  • Digital Process Thermometer, Remote RTD Sensor Type, -328°&#
    Digital Process Thermometer, Remote RTD Sensor Type, -328°&#
    • WAHL
    • Item # 6NFX6
    • Mfr. Model # D1396-9
    • Digital Process Thermometer, Remote RTD Sensor Type, Temp. Range (F) -328 Degrees to 1472 Degrees , Temp....More

    • Category : Process Thermometers
  • Digital Process Thermometer, RTD Sensor Type, -328° to
    Digital Process Thermometer, RTD Sensor Type, -328° to
    • WAHL
    • Item # 6NFY7
    • Mfr. Model # D1396-5N
    • Digital Process Thermometer, RTD Sensor Type, Temp. Range (F) -328 Degrees to 1472 Degrees , Temp. Range (C)...More

    • Category : Process Thermometers
  • Lenses, For Use With Fluke Ti300, Fluke Ti400, Fluke T
    Lenses
    • FLUKE
    • Item # 444M04
    • Mfr. Model # FLK-TI EYEPIECE
    • Infrared Lens, For Use With - IR Cameras and Thermometers Fluke Ti300, Fluke Ti400, Fluke Ti450 SF6, Fluke...More

    • Category : Infrared Thermometer and Imager Accessories
  • Charger, For Use With FLIR K45, FLIR K55, FLIR K65
    Batteries and Chargers
    • FLIR
    • Item # 48GE67
    • Mfr. Model # T198322ACC
    • Truck Charger, For Use With - IR Cameras and Thermometers FLIR K45, FLIR K55, FLIR K65, Features Less Than 4...More

    • Category : Infrared Thermometer and Imager Accessories
  • Gateway Receiver Kit,6-1/2" D,900 MHz RF
    Gateway Receiver Kit,6-1/2" D,900 MHz RF
    • NOTIFEYE
    • Item # 52ET90
    • Mfr. Model # 15505
    • Gateway Receiver Kit, 900 MHz RF Communication Method, Power Source 12VDC, Height 1-11/64 In., Width 3-1/2...More

    • Category : Wireless Monitoring Systems
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More