Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Temperature and Humidity Measuring

19 Results Found that Include 19 Products

Results per page:  16 | 32 | 48
Fluke-51-2 NIST Thermocouple Thermometer
  • FLUKE
  • Fluke-51-2 NIST Thermocouple Thermometer Thermocouple Thermometer
  • Item # 4YV87
  • Mfr. Model # Fluke-51-2B NIST
  • Thermocouple Thermometer, Temp. Range (F) Type K -328 Degrees to 2501 Degrees , Type J -346 Degrees to 2192...More

  • Category : Thermocouple Thermometers
Infrared Camera Kit,60 mK,7854 Pixels
  • MILWAUKEE
  • Infrared Camera Kit, 60 mK, 7854 Pixels Infrared Camera Kit
  • Item # 44YW65
  • Mfr. Model # 2258-21
  • Infrared Camera Kit, Wireless No, Temp. Range (F) 14 Degrees to 626 Degrees , Temp. Range (C) -10 Degrees to...More

  • Category : Infrared Cameras
Thermal Image Moisture Metr,Remote Probe
  • FLIR
  • Thermal Image Moisture Metr, Remote Probe Thermal Image Moisture Metr,Remote Probe
  • Item # 38YJ14
  • Mfr. Model # MR160
  • Thermal Imaging Moisture Meter, Remote Probe, Sensor Type Internal Pinless Moisture, External Moisture Pin...More

  • Category : Temperature Humidity Meters and Dew Point Meters
CFR47, CE, IEC/EN Infrared Thermometer, 14° to 482°
Thermocouple Thermometer,4 Input
  • EXTECH
  • Thermocouple Thermometer, 4 Input Thermocouple Thermometer
  • Item # 13X128
  • Mfr. Model # SDL200-NIST
  • Thermocouple Thermometer, Temp. Range (F) Type J -148 Degrees to 2192 Degrees , Type K -148 Degrees to 2372...More

  • Category : Thermocouple Thermometers
Infrared Camera,150mK,80x60 Pixel IR Res
  • FLIR
  • Infrared Camera, 150mK, 80x60 Pixel IR Res Infrared Camera
  • Item # 48FT95
  • Mfr. Model # TG165-NIST
  • Infrared Camera, Wireless No, Temp. Range (F) -13 Degrees to 716 Degrees , Temp. Range (C) -25 Degrees to 380...More

  • Category : Infrared Cameras
Temperature/Humidity Tester,NIST
  • COOPER ATKINS
  • Temperature/Humidity Tester, NIST Temperature/Humidity Tester,NIST
  • Item # 46F194
  • Mfr. Model # SRH77A-E-032G
  • Temperature/Humidity Tester, Temperature and Humidity, 10 to 95 Percent Relative Humidity Range, +/-2 Percent...More

  • Category : Temperature Humidity Meters and Dew Point Meters
Infrared Camera,70 mK,Fixed,30 Hz
  • SEEK THERMAL
  • Infrared Camera, 70 mK, Fixed, 30 Hz Infrared Camera,70 mK,Fixed,30 Hz
  • Item # 49ZA24
  • Mfr. Model # RQ-AAAX
  • Infrared Camera, Wireless No, Temp. Range (F) -40 Degrees to 824 Degrees , Temp. Range (C) -40 Degrees to 440...More

  • Category : Infrared Cameras
Immersion Temp Probe,-328 to 572 Deg F
  • FLUKE
  • Immersion Temp Probe, -328 to 572 Deg F Immersion Temperature Probe
  • Item # 1CXJ2
  • Mfr. Model # 884X-RTD
  • Immersion Temperature Probe, Air or Liquids, RTD, 100 Ohm, -328 Degrees to 572 Degrees Temp. Range (F), Probe...More

  • Category : Temperature Probes
Thermometer,Type K/J/T/E/R/S, 4 In,NIST
  • GENERAL
  • Thermometer, Type K/J/T/E/R/S, 4 In, NIST Thermocouple Thermometer
  • Item # 22XX35
  • Mfr. Model # DT4947SD-N
  • Thermocouple Thermometer, Temp. Range (F) Type K -148 to 3092 Degrees , Type J -148 to 2102 Degrees , Type T...More

  • Category : Thermocouple Thermometers
BFIS Digital Barometer
  • WOHLER
  • BFIS Digital Barometer BFIS Digital Barometer
  • Item # 6NWA3
  • Mfr. Model # 3410
  • Digital Barometer, Features Small and Compact, IR Interface, Temp. Range (F) -10 Degrees to 60 Degrees ,...More

  • Category : Wireless Thermometers/Humidity Meters
Eight Zone IP,1000 ft. Line of Sight
Battery Charger
  • AVON PROTECTION SYSTEMS
  • Battery Charger Battery Charger
  • Item # 23PE32
  • Mfr. Model # ARG_MI_CS
  • Battery Charger, For Use With Mfr. No. MI-160-1, MI-160-3, MI-320-1, MI-320-3, Features Both the Spare...More

  • Category : Infrared Thermometer and Imager Accessories
IR Smart Phone Adapter,70 mK,Manual
  • SEEK THERMAL
  • IR Smart Phone Adapter, 70 mK, Manual IR Smart Phone Adapter,70 mK,Manual
  • Item # 49ZA21
  • Mfr. Model # UQ-AAA
  • IR Smart Phone Adapter, Android Devices, Temp. Range (F) -40 Degrees to 626 Degrees , Temp. Range (C) -40...More

  • Category : Infrared Cameras for Smart Phones
IR Smart Phone Adapter,70 mK,Manual
  • SEEK THERMAL
  • IR Smart Phone Adapter, 70 mK, Manual IR Smart Phone Adapter,70 mK,Manual
  • Item # 49ZA20
  • Mfr. Model # LQ-AAAX
  • IR Smart Phone Adapter, iOS Devices, Temp. Range (F) -40 Degrees to 626 Degrees , Temp. Range (C) -40 Degrees...More

  • Category : Infrared Cameras for Smart Phones
IR Smart Phone Adapter,70 mK,Manual
  • SEEK THERMAL
  • IR Smart Phone Adapter, 70 mK, Manual IR Smart Phone Adapter,70 mK,Manual
  • Item # 49ZA19
  • Mfr. Model # LQ-AAA
  • IR Smart Phone Adapter, iOS Devices, Temp. Range (F) -40 Degrees to 626 Degrees , Temp. Range (C) -40 Degrees...More

  • Category : Infrared Cameras for Smart Phones
Infrared Camera,70 mK,Fixed,9 Hz
  • SEEK THERMAL
  • Infrared Camera, 70 mK, Fixed, 9 Hz Infrared Camera,70 mK,Fixed,9 Hz
  • Item # 49ZA23
  • Mfr. Model # RQ-AAA
  • Infrared Camera, Wireless No, Temp. Range (F) -40 Degrees to 824 Degrees , Temp. Range (C) -40 Degrees to 440...More

  • Category : Infrared Cameras
IR Smart Phone Adapter,70 mK,Manual
  • SEEK THERMAL
  • IR Smart Phone Adapter, 70 mK, Manual IR Smart Phone Adapter,70 mK,Manual
  • Item # 49ZA22
  • Mfr. Model # UQ-AAAX
  • IR Smart Phone Adapter, Android Devices, Temp. Range (F) -40 Degrees to 626 Degrees , Temp. Range (C) -40...More

  • Category : Infrared Cameras for Smart Phones
Zener Barrier
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More