Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Temperature and Humidity Measuring

37 Results Found that Include 49 Products

Results per page:  16 | 32 | 48
Indoor Digital Hygrometer,14 to 140 F
  • EXTECH
  • Indoor Digital Hygrometer, 14 to 140 F Digital Hygrometer
  • Item # 4PC65
  • Mfr. Model # 445703
  • Digital Hygrometer, Indoor, Wall or Desk Mounting, 14 Degrees to 140 Degrees Temp. Range (F), -10 Degrees to...More

  • Category : Wall and Desk Hygrometers
Digital Pocket Thermometer,4-5/8 In. L
  • COOPER ATKINS
  • Digital Pocket Thermometer, 4-5/8 In. L Digital Pocket Thermometer
  • Item # 4DKK1
  • Mfr. Model # DFP450W
  • Digital Pocket Thermometer, Temp. Range (F) -40 to 450 Degrees F, Temp. Range (C) -40 to 232 Degrees C, Stem...More

  • Category : Pocket Thermometers
Digital Therm, Dual
  • TRACEABLE
  • Digital Therm, Dual Digital Therm, Dual
  • Item # 6KED2
  • Mfr. Model # 4307
  • Digital Thermometer, Application Accurately Monitor Temperatures in Refrigerators, Freezers, and Incubators,...More

  • Category : Critical Temperature Thermometers
Digital Pocket Thermometer,4-1/2 In. L
  • EXTECH
  • Digital Pocket Thermometer, 4-1/2 In. L Digital Pocket Thermometer
  • Item # 5WG21
  • Mfr. Model # 39272
  • Digital Pocket Thermometer, Temp. Range (F) -58 to 572 Degrees F, Temp. Range (C) -50 to 300 Degrees C, Stem...More

  • Category : Pocket Thermometers
Digital Pocket Thermometer,8-3/8 In. L
  • GENERAL
  • Digital Pocket Thermometer, 8-3/8 In. L Digital Pocket Thermometer
  • Item # 3KTW1
  • Mfr. Model # DT310LAB
  • Digital Pocket Thermometer, Temp. Range (F) -58 Degrees to 482 Degrees F, Temp. Range (C) -50 Degrees to 240...More

  • Category : Pocket Thermometers
Infrared Thermometer, -67 to 428°F Temp. Range (F)
  • TM

    Grainger Choice

  • WESTWARD
  • Infrared Thermometer, -67 to 428°F Temp. Range (F), Includes: Battery and Neck Lanyard Infrared Thermometer
  • Item # 1VEP7
  • Mfr. Model # 1VEP7
  • Infrared Thermometer, Temp. Range (F) -67 to 428 Degrees F, Focus Spot Size and Distance 1 In. @ 1 In.,...More

  • Category : Infrared Thermometers
Industrial Thermowell,316SS,1-1/4-18
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Industrial Thermowell, 316SS, 1-1/4-18 Industrial Thermowell
  • Item # 24C450
  • Mfr. Model # 24C450
  • Industrial Thermowell, Internal Thread Size 1-1/4-18 Straight, Stem Length 4 In., Process Connection 3/4 In....More

  • Category : Thermowells
Digital Therm, Big-Digit See-Thru F
  • TRACEABLE
  • Digital Therm, Big-Digit See-Thru F Digital Therm, Big-Digit See-Thru F
  • Item # 3KTJ8
  • Mfr. Model # 4159
  • Digital Thermometer, Application Accurately Monitor Temperatures in Refrigerators, Freezers, and Incubators,...More

  • Category : Critical Temperature Thermometers
Digital Pocket Thermometer,LCD
  • OAKTON
  • Digital Pocket Thermometer, LCD Digital Pocket Thermometer,LCD
  • Item # 9DNT6
  • Mfr. Model # WD-90003-00
  • Digital Pocket Thermometer, Temp. Range (F) 14 to 392 Degrees F, Stem Length 5 In., Accuracy +/-1 Degrees C,...More

  • Category : Pocket Thermometers
Temperature Humidity Meter,Pen,20-100Pct
  • GENERAL
  • Temperature Humidity Meter, Pen, 20-100Pct Temperature Humidity Meter
  • Item # 6MRP1
  • Mfr. Model # PTH8707
  • Temperature Humidity Meter, Pen, 20 Percent to 100 Percent Relative Humidity Range, +/-3 Percent Humidity...More

  • Category : Temperature Humidity Meters and Dew Point Meters
Clock Analog Hygrometer,-20 to 140 F
  • GENERAL
  • Clock Analog Hygrometer, -20 to 140 F Clock Analog Hygrometer,-20 to 140 F
  • Item # 3LYY8
  • Mfr. Model # CMOR11
  • Analog Hygrometer with Clock, Indoor, Wall Mounting, -20 Degrees to 140 Degrees Temp. Range (F), 0 to 100...More

  • Category : Wall and Desk Hygrometers
AC Adaptor, Weather Monitor
Liquid In Glass Thermometer,0 to 80C
  • THERMCO
  • Liquid In Glass Thermometer, 0 to 80C Liquid In Glass Thermometer
  • Item # 5ZPG1
  • Mfr. Model # ACC641S
  • Liquid In Glass Thermometer, Temp. Range 0 Degrees to 80 Degrees C, Length 250mm, Immersion Depth 100mm,...More

  • Category : Liquid In Glass Thermometers
Corkscrew Stem Thermometer,-58 to 302F
  • EXTECH
  • Corkscrew Stem Thermometer, -58 to 302F Corkscrew Stem Thermometer,-58 to 302F
  • Item # 21YE15
  • Mfr. Model # TM40
  • Corkscrew Stem Thermometer, Temp. Range (F) -58 to 302 Degrees , Temp. Range (C) -50 to 150 Degrees , Stem...More

  • Category : Pocket Thermometers
Battery 3.6V Lithium, For Wahl Meters
Non-Rev Temp Indicator,Kapton,PK10
  • WAHL
  • Non-Rev Temp Indicator, Kapton, PK10 Non-Rev Temp Indicator,Kapton,PK10
  • Item # 6KJA9
  • Mfr. Model # 450-065VC
  • Non-Reversible Temp Indicator, Number of Temp. Positions 4, Temp. Point Range 32 Degrees to 100 Degrees C,...More

  • Category : Temperature Test Strips
Temp Probe Kit,-4 to 392 Deg F
  • KEYSIGHT TECHNOLOGIES
  • Temp Probe Kit, -4 to 392 Deg F Temp Probe Kit,-4 to 392 Deg F
  • Item # 3RDZ4
  • Mfr. Model # U1180A
  • Temperature Probe Kit, Air or Surface, K Thermocouple, J Thermocouple, -4 Degrees to 392 Degrees Temp. Range...More

  • Category : Temperature Probes
Digital Pocket Thermometer,5 In. L
  • RUBBERMAID
  • Digital Pocket Thermometer, 5 In. L Digital Pocket Thermometer
  • Item # 6HXE7
  • Mfr. Model # FGTMP1000
  • Digital Pocket Thermometer, Temp. Range (F) -40 to 450 Degrees F, Temp. Range (C) -58 to 230 Degrees C, Stem...More

  • Category : Pocket Thermometers
Industrial Glass Thermometer,Green
  • MILJOCO
  • Industrial Glass Thermometer, Green Industrial Glass Thermometer
  • Item # 5RMZ3
  • Mfr. Model # SX93550
  • Industrial Glass Thermometer, Connection Location Lower, Variable Angle, Insertion Length 2-1/2 In., Stem...More

  • Category : Industrial Glass Thermometers
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Analog Dial Thermometer Analog Dial Thermometer
  • Multiple product options available

    Multiple product options available

  • Category : Dial Thermometers
Digital Thermometer,32-392 Degree F
  • TRACEABLE
  • Digital Thermometer, 32-392 Degree F Digital Thermometer
  • Item # 3KND2
  • Mfr. Model # 4147
  • Digital Thermometer, Incubator, Liquids, Air, Gas, Semisolids, Desk, 32 Degrees to 392 Degrees Temp. Range...More

  • Category : Wall, Desk, and Window Thermometers
Hard Carrying Case
Digital Thermometer,-40 to 176 Degree F
  • GENERAL
  • Digital Thermometer, -40 to 176 Degree F Digital Thermometer
  • Item # 3LPF3
  • Mfr. Model # DTR900
  • Digital Thermometer, Indoor/Outdoor, Wall or Desk, Indoor: 14 Degrees F to 176 Degrees F , Outdoor: -40...More

  • Category : Wall, Desk, and Window Thermometers
Non-Rev Temp Indicator,Mylar,PK10
  • WAHL
  • Non-Rev Temp Indicator, Mylar, PK10 Non-Rev Temp Indicator,Mylar,PK10
  • Item # 6KJC2
  • Mfr. Model # 430-180F
  • Non-Reversible Temp Indicator, Number of Temp. Positions 3, Temp. Point Range 176 Degrees to 350 Degrees F,...More

  • Category : Temperature Test Strips
Non-Rev Temp Indicator,Kapton,PK10
  • WAHL
  • Non-Rev Temp Indicator, Kapton, PK10 Non-Rev Temp Indicator,Kapton,PK10
  • Item # 6KJC0
  • Mfr. Model # 450-087VC
  • Non-Reversible Temp Indicator, Number of Temp. Positions 4, Temp. Point Range 60 Degrees to 176 Degrees C,...More

  • Category : Temperature Test Strips
Non-Rev Temp Indicator,Mylar,PK10
  • WAHL
  • Non-Rev Temp Indicator, Mylar, PK10 Non-Rev Temp Indicator,Mylar,PK10
  • Item # 6KJC1
  • Mfr. Model # 430-160C
  • Non-Reversible Temp Indicator, Number of Temp. Positions 3, Temp. Point Range 32 Degrees to 176 Degrees C,...More

  • Category : Temperature Test Strips
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More