Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Temperature and Humidity Measuring

42 results found that include 83 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Digital Pocket Thermometer,Plastic
  • GENERAL
  • Digital Pocket Thermometer, Plastic

    Digital Pocket Thermometer
  • Item # 3VAC8
  • Mfr. Model # DPT392FC
  • Digital Pocket Thermometer, Temp. Range (F) -14 to 392 Degrees F, Temp. Range (C) 0 to 200 Degrees C, Stem...More

  • Category : Pocket Thermometers
Infrared Thermometer, -27° to 428°F
  • OTC
  • Infrared Thermometer, -27° to 428°F

    Infrared Thermometer
  • Item # 1DZL4
  • Mfr. Model # TIF7201
  • Infrared Thermometer, Temp. Range (F) -27 Degrees to 428 Degrees F, Focus Spot Size and Distance 1 In. @ 1...More

  • Category : Infrared Thermometers
Digital Thermometer,-58 to 158 Degree F
  • EXTECH
  • Digital Thermometer, -58 to 158 Degree F

    Digital Thermometer
  • Item # 4FB69
  • Mfr. Model # 401014
  • Digital Thermometer, Indoor/Outdoor, Wall or Desk, -58 Degrees to 158 Degrees Temp. Range (F), -50 Degrees to...More

  • Category : Wall, Desk, and Window Thermometers
Digital Hygrometer,Indoor,LCD
  • EXTECH
  • Digital Hygrometer, Indoor, LCD

    Digital Hygrometer
  • Item # 30ZU96
  • Mfr. Model # RHM15
  • Digital Hygrometer, Indoor, Wall or Desk Mounting, 14 Degrees to 140 Degrees Temp. Range (F), 10 Percent to...More

  • Category : Wall and Desk Hygrometers
Indoor Digital Hygrometer,14 to 140 F
  • GENERAL
  • Indoor Digital Hygrometer, 14 to 140 F

    Indoor Digital Hygrometer,14 to 140 F
  • Item # 3LPF7
  • Mfr. Model # LCR318
  • Digital Hygrometer, Indoor, Wall or Desk Mounting, 14 Degrees to 140 Degrees Temp. Range (F), 10 to 99...More

  • Category : Wall and Desk Hygrometers
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Bimetal Thermowell

    Bimetal Thermowell
  • Multiple product options available

    Multiple product options available

  • Category : Thermowells
Type K Thermocouple Adapter,Mini
Type K Probe Extension,Mini,10 ft.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Type K Probe Extension, Mini, 10 ft.

    Type K Probe Extension,Mini,10 ft.
  • Item # 5RMF6
  • Mfr. Model # 5RMF6
  • Type K Thermocouple Probe Extension, For Use With Type K Thermocouple, Probe Connector Mini, Wire Length 10...More

  • Category : Thermometer Accessories
100 Ohm RTD Temperature Probe
Bimetal Thermom,2 In Dial,0 to 220F
Thermometer,Analog,30 to 250 deg,3/4in
  • WINTERS
  • Thermometer, Analog, 30 to 250 deg, 3/4in

    Thermometer
  • Item # 20JN90
  • Mfr. Model # TSW174-SWLF.
  • Thermometer, Bi-Metallic, Dial Size 2.5 In., Connection Size 3/4 In., Connection Location Center Back, Stem...More

  • Category : Dial Thermometers
Type K Mini Jack with Dual Banana Plug Adapter K
Bimetal Thermom,2 In Dial,0 to 200F
  • REOTEMP
  • Bimetal Thermom, 2 In Dial, 0 to 200F

    Compost Dial Thermometer
  • Item # 3JPN4
  • Mfr. Model # FG20P
  • Compost Dial Thermometer, Bimetal, Dial Size 2 In., Connection Size Plain Bushing, Connection Location Back,...More

  • Category : Dial Thermometers
Temp Indicator,Immersion Probe
  • EXTECH
  • Temp Indicator, Immersion Probe

    Temperature Indicator
  • Item # 21EN93
  • Mfr. Model # TM25
  • Temperature Indicator, Magnetic Back and Footstand, -40 to 392 Degrees Temp. Range (F), -40 to 200 Degrees...More

  • Category : Wall, Desk, and Window Thermometers
Non-Rev Temp Indicator,Kapton,PK20
  • WAHL
  • Non-Rev Temp Indicator, Kapton, PK20

    Non-Rev Temp Indicator,Kapton,PK20
  • Item # 6EAP2
  • Mfr. Model # TS3-232C
  • Non-Reversible Temp Indicator, Number of Temp. Positions 3, Temp. Point Range 176 Degrees to 260 Degrees C,...More

  • Category : Temperature Test Strips
K Type K Thermocouple Surface Temperature Probe, -40° t
Liquid In Glass Thermometer,-10 to 260C
  • ENVIRO-SAFE
  • Liquid In Glass Thermometer, -10 to 260C

    Liquid In Glass Thermometer
  • Item # 3LPY1
  • Mfr. Model # 20525
  • Liquid In Glass Thermometer, Temp. Range -10 Degrees to 260 Degrees C, Length 350mm, Immersion Depth 76mm,...More

  • Category : Liquid In Glass Thermometers
Pipe Clamp Temp Probe
Hygrometer Masons,Temp Range 10 to 122 F
  • TRACEABLE
  • Hygrometer Masons, Temp Range 10 to 122 F

    Hygrometer Masons,Temp Range 10 to 122 F
  • Item # 3LYP6
  • Mfr. Model # 3LYP6
  • Mason's Hygrometer, 1 to 97 Percent Relative Humidity Range, 10 Degrees to 122 Degrees F, -10 Degrees to 50...More

  • Category : Psychrometers
Industrial Thermowell,Lagging,304SS
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Industrial Thermowell, Lagging, 304SS

    Industrial Thermowell, Lagging
  • Item # 24C520
  • Mfr. Model # 24C520
  • Industrial Thermowell, Lagging, Internal Thread Size 1-1/4-18 Straight, Stem Length 4 In., Process Connection...More

  • Category : Thermowells
Type J Probe Extension,Mini,10 ft.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Type J Probe Extension, Mini, 10 ft.

    Type J Probe Extension,Mini,10 ft.
  • Item # 5RMF4
  • Mfr. Model # 5RMF4
  • Type J Thermocouple Probe Extension, For Use With Type J Thermocouple, Probe Connector Mini, Wire Length 10...More

  • Category : Thermometer Accessories
Tube and Z-Stand
  • WINLAND ELECTRONICS
  • Tube and Z-Stand

    Tube and Z-Stand
  • Item # 33UL36
  • Mfr. Model # TEMP-T-S
  • Tube and Z-Stand, Features Monitor Temperature Readings Of Stored Product Of Similar Mass. Slow Sensor...More

  • Category : Wireless Monitoring System Accessories
Duct Mount Assembly
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More