Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TEMPCO

1,329 products found

Filter Results By

Viewing as

List
  • Thermocouple Plug, Black, Thermocouple Type: J, Plug or Connector Type: Miniature

    Brand
    TEMPCO
    Item #
    3FXN3
    Mfr. Model #
    TCAR-1013
    Thermocouple Plug, Black, Thermocouple Type:  J, Plug
    Web Price $3.95 / each
  • Heating Element

    Brand
    TEMPCO
    Item #
    4TDD1
    Mfr. Model #
    CRR00005
    Heating Element
    Web Price $18.75 / each
  • Spring Adjustable Thermocouple, Thermocouple Type: J, Temp. Limit (Deg. F): 900, 6.5" Probe Length

    Brand
    TEMPCO
    Item #
    5ZY15
    Mfr. Model #
    TCP10220
    Spring Adjustable Thermocouple, Thermocouple Type:  J, Temp
    Web Price $23.60 / each
  • 100 ft., 600VAC High Temperature Lead Wire with MG Cable Type and 10 AWG Wire Size, Natural

    Brand
    TEMPCO
    Item #
    2KE40
    Mfr. Model #
    LDWR-1015
    100 ft., 600VAC High Temperature Lead Wire with MG Cab
    Web Price $340.50 / each
  • Thermocouple Plug, Yellow, Thermocouple Type: K, Plug or Connector Type: Miniature

    Brand
    TEMPCO
    Item #
    3FXN4
    Mfr. Model #
    TCAR-1012
    Thermocouple Plug, Yellow, Thermocouple Type:  K, Plug
    Web Price $3.95 / each
  • General Purpose Thermocouple, Thermocouple Type: J, Temp. Limit (Deg. F): 1300, 18.0" Probe Length

    Brand
    TEMPCO
    Item #
    5ZY11
    Mfr. Model #
    MTA00803
    General Purpose Thermocouple, Thermocouple Type:  J, Temp.&
    Web Price $56.75 / each
  • 100 ft., 600VAC High Temperature Lead Wire with TGGT Cable Type and 12 AWG Wire Size, Natural

    Brand
    TEMPCO
    Item #
    2KE44
    Mfr. Model #
    LDWR-1023
    100 ft., 600VAC High Temperature Lead Wire with TGGT C
    Web Price $129.00 / each
  • 100 Ohm RTD Temperature Probe, 0° to 392° Temp. Range (F)

    Brand
    TEMPCO
    Item #
    20XJ90
    Mfr. Model #
    RTD00574
    100 Ohm RTD Temperature Probe, 0° to 392° Temp.
    Web Price $22.85 / each
  • Thermocouple Plug, Yellow, Thermocouple Type: K, Plug or Connector Type: Standard

    Brand
    TEMPCO
    Item #
    5ZY32
    Mfr. Model #
    TCAR-1007
    Thermocouple Plug, Yellow, Thermocouple Type:  K, Plug
    Web Price $12.40 / each
  • Thermocouple Jack, Yellow, Thermocouple Type: K, Plug or Connector Type: Standard

    Brand
    TEMPCO
    Item #
    5ZY34
    Mfr. Model #
    TCAR-1009
    Thermocouple Jack, Yellow, Thermocouple Type:  K, Plug
    Web Price $8.20 / each
  • Bare Wire RTD Temperature Probe, 0° to 392° Temp. Range (F)

    Brand
    TEMPCO
    Item #
    5ZY14
    Mfr. Model #
    RTD00361
    Bare Wire RTD Temperature Probe, 0° to 392° Temp.&#
    Web Price $28.90 / each
  • Thermocouple Probe, Thermocouple Type: Dimensión J, Temp. Limit (Deg. F): 900, 3.0" Probe Length

    Brand
    TEMPCO
    Item #
    20XJ89
    Mfr. Model #
    TTW00178
    Thermocouple Probe, Thermocouple Type:  Dimensión J,
    Web Price $17.20 / each
  • Outdoor Infrared Heater Element, 480VAC, Watts 3600W, For Use With Mfr No. TRH50024

    Brand
    TEMPCO
    Item #
    2LRY1
    Mfr. Model #
    THE09200
    Outdoor Infrared Heater Element, 480VAC, Watts 3600W, For U
    Web Price $137.00 / each
  • 100 Ohm RTD Temperature Probe, 0° to 900° Temp. Range (F)

    Brand
    TEMPCO
    Item #
    20XJ91
    Mfr. Model #
    RTD00575
    100 Ohm RTD Temperature Probe, 0° to 900° Temp.
    Web Price $26.90 / each
  • 100 ft., 600VAC High Temperature Lead Wire with MG Cable Type and 18 AWG Wire Size, Natural

    Brand
    TEMPCO
    Item #
    2KE36
    Mfr. Model #
    LDWR-1011
    100 ft., 600VAC High Temperature Lead Wire with MG Cab
    Web Price $121.00 / each
  • Low Temperature Thermocouple, Thermocouple Type: Dimensión J, Temp. Limit (Deg. F): 900

    Brand
    TEMPCO
    Item #
    20XK03
    Mfr. Model #
    TTW00065
    Low Temperature Thermocouple, Thermocouple Type:  Dimensió
    Web Price $21.50 / each
  • 100 ft., 300VAC High Temperature Lead Wire with PTFE Cable Type and 18 AWG Wire Size, Black

    Brand
    TEMPCO
    Item #
    3GRN6
    Mfr. Model #
    LDWR-1063
    100 ft., 300VAC High Temperature Lead Wire with PTFE C
    Web Price $97.25 / each
  • 100 ft., 600VAC High Temperature Lead Wire with MG Cable Type and 14 AWG Wire Size, Natural

    Brand
    TEMPCO
    Item #
    2KE38
    Mfr. Model #
    LDWR-1013
    100 ft., 600VAC High Temperature Lead Wire with MG Cab
    Web Price $146.00 / each
  • Bare Wire RTD Temperature Probe, 0° to 392° Temp. Range (F)

    Brand
    TEMPCO
    Item #
    5FYH8
    Mfr. Model #
    RTD00702
    Bare Wire RTD Temperature Probe, 0° to 392° Temp.&#
    Web Price $64.00 / each
  • 100 ft. Solid, PVC KX Wire Thermocouple Extension Wire with 20 AWG Wire Size, Yellow

    Brand
    TEMPCO
    Item #
    5ZY36
    Mfr. Model #
    TCWR-1004
    100 ft. Solid, PVC KX Wire Thermocouple Extension Wire
    Web Price $86.00 / each
  • 100 ft., 300VAC High Temperature Lead Wire with PTFE Cable Type and 18 AWG Wire Size, Red

    Brand
    TEMPCO
    Item #
    3GRL5
    Mfr. Model #
    LDWR-1053
    100 ft., 300VAC High Temperature Lead Wire with PTFE C
    Web Price $98.25 / each
  • Panel Radiant Heater, 30 In. L, 12 In. W

    Brand
    TEMPCO
    Item #
    6THW0
    Mfr. Model #
    RPB21241
    Panel Radiant Heater,30 In. L,12 In. W
    Web Price $628.00 / each
  • Ceramic Infrared Heater Element, 240VAC, Watts 250W

    Brand
    TEMPCO
    Item #
    2LRT1
    Mfr. Model #
    CRB10006
    Ceramic Infrared Heater Element, 240VAC, Watts 250W
    Web Price $20.85 / each
  • 6" Stranded, Magnesium Oxide K Wire Thermocouple Wire with 20 AWG Wire Size, Silver Over Red/White

    Brand
    TEMPCO
    Item #
    6THW7
    Mfr. Model #
    MTA01546
    6" Stranded, Magnesium Oxide K Wire Thermocouple Wire
    Web Price $67.75 / each
  • 100 ft., 300VAC High Temperature Lead Wire with PTFE Cable Type and 14 AWG Wire Size, White

    Brand
    TEMPCO
    Item #
    3GRL8
    Mfr. Model #
    LDWR-1056
    100 ft., 300VAC High Temperature Lead Wire with PTFE C
    Web Price $169.50 / each
  • 100 ft., 600VAC High Temperature Lead Wire with TGGT Cable Type and 10 AWG Wire Size, Natural

    Brand
    TEMPCO
    Item #
    2KE45
    Mfr. Model #
    LDWR-1024
    100 ft., 600VAC High Temperature Lead Wire with TGGT C
    Web Price $266.50 / each
  • 250 ft., 600VAC High Temperature Lead Wire with TGGT Cable Type and 10 AWG Wire Size, Natural

    Brand
    TEMPCO
    Item #
    3GRL2
    Mfr. Model #
    LDWR-1050
    250 ft., 600VAC High Temperature Lead Wire with TGGT C
    Web Price $442.00 / each
  • Ceramic Terminal Covers, Single Port, PK10

    Brand
    TEMPCO
    Item #
    2PCK2
    Mfr. Model #
    CER-101-107
    Ceramic Terminal Covers,Single Port,PK10
    Web Price $23.40 / pkg. of 10
  • 100 ft., 300VAC High Temperature Lead Wire with PTFE Cable Type and 14 AWG Wire Size, Red

    Brand
    TEMPCO
    Item #
    3GRL3
    Mfr. Model #
    LDWR-1051
    100 ft., 300VAC High Temperature Lead Wire with PTFE C
    Web Price $183.50 / each
  • Lug Style Thermocouple, Thermocouple Type: J, Temp. Limit (Deg. F): 900

    Brand
    TEMPCO
    Item #
    20XK01
    Mfr. Model #
    TRW00023
    Lug Style Thermocouple, Thermocouple Type:  J, Temp. L
    Web Price $19.65 / each
  • Band Heater, 900°F, 120VAC, Watts 100, Inside Dia. 1", Width 1"

    Brand
    TEMPCO
    Item #
    2VXU9
    Mfr. Model #
    NHL00100
    Band Heater, 900°F, 120VAC, Watts 100, Inside Dia. 1&qu
    Web Price $28.50 / each
  • 100 ft., 300VAC High Temperature Lead Wire with PTFE Cable Type and 14 AWG Wire Size, Black

    Brand
    TEMPCO
    Item #
    3GRN4
    Mfr. Model #
    LDWR-1061
    100 ft., 300VAC High Temperature Lead Wire with PTFE C
    Web Price $169.50 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More