Skip Content

Telescoping Gage Sets

14 results found that include 14 products

Pick up a telescoping gauge set from Grainger to help you accurately determine the size of holes, slots and recesses. These gage sets include from 4 to 6 different sized tools to let you choose the appropriate sized gauge. Position the plunger inside the opening you need to measure and expand it to the edges. Then measure over the contacts with a micrometer. Each telescoping gauge set from Grainger includes a plastic case. Get yours today!Close

Filter Results By

Viewing as

List
  • Telescoping Gage Set, Number of Pieces: 4, 0.312 to&#x
    Telescoping Gage Set, Number of Pieces: 4, 0.312 to&#x
    • STARRETT
    • Item # 2ZVC3
    • Mfr. Model # S579GZ
    • Telescoping Gage Set, Number of Pieces 4, Range 0.312-2.125 In, Depth 2.375 In, Overall Length 2.5 In,...More

  • Telescoping Gage Set, Number of Pieces: 6, 0.315 to&#x
    Telescoping Gage Set, Number of Pieces: 6, 0.315 to&#x
    • MITUTOYO
    • Item # 5C717
    • Mfr. Model # 155-903
    • Telescoping Gage Set, Number of Pieces 6, Satin Chrome Finish, Includes Fitted Carrying Case

  • Telescoping Gage Set w/2 Arms, Number of Pieces:
    Telescoping Gage Set w/2 Arms, Number of Pieces:
    • STARRETT
    • Item # 5UAV1
    • Mfr. Model # S579HZ
    • Telescoping Gage Set w/2 Arms, 5/16-6 In, Number of Pieces 6, Polished Steel Finish, Includes Case

  • Telescoping Gage Set, Number of Pieces: 6, 0.313 to&#x
    Telescoping Gage Set, Number of Pieces: 6, 0.313 to&#x
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 4KU95
    • Mfr. Model # 4KU95
    • Telescoping Gage Set, Number of Pieces 6, Satin Chrome Finish, Includes Fitted Vinyl Carrying Case

  • Telescoping Gage Set, Number of Pieces: 4, 0.315 to&#x
    Telescoping Gage Set, Number of Pieces: 4, 0.315 to&#x
    • MITUTOYO
    • Item # 5C718
    • Mfr. Model # 155-907
    • Telescoping Gage Set, 5/16 to 2 1/8 Inch Measurement Range, 4 Pieces, 4 Gages Range 0.315 to 2.126, With...More

  • Telescoping Gage Set, Number of Pieces: 5, 0.500 to&#x
    Telescoping Gage Set, Number of Pieces: 5, 0.500 to&#x
    • STARRETT
    • Item # 2ZVA9
    • Mfr. Model # S229GZ
    • Telescoping Gage Set, Number of Pieces 5, Range 0.500-6.000 In, Depth 2.625 In, Overall Length 2.75 In,...More

  • Telescoping Gage Set, Number of Pieces: 5, 0.500 to&#x
    Telescoping Gage Set, Number of Pieces: 5, 0.500 to&#x
    • MITUTOYO
    • Item # 1ARB2
    • Mfr. Model # 155-904
    • Telescoping Gage Set, Number of Pieces 5, Satin Chrome Finish, Includes Fitted Carrying Case

  • Telescoping Gage Set, Number of Pieces: 4, 0.312 to&#x
    Telescoping Gage Set, Number of Pieces: 4, 0.312 to&#x
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 2YND7
    • Mfr. Model # 2YND7
    • Telescoping Gage Set, Number of Pieces 4, Range 0.312-2.125 In, Depth 4.5 In, Overall Length 4.330-5.90 In,...More

  • Telescoping Gage w/2 Arms, Number of Pieces: 1, 0
    Telescoping Gage w/2 Arms, Number of Pieces: 1, 0
    • STARRETT
    • Item # 30C262
    • Mfr. Model # 579A-8
    • Telescoping Gage w/2 Arms, Number of Pieces 1, Polished Steel Finish, Includes 8 In. Handle

  • Telescoping Gage w/2 Arms, Number of Pieces: 1, 0
    Telescoping Gage w/2 Arms, Number of Pieces: 1, 0
    • STARRETT
    • Item # 30C264
    • Mfr. Model # 579B-12
    • Telescoping Gage w/2 Arms, Number of Pieces 1, Polished Steel Finish, Includes 12 In. Handle

  • Single Telescoping Gage, 1/2 to 3/4 Range (In.&#x
    Single Telescoping Gage, 1/2 to 3/4 Range (In.&#x
    • BROWN & SHARPE
    • Item # 38P064
    • Mfr. Model # 599-591-2
    • Single Telescoping Gage, Satin Chrome Finish, Range (In.) 1/2 to 3/4, Depth (In.) 6

  • Telescoping Gage Set w/Arm, Number of Pieces: 3,
    Telescoping Gage Set w/Arm, Number of Pieces: 3,
    • STARRETT
    • Item # 30C276
    • Mfr. Model # S229FZ
    • Telescoping Gage Set w/Arm, Number of Pieces 3, Polished Steel Finish, Includes Fitted Vinyl Carrying Case

  • Telescoping Gage w/Arm, Number of Pieces: 1, 3.500
    Telescoping Gage w/Arm, Number of Pieces: 1, 3.500
    • STARRETT
    • Item # 30C259
    • Mfr. Model # 229E
    • Telescoping Gage w/Arm, Number of Pieces 1, Polished Steel Finish

  • Telescoping Gage w/2 Arms, Number of Pieces: 1, 0
    Telescoping Gage w/2 Arms, Number of Pieces: 1, 0
    • STARRETT
    • Item # 30C267
    • Mfr. Model # 579C-12
    • Telescoping Gage w/2 Arms, Number of Pieces 1, Polished Steel Finish, Includes 12 In. Handle

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More