Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TEFLON

15 products found

Filter Results By

Viewing as

List
  • Lubricant, -20°F to 250 Degrees F, Silicone, 14 oz. Aerosol Can

    Brand
    TEFLON
    Item #
    35RP23
    Mfr. Model #
    MS-TSL
    Lubricant, -20°F to 250 Degrees F, Silicone, 14 oz.
    Web Price $34.10 / each
  • White PTFE Multipurpose Grease, 10 oz., NLGI Grade: 2

    Brand
    TEFLON
    Item #
    35RP35
    Mfr. Model #
    MS-TWL
    White PTFE Multipurpose Grease, 10 oz., NLGI Grade: 2
    Web Price $13.45 / each
  • Multipurpose Lubricant, -30°F to 300 Degrees F, PTFE, 14 oz. Aerosol Can

    Brand
    TEFLON
    Item #
    35RP18
    Mfr. Model #
    MS-TMU
    Multipurpose Lubricant, -30°F to 300 Degrees F, PTFE, 1
    Web Price $37.10 / each
  • Lubricant, -40°F to 400 Degrees F, Silicone, 1.5 lb. Jug

    Brand
    TEFLON
    Item #
    35RP24
    Mfr. Model #
    MS-TSL
    Lubricant, -40°F to 400 Degrees F, Silicone, 1.5 lb.&#x
    Web Price $37.80 / each
  • Red PTFE Multipurpose Grease, 16 oz., NLGI Grade: 2

    Brand
    TEFLON
    Item #
    35RP31
    Mfr. Model #
    MS-THT
    Red PTFE Multipurpose Grease, 16 oz., NLGI Grade: 2
    Web Price $15.75 / each
  • Lubricant, -20°F to 250 Degrees F, Silicone, 4 oz. Squeeze Bottle

    Brand
    TEFLON
    Item #
    35RP22
    Mfr. Model #
    MS-TSL
    Lubricant, -20°F to 250 Degrees F, Silicone, 4 oz.
    Web Price $19.60 / each
  • Multipurpose Lubricant, -30°F to 300 Degrees F, PTFE, 4 oz. Squeeze Bottle

    Brand
    TEFLON
    Item #
    35RP17
    Mfr. Model #
    MS-TMU
    Multipurpose Lubricant, -30°F to 300 Degrees F, PTFE, 4
    Web Price $20.65 / each
  • Gray PTFE Multipurpose Grease, 16 oz., NLGI Grade: 2

    Brand
    TEFLON
    Item #
    35RP28
    Mfr. Model #
    MS-THE
    Gray PTFE Multipurpose Grease, 16 oz., NLGI Grade: 2
    Web Price $17.50 / each
  • White PTFE Grease Aerosol Can, 14 oz., NLGI Grade: 2

    Brand
    TEFLON
    Item #
    35RP36
    Mfr. Model #
    MS-TWL
    White PTFE Grease Aerosol Can, 14 oz., NLGI Grade:
    Web Price $15.75 / each
  • Gray PTFE Multipurpose Grease, 14 oz., NLGI Grade: 2

    Brand
    TEFLON
    Item #
    35RP27
    Mfr. Model #
    MS-THE
    Gray PTFE Multipurpose Grease, 14 oz., NLGI Grade: 2
    Web Price $15.25 / each
  • Multipurpose Lubricant, -30°F to 300 Degrees F, PTFE, 5 gal. Pail

    Brand
    TEFLON
    Item #
    35RP21
    Mfr. Model #
    MS-TMU
    Multipurpose Lubricant, -30°F to 300 Degrees F, PTFE, 5
    Web Price $491.50 / each
  • Multipurpose Lubricant, -30°F to 300 Degrees F, PTFE, 6 lb. Jug

    Brand
    TEFLON
    Item #
    35RP20
    Mfr. Model #
    MS-TMU
    Multipurpose Lubricant, -30°F to 300 Degrees F, PTFE, 6
    Web Price $122.00 / each
  • Gray PTFE Multipurpose Grease, 35 lb., NLGI Grade: 2

    Brand
    TEFLON
    Item #
    35RP29
    Mfr. Model #
    MS-THE
    Gray PTFE Multipurpose Grease, 35 lb., NLGI Grade: 2
    Web Price $558.00 / each
  • Multipurpose Lubricant, -30°F to 300 Degrees F, PTFE, 1.5 lb. Jug

    Brand
    TEFLON
    Item #
    35RP19
    Mfr. Model #
    MS-TMU
    Multipurpose Lubricant, -30°F to 300 Degrees F, PTFE, 1
    Web Price $43.00 / each
  • Lubricant, -40°F to 400 Degrees F, Silicone, 5 gal. Pail

    Brand
    TEFLON
    Item #
    35RP26
    Mfr. Model #
    MS-TSL
    Lubricant, -40°F to 400 Degrees F, Silicone, 5 gal.
    Web Price $424.50 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More