Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Task Lights

7 Results Found that Include 7 Products

Results per page:  16 | 32 | 48
Work Light,Magnet Mount,LED,5W,120V
  • ELECTRIX
  • Work Light, Magnet Mount, LED, 5W, 120V Task Light
  • Item # 4CKH7
  • Mfr. Model # 7905
  • Task Light, Gooseneck, LED Lamp Type, 5 Watts, Push Switch, 120 Voltage, Black Color, 22 In. Arm Length, 25...More

  • Category : Task Lighting
Clamp On Light,100 W
  • TM

    Grainger Choice

  • LUMAPRO
  • Clamp On Light, 100 W Clamp On Light,100 W
  • Item # 4PD38
  • Mfr. Model # 4PD38
  • Task Light, Articulating Arm, Incandescent Lamp Type, 100 Watts, 120 Voltage, White Color, 42 In. Arm Length,...More

  • Category : Task Lighting
Wide Angle Magnifier Light,1.75,LED,Bk
  • TM

    Grainger Choice

  • LUMAPRO
  • Wide Angle Magnifier Light, 1.75, LED, Bk Wide Angle Magnifier Light,1.75,LED,Bk
  • Item # 6MNT5
  • Mfr. Model # 6MNT5
  • Wide Angle Magnifier Light, Articulating Arm, Magnification 1.75, Cord Conductor 2, Color Black, Diopter 3,...More

  • Category : Magnifier Lights
Magnifier Light,LED,2.25 Magnification
  • AVEN
  • Magnifier Light, LED, 2.25 Magnification Magnifier Light,LED,2.25 Magnification
  • Item # 19MT19
  • Mfr. Model # 26505-ESL
  • Magnifier Light, LED, Magnification 2.25, Cord Conductor 2, Color Black, Diopter 3, Arm Length 32 In.,...More

  • Category : Magnifier Lights
Lighted Magnifier,Clamp Mount,Ivory
Round Lens Magnifier,LED,2.25
  • LUXO
  • Round Lens Magnifier, LED, 2.25 Round Lens Magnifier,LED,2.25
  • Item # 30PJ93
  • Mfr. Model # 18353LG
  • Round Lens Magnifier, LED, Magnification 2.25, Cord Conductor 2, Color Light Gray, Diopter 5, Arm Length 30...More

  • Category : Magnifier Lights
Base Light,60 W
  • TM

    Grainger Choice

  • LUMAPRO
  • Base Light, 60 W Task Light
  • Item # 4PD35
  • Mfr. Model # 4PD35
  • Task Light, Gooseneck, Incandescent Lamp Type, 60 Watts, 120 Voltage, Chrome/Black Color, 18 In. Arm Length,...More

  • Category : Task Lighting
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More