Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Task Lights

9 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • 11.2" 12 Watt LED Linear Machine Tool Light

    Brand
    WALDMANN
    Item #
    3CJC7
    Mfr. Model #
    112560000-00003069
    11.2" 12 Watt LED Linear Machine Tool Light
    Web Price $395.00 / each
  • Task Light, LED, 11W, 45" Arm L, 120V, Blk

    Brand
    ELECTRIX
    Item #
    52XH47
    Mfr. Model #
    2010 LED-R
    Task Light, LED, 11W, 45" Arm L, 120V, Blk
    Web Price $185.00 / each
  • 11.2" 12 Watt LED Linear Machine Tool Light

    Brand
    WALDMANN
    Item #
    3CJD4
    Mfr. Model #
    112560003-00006273
    11.2" 12 Watt LED Linear Machine Tool Light
    Clearance Price $674.91 / each

    Web Price $1,100.00

  • 11.2" 12 Watt LED Linear Machine Tool Light

    Brand
    WALDMANN
    Item #
    3CJD2
    Mfr. Model #
    112560002-00006272
    11.2" 12 Watt LED Linear Machine Tool Light
    Web Price $954.00 / each
  • 9 Watt Wall Task Light with 2000 Lux @ 24" Light Output

    Brand
    BURTON
    Item #
    53XL22
    Mfr. Model #
    CARLW
    9 Watt Wall Task Light with 2000 Lux @ 24"&#
    Web Price $495.00 / each
  • 9 Watt Table Task Light with 2000 Lux @ 24" Light Output

    Brand
    BURTON
    Item #
    53XL21
    Mfr. Model #
    CARLT
    9 Watt Table Task Light with 2000 Lux @ 24"&
    Web Price $507.00 / each
  • 9 Watt Floorstand Task Light with 2000 Lux @ 24" Light Output

    Brand
    BURTON
    Item #
    53XL20
    Mfr. Model #
    CARLFL
    9 Watt Floorstand Task Light with 2000 Lux @ 24&q
    Web Price $916.00 / each
  • LED Task Light, Gooseneck, 24V DC, 6 Deg

    Brand
    WALDMANN
    Item #
    3CHZ9
    Mfr. Model #
    112385M20
    LED Task Light, Gooseneck, 24V DC, 6 Deg
    Web Price $711.00 / each
  • LED Task Light, Goose, 95 to 240V AC, 6 Deg

    Brand
    WALDMANN
    Item #
    3CHZ7
    Mfr. Model #
    112385M10
    LED Task Light, Goose, 95 to 240V AC, 6 Deg
    Web Price $840.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More