Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Task Lights

9 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Task Light, Fluorescent, 13W, 120V, Black

    Brand
    LUMAPRO
    Item #
    6MNR9
    Mfr. Model #
    6MNR9
    Task Light, Fluorescent, 13W, 120V, Black
    Web Price $93.50 / each
  • Task Light, LED, 11W, 120V, Black, SVT Cord

    Brand
    ELECTRIX
    Item #
    52XH48
    Mfr. Model #
    7288 LED-R
    Task Light, LED, 11W, 120V, Black,  SVT Cord
    Web Price $97.25 / each
  • Mini Task Light, 20 W

    Brand
    ELECTRIX
    Item #
    6VT77
    Mfr. Model #
    7304
    Mini Task Light, 20 W
    Clearance Price $94.65 / each

    Web Price $148.00

  • LED Dbl Reach Clamp Lamp W/Base, Silver

    Brand
    TENSOR
    Item #
    45RM52
    Mfr. Model #
    10C-009S
    LED Dbl Reach Clamp Lamp W/Base, Silver
    Web Price $90.50 / each
  • LED Dbl Reach Clamp Lamp W/Base, White

    Brand
    TENSOR
    Item #
    45RM53
    Mfr. Model #
    10C-009W
    LED Dbl Reach Clamp Lamp W/Base, White
    Web Price $90.50 / each
  • 11" 7.2 Watt LED Tubular Machine Tool Light

    Brand
    ELECTRIX
    Item #
    447Z48
    Mfr. Model #
    7746 LED
    11" 7.2 Watt LED Tubular Machine Tool Light
    Web Price $97.50 / each
  • Handle Cover, Disposable, PK25

    Brand
    BURTON
    Item #
    35FV47
    Mfr. Model #
    0008100PK
    Handle Cover, Disposable, PK25
    Web Price $99.50 / pkg. of 25
  • Light Handle, Medical, Use With ISIS

    Brand
    WALDMANN
    Item #
    5GDW7
    Mfr. Model #
    D55234000
    Light Handle, Medical, Use With ISIS
    Web Price $98.75 / each
  • Round Magnifier Light, 570 lm, 5 Diopter

    Brand
    AVEN
    Item #
    469K26
    Mfr. Model #
    26507-XL5
    Round Magnifier Light, 570 lm, 5 Diopter
    Web Price $96.25 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More