Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Task Lights

6 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Task Light, LED, 120V, 7W, Black

    Brand
    ELECTRIX
    Item #
    40TD08
    Mfr. Model #
    7399
    Task Light,LED,120V,7W,Black
    Web Price $246.50 / each
  • Task Light, LED, 120V, 7W, Gray

    Brand
    ELECTRIX
    Item #
    40TD09
    Mfr. Model #
    3001
    Task Light,LED,120V,7W,Gray
    Web Price $268.00 / each
  • 20" 7 Watt LED Tubular Machine Tool Light

    Brand
    ELECTRIX
    Item #
    447Z49
    Mfr. Model #
    7748 LED
    20" 7 Watt LED Tubular Machine Tool Light
    Web Price $131.00 / each
  • Gooseneck Task Light, LED, Arm 22"L, 690 lm

    Brand
    ELECTRIX
    Item #
    447Z46
    Mfr. Model #
    7397 BLACK
    Gooseneck Task Light,LED,Arm 22"L,690 lm
    Web Price $115.94 / each
  • Task Light, LED, Arm 13" L, 525 lm, 7W

    Brand
    ELECTRIX
    Item #
    447Z45
    Mfr. Model #
    7311 BLACK
    Task Light,LED,Arm 13" L,525 lm,7W
    Web Price $181.94 / each
  • 20" 7 Watt LED Tubular Machine Tool Light

    Brand
    ELECTRIX
    Item #
    447Z50
    Mfr. Model #
    7748 GLASS
    20" 7 Watt LED Tubular Machine Tool Light
    Web Price $156.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More