Skip Content

Task Lighting

4 results found that include 9 products

Pick up task lighting from Grainger to help reduce eyestrain and improve productivity. Choose from circular fluorescent, halogen, incandescent, LED lights and more. A gooseneck work light can be adjusted to just the right position for easier reading and visualization of close-up work. Help to sufficiently illuminate work pieces with a durable machine light. Grainger carries a large variety of task lighting to help you get the job done. Shop today!Close

Filter Results By

Applied Filters

Clear All

Viewing as

List Table
  • Gooseneck Task Lights
    • Multiple product options available

      Portable gooseneck desk lamps feature a flexible gooseneck arm that resists sagging and drooping. Ideal for targeted positioning.

      Multiple product options available

  • Desk Light,15 W,Black
    Desk Light,15 W,Black
    • TM

      Grainger Choice

    • LUMAPRO
    • Task Light, Fluorescent Lamp Type, 15/2 Watts, 45 In. Arm Length, 120 Voltage, Momentary Switch, Black Color, 45 In. Overall Reach, 6 ft. Cord Length, Material of Construction Steel, Mounting Type Clamp Base, Suggested Lamp Item No. 1V173, Cord Conductor 3, Includes Lamp, Adjustable D Clamp, Manufacturers Warranty Length 1 yr.

    • Item # 4PD48
    • Mfr. Model # 4PD48
    • Task Light, Fluorescent Lamp Type, 15/2 Watts, 45 In. Arm Length, 120 Voltage, Momentary Switch, Black Color,...More

  • Articulating Arm Task Lights
    • TM

      Grainger Choice

    • Multiple product options available

      These lights are easily adjustable; you can alter the heads and any of the joints along the arm to cast light on just the right angle for the task at hand.

      Multiple product options available

  • Task Light, Pivoting Head, 55W
    Pivoting Head Task Lights
    • ELECTRIX
    • Portable desk lamps light up any area of your workstation with the tilting/pivoting of the arm and head.

    • Item # 4PD01
    • Mfr. Model # 7700 GRAY
    • Pivoting Head Task Light, Halogen Lamp Type, 55 Watts, 120 Voltage, Lumens 950, Lamp Included Yes, Push...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More