Skip Content

8.5 Task Lighting

2 results found that include 3 products

Filter Results By

Applied Filters

Clear All

Viewing as

List Table
  • Task Lights
    • Multiple product options available

      These durable and efficient task lights are perfect for when you require overhead lighting for a specific task.

      Multiple product options available

  • Task Light,Articulating Arm Type,8.5W
    Task Light,Articulating Arm Type,8.5W
    • WALDMANN
    • Articulating Arm Task Light, LED Lamp Type, 8.5 Watts, 27 In. Arm Length, 24 Voltage, Lumens 600, Lamp Included Yes, Push Switch, No Transformer, Black Color, Waterproof Yes, 27 In. Overall Reach, 10 ft. Cord Length, Material of Construction Aluminum, Mounting Type Screw-Down Base, Cord Conductor 18/3, Cord Type SJOW, Special Features High Light Output, Color Temperature 5000K, Waterproof, Manufacturers Warranty Length 5 yr., Standards ETL, cETL

    • Item # 52XP78
    • Mfr. Model # 113182000-00680110
    • Articulating Arm Task Light, LED Lamp Type, 8.5 Watts, 27 In. Arm Length, 24 Voltage, Lumens 600, Lamp...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More