Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Branch Availability
Item
Weight Capacity
Color
Seat Height Range
Cushion
Base
Brand
Price
Shop By
Ratings

Task Chairs

14 Results Found that Include 181 Products

Results per page:  16 | 32 | 48
Standard Task Stool with 300 lb. Weight Capacity, Black
  • BEVCO
  • Standard Task Stool with 300 lb. Weight Capacity, Black Standard Task Stool with 300 lb. Weight Capacity, Black
  • Item # 8AL73
  • Mfr. Model # 7500D
  • Standard Task Stool, Weight Capacity 300 lb., Color Black, Seat Depth 17-1/4 In., Seat Tilt Backward None,...More

Deluxe Task Stool With Plastic Stool with 300 lb. Weig
Ergonomic Task Chair with 300 lb. Weight Capacity, Black
  • BEVCO
  • Ergonomic Task Chair with 300 lb. Weight Capacity, Black Ergonomic Task Chair with 300 lb. Weight Capacity, Black
  • Item # 48KR81
  • Mfr. Model # 7301D
  • Ergonomic Task Chair, Weight Capacity 300 lb., Color Black, Seat Depth 17-1/4 In., Seat Tilt Backward 6...More

Pneumatic Task Chair with 300 lb. Weight Capacity, Navy
  • BEVCO
  • Pneumatic Task Chair with 300 lb. Weight Capacity, Navy Pneumatic Task Chair with 300 lb. Weight Capacity, Navy
  • Item # 45HL40
  • Mfr. Model # 6501-4550/5-A5 navy fabric
  • Pneumatic Task Chair, Weight Capacity 300 lb., Color Navy, Seat Depth 18 In., Seat Tilt Backward 6 Degrees,...More

Pneumatic Task Chair with 300 lb. Weight Capacity, Burgundy
  • BEVCO
  • Pneumatic Task Chair with 300 lb. Weight Capacity, Burgundy Pneumatic Task Chair with 300 lb. Weight Capacity, Burgundy
  • Item # 45HL39
  • Mfr. Model # 6500-4550/5-A5 burgundy fabric
  • Pneumatic Task Chair, Weight Capacity 300 lb., Color Burgundy, Seat Depth 18 In., Seat Tilt Backward None,...More

Standard Task Stool With Chrome Base with 300 lb. Weig
Big and Tall Task Chair with 500 lb. Weight Capacity,&
  • BEVCO
  • Big and Tall Task Chair with 500 lb. Weight Capacity, Black Big and Tall Task Chair with 500 lb. Weight Capacity, Black
  • Item # 36P746
  • Mfr. Model # 10000
  • Big and Tall Task Chair, Weight Capacity 500 lb., Color Black, Seat Depth 20 In., Seat Tilt Backward 10...More

Pneumatic Task Chair with 300 lb. Weight Capacity, Black
  • BEVCO
  • Pneumatic Task Chair with 300 lb. Weight Capacity, Black Pneumatic Task Chair with 300 lb. Weight Capacity, Black
  • Item # 45HL38
  • Mfr. Model # 6000-4550/5 black fabric
  • Pneumatic Task Chair, Weight Capacity 300 lb., Color Black, Seat Depth 18 In., Seat Tilt Backward None, Seat...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More