Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Branch Availability
Item
Weight Capacity
Color
Seat Height Range
Cushion
Base
Brand
Price
Shop By
Ratings

Task Chairs

51 Results Found that Include 343 Products

Results per page:  16 | 32 | 48
Pneumatic Task Chair with 250 lb. Weight Capacity, Gray
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Pneumatic Task Chair with 250 lb. Weight Capacity, Gray Pneumatic Task Chair with 250 lb. Weight Capacity, Gray
  • Item # 44N715
  • Mfr. Model # 44N715
  • Pneumatic Task Chair, Weight Capacity 250 lb., Color Gray, Seat Depth 14 In., Seat Height Range 26-1/4 In. to...More

Ergonomic Task Chair with 300 lb. Weight Capacity, Black
  • SHOPSOL
  • Ergonomic Task Chair with 300 lb. Weight Capacity, Black Ergonomic Task Chair with 300 lb. Weight Capacity, Black
  • Item # 48RH31
  • Mfr. Model # 1010275
  • Ergonomic Task Chair, Weight Capacity 300 lb., Color Black, Seat Depth 17 In., Seat Tilt Backward No, Seat...More

Deluxe Task Stool With Plastic Stool with 300 lb. Weig
Soft Tough Economy Workbench Chair with 250 lb. Weight
Standard Task Stool with 300 lb. Weight Capacity, Black
  • BEVCO
  • Standard Task Stool with 300 lb. Weight Capacity, Black Standard Task Stool with 300 lb. Weight Capacity, Black
  • Item # 8AL73
  • Mfr. Model # 7500D
  • Standard Task Stool, Weight Capacity 300 lb., Color Black, Seat Depth 17-1/4 In., Seat Tilt Backward None,...More

Task Chair with 250 lb. Weight Capacity, Black
  • SAFCO
  • Task Chair with 250 lb. Weight Capacity, Black Task Chair with 250 lb. Weight Capacity, Black
  • Item # 49H930
  • Mfr. Model # 3395BV
  • Task Chair, Weight Capacity 250 lb., Color Black, Seat Depth 17-1/2 In., Seat Height Range 23 In. to 33 In.,...More

Pneumatic Task Chair with 250 lb. Weight Capacity, Black
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Pneumatic Task Chair with 250 lb. Weight Capacity, Black Pneumatic Task Chair with 250 lb. Weight Capacity, Black
  • Item # 5NWF8
  • Mfr. Model # 5NWF8
  • Pneumatic Task Chair, Weight Capacity 250 lb., Color Black, Seat Depth 16-1/2 In., Seat Height Range 15 In....More

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Task Chair Task Chair
  • Multiple product options available

    Multiple product options available

Ergonomic Task Chair with 300 lb. Weight Capacity, Black
  • BEVCO
  • Ergonomic Task Chair with 300 lb. Weight Capacity, Black Ergonomic Task Chair with 300 lb. Weight Capacity, Black
  • Item # 48KR81
  • Mfr. Model # 7301D
  • Ergonomic Task Chair, Weight Capacity 300 lb., Color Black, Seat Depth 17-1/4 In., Seat Tilt Backward 6...More

Soft Tough Economy Task Chair with 250 lb. Weight Capa
Pneumatic Task Chair with 300 lb. Weight Capacity, Burgundy
  • BEVCO
  • Pneumatic Task Chair with 300 lb. Weight Capacity, Burgundy Pneumatic Task Chair with 300 lb. Weight Capacity, Burgundy
  • Item # 45HL39
  • Mfr. Model # 6500-4550/5-A5 burgundy fabric
  • Pneumatic Task Chair, Weight Capacity 300 lb., Color Burgundy, Seat Depth 18 In., Seat Tilt Backward None,...More

Pneumatic Task Chair with 300 lb. Weight Capacity, Navy
  • BEVCO
  • Pneumatic Task Chair with 300 lb. Weight Capacity, Navy Pneumatic Task Chair with 300 lb. Weight Capacity, Navy
  • Item # 45HL40
  • Mfr. Model # 6501-4550/5-A5 navy fabric
  • Pneumatic Task Chair, Weight Capacity 300 lb., Color Navy, Seat Depth 18 In., Seat Tilt Backward 6 Degrees,...More

Multitask Stool with 300 lb. Weight Capacity, Black
  • BALT
  • Multitask Stool with 300 lb. Weight Capacity, Black Multitask Stool with 300 lb. Weight Capacity, Black
  • Item # 39A038
  • Mfr. Model # 34643
  • Multitask Stool, Weight Capacity 300 lb., Color Black, Seat Depth 18 In., Seat Tilt Backward No tilt, Seat...More

Task Chair with 300 lb. Weight Capacity, Black
  • LYON
  • Task Chair with 300 lb. Weight Capacity, Black Task Chair
  • Item # 5NN15
  • Mfr. Model # NF2024N
  • Task Chair, Weight Capacity 300 lb., Color Black, Seat Depth 16-1/2 In., Seat Height Range 17 In. to 35 In.,...More

Task Chair with 300 lb. Weight Capacity, White
  • SHOPSOL
  • Task Chair with 300 lb. Weight Capacity, White Task Chair with 300 lb. Weight Capacity, White
  • Item # 45TX12
  • Mfr. Model # 1010296
  • Task Chair, Weight Capacity 300 lb., Color White, Seat Depth 16-1/2 In., Seat Tilt Backward No, Seat Tilt...More

Task Chair with 300 lb. Weight Capacity, Black
  • SHOPSOL
  • Task Chair with 300 lb. Weight Capacity, Black Task Chair with 300 lb. Weight Capacity, Black
  • Item # 48RH32
  • Mfr. Model # 1010300
  • Task Chair, Weight Capacity 300 lb., Color Black, Seat Depth 18-1/2 In., Seat Tilt Backward No, Seat Tilt...More

WorkFit Deluxe Industrial Chair with 250 lb. Weight Capacit
Soft Tough Deluxe Workbench Chair with 250 lb. Weight
Task Chair with 300 lb. Weight Capacity, Poppy
  • HON
  • Task Chair with 300 lb. Weight Capacity, Poppy Task Chair with 300 lb. Weight Capacity, Poppy
  • Item # 22XV80
  • Mfr. Model # HONIT108CU42
  • Task Chair, Weight Capacity 300 lb., Color Poppy, Seat Depth 17 In., Seat Height Range 23-5/8 In. to 33-3/8...More

Pneumatic Square Task Chair with 250 lb. Weight Capacity,&#
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Pneumatic Square Task Chair with 250 lb. Weight Capacity, Wood Pneumatic Square Task Chair
  • Item # 5NWH9
  • Mfr. Model # 5NWH9
  • Pneumatic Square Task Chair, Weight Capacity 250 lb., Color Wood, Seat Depth 14-1/2 In., Seat Height Range...More

Task Chair with 300 lb. Weight Capacity, Black
  • SHOPSOL
  • Task Chair with 300 lb. Weight Capacity, Black Task Chair with 300 lb. Weight Capacity, Black
  • Item # 45TX09
  • Mfr. Model # 3010013
  • Task Chair, Weight Capacity 300 lb., Color Black, Seat Depth 18-1/2 In., Seat Tilt Backward No, Seat Tilt...More

Task Chair with 300 lb. Weight Capacity, Black
  • NATIONAL PUBLIC SEATING
  • Task Chair with 300 lb. Weight Capacity, Black Task Chair with 300 lb. Weight Capacity, Black
  • Item # 45LR40
  • Mfr. Model # 6722HB
  • Task Chair, Weight Capacity 300 lb., Color Black, Seat Depth 17 In., Seat Height Range 22 to 32 In., Back...More

Results per page:  16 | 32 | 48

Equip your office with comfortable task chairs from Grainger. These office chairs adjust in many ways and can suit many users. Casters on the bottom let you easily roll them from one place to another. Chairs also swivel for additional positional options, and some task chairs include footrest rings for additional comfort while working. Choose from a large selection of styles, sizes, seat and back materials and colors. Shop for durable, comfortable task chairs at Grainger today.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More