Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Item
Thread Direction
Tap Style
Size
Pitch
Material
Finish
Number of Flutes
Overall Length
Brand
Price
Shop By

Taps

219 Results Found that Include 1,072 Products

Results per page:  16 | 32 | 48
Pipe Tap, Right Hand, Taper, 1/16", 27 Pitch, Hig
  • TM

    Grainger Choice

  • WESTWARD
  • Pipe Tap, Right Hand, Taper, 1/16", 27 Pitch, High Speed Steel, Uncoated Finish High Speed Steel Pipe Tap, Uncoated Finish
  • Item # 5TWT5
  • Mfr. Model # 5TWT5
  • Pipe Tap, Right Hand, Tap Style Taper, Size 1/16 In., Pitch 27, Material High Speed Steel, Uncoated Finish,...More

Straight Flute Tap, Right Hand, Plug, 1/2", 20 Pi
Spiral Point Tap, Right Hand, Plug, M12, 1.75mm Pitch,
Pipe Tap, Right Hand, Taper, 1/8", 27 Pitch, High
  • TM

    Grainger Choice

  • WESTWARD
  • Pipe Tap, Right Hand, Taper, 1/8", 27 Pitch, High Speed Steel, TiN Finish High Speed Steel Pipe Tap, TiN Finish
  • Item # 5TWX9
  • Mfr. Model # 5TWX9
  • Pipe Tap, Right Hand, Tap Style Taper, Size 1/8 In., Pitch 27, Material High Speed Steel, TiN Finish, Overall...More

Spiral Point Tap, Right Hand, Plug, 3/8", 16 Pitc
  • TM

    Grainger Choice

  • WESTWARD
  • Spiral Point Tap, Right Hand, Plug, 3/8", 16 Pitch, Cobalt, Steam Oxide Finish HSS Cobalt (M35) Spiral Point Tap, Oxide Finish
  • Item # 5TWP5
  • Mfr. Model # 5TWP5
  • Spiral Point Tap, Right Hand, Tap Style Plug, Size 3/8 In., Pitch 16, Material Cobalt, Steam Oxide Finish,...More

Spiral Flute Tap, Right Hand, Plug, 3/8", 16 Pitc
Spiral Flute Tap, Right Hand, Modified Bottoming, M6, 1.00m
Spiral Point Tap, Right Hand, Plug, 1/2", 13 Pitc
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More