Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Taps and Tap Sets

3,343 results found that include 19,760 products

Filter Results By

Product Categories

Branch Availability
Tap Grouping
Tap Style
Tap Dimension Type
Tap Thread Size
Pitch Diameter Limit
Tap Chamfer
Number of Flutes
Tap Material
Tap Finish
Brand
Price
Shop By
Ratings
Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • Multiple product options available

    These high speed steel (HSS) taps feature a spiral point design. GTD taps are for use with steel and stainless steel 30RC, cast iron and ductile iron. Use for through holes in general machining applications. 280 taps are for use with carbon steel, alloy steel, die steel, stainless steel, and hardened steel 35HRC. They are also suitable for through holes.

    Multiple product options available

  • Category : Taps
  • Multiple product options available

    These thread-forming cobalt taps feature an oxide finish.

    Semi-Bottoming taps are ideal for blind hole applications.

    Modified Bottoming taps help create strong threads without creating chips. They are ideal for forming internal threads in aluminum, as well as carbon, alloy, die, and stainless steels.

    Multiple product options available

  • Category : Taps
  • TM

    Grainger Choice

  • Multiple product options available

    Multiple product options available

    Multiple product options available

  • Category : Tap Sets
3/8"-16 Tap, Taper, 4 Flutes, High Speed Steel, O
  • WIDIA GTD
  • Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 3/8 In.-16, Tap Chamfer Taper, Number of Flutes 4, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish Oxide, Tap Thread Type UNF, Right Hand, Thread Length 1-1/4 In., Shank Dia. 0.381 In., Overall Length 2-15/16 In., Number of Pieces 1

  • Item # 53MJ13
  • Mfr. Model # 19278
  • Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 3/8 In.-16, Tap Chamfer Taper,...More

  • Category : Taps
  • TM

    Grainger Choice

  • Multiple product options available

    These high-carbon steel taps are designed to help create internal threads. They can help to ensure that bolts fit tightly and anchor securely. Plug taps have 3 to 5 chamfered threads and are designed for general purpose applications. Models with a 4-flute design also help ensure fast, easy chip clearance.

    Multiple product options available

  • Category : Taps
  • TM

    Grainger Choice

  • Multiple product options available

    Designed for use with mold steels, these taper pipe taps feature high-vanadium, high-speed steel construction, and are designed to create right-hand thread direction. Uncoated finish.

    Multiple product options available

  • Category : Taps
  • Multiple product options available

    These high speed steel taps feature a titanium nitride (TiN) finish and spiral flute design.

    Plug taps are ideal for use with steel, cast iron, and nonferrous metals such as aluminum and copper.

    Bottoming taps can be used with aluminum and low- to medium-carbon steel. Use with blind holes in general machining applications.

    Semi-Bottoming spiral flute taps are designed to help form threads instead of cutting. The design helps to eliminate chipping and is suitable for both through and blind holes.

    Modified Bottoming coolant-thru taps are designed for use with aluminum, cast aluminum, carbon steel, alloy steel, die steel, stainless steel, and hardened steel.

    Taper taps feature a unique, slow-spiral geometry for improved thread finish.

    Multiple product options available

  • Category : Taps
5/8"-11 Tap, Bottoming, 3 Flutes, High Speed Steel,&#x
  • WIDIA GTD
  • Tap, Tap Style Spiral Flute, Tap Dimension Type Inch, Tap Thread Size 5/8 In.-11, Tap Chamfer Bottoming, Number of Flutes 3, Pitch Diameter Limit H3, Tap Material High Speed Steel, Tap Finish Oxide, Tap Thread Type UNF, Right Hand, Thread Length 1.090 In., Shank Dia. 0.480 In., Overall Length 3-13/16 In., Number of Pieces 1

  • Item # 53NH93
  • Mfr. Model # VTSFT5168 -REPLACE EDP#84055
  • Tap, Tap Style Spiral Flute, Tap Dimension Type Inch, Tap Thread Size 5/8 In.-11, Tap Chamfer Bottoming,...More

  • Category : Taps
1/4"-28 Tap, Plug, 2 Flutes, High Speed Steel, Un
  • WIDIA GTD
  • Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size 1/4 In.-28, Tap Chamfer Plug, Number of Flutes 2, Pitch Diameter Limit H4, Tap Material High Speed Steel, Tap Finish Uncoated, Tap Thread Type UNC, Right Hand, Thread Length 1 In., Shank Dia. 0.255 In., Overall Length 2-1/2 In., Number of Pieces 1

  • Item # 53MM91
  • Mfr. Model # 13282
  • Tap, Tap Style Spiral Point, Tap Dimension Type Inch, Tap Thread Size 1/4 In.-28, Tap Chamfer Plug, Number of...More

  • Category : Taps
  • TM

    Grainger Choice

  • Multiple product options available

    These high-carbon steel taps are designed to help create internal threads.

    Multiple product options available

  • Category : Taps
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More