Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Tapes

13 results found that include 21 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Duct Tape
Floor Marking Tape, Striped, Continuous Roll, 2" Width,
Striped, Continuous Roll Tape
60 ft. x 4" Oxide Coarse Grit Antislip Tape, Blac
Oxide Coarse Grit Antislip Tape, Continuous Roll
Masking Tape
Painters Masking Tape
  • SCOTCH-BLUE
  • Multiple product options available

    Painters Masking Tape, Material Flatback Crepe Paper, Blue, Shape Continuous Roll, Length 55m, Thickness 3.8 mil, Tensile Strength 19 lb./in., Adhesion Strength 12...More

  • Category : Masking Tapes
Office Tape
60 ft. x 1 ft. Silicone Carbide Antislip Tape, Black
Silicone Carbide Antislip Tape, Continuous Roll
  • TM

    Grainger Choice

  • CONDOR
  • Item # 12E856
  • Mfr. Model # 12E856
  • Anti-Slip Tape, Material Silicone Carbide, Black, Shape Continuous Roll, Width 12 In., Length 60 ft.,...More

  • Category : Anti-Slip Tapes
Floor Marking Tape, Solid, Continuous Roll, 4" Width,
Solid, Continuous Roll, Vinyl Tape
Seal Tape, 1/2" X 50 ft., Continuous Roll, Black
Seal Tape
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 10L933
  • Mfr. Model # 10L933
  • Seal Tape, Tape Backing Material Rubber Foam, Tape Width 1/2 In., Tape Length 50 ft., Tape Shape Continuous...More

  • Category : Foam Tape
Paper Painters Masking Tape, Rubber Tape Adhesive, 15.00 mi
Masking Tape
Kraft Paper Masking Tape, Rubber Tape Adhesive, 7.20 mil&#x
Masking Tape
  • IPG
  • Item # 40L927
  • Mfr. Model # 71598G
  • Masking Tape, Tape Backing Material Kraft Paper, Tape Adhesive Rubber, Tape Thickness 7.20 mil, Tape Width...More

  • Category : Masking Tapes
Paper Water-Activated Packaging Tape, Water-Activated Adhesive, 7.00&
Carton Sealing Tape
  • CENTRAL
  • Item # 23M295
  • Mfr. Model # K7400G
  • Water-Activated Packaging Tape, Tape Application Machine, Tape Backing Material Paper, Tape Adhesive...More

  • Category : Packaging Tapes
Polyester Tamper Evident Labels, Acrylic Adhesive, 3.00 mil
Tamper-Evident Tape
  • NOVAVISION INC
  • Item # 16G856
  • Mfr. Model # XSG21-37RESN-250
  • Tamper Evident Labels, Tape Application Hand, Tape Backing Material Polyester, Tape Adhesive Acrylic, Tape...More

  • Category : Packaging Tapes
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More