Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Tapes

118 Results Found that Include 132 Products

Results per page:  16 | 32 | 48
Black PVC Electrical Tape, 3/4" Width, 66 ft. Len
Masking Tape, 55m x 24mm, Tan, 4.4 mil
55m x 48mm Cast Polypropylene Film/Fiberglass Reinforced Pa
100m x 48mm 30 Micron Biaxial-Oriented Polypropylene Packaging&#
Masking Tape, 60 yd. x 1-7/8", Green, 6.7 mil
48mm x 50m Gaffer's Tape, Black
  • SHURTAPE
  • 48mm x 50m Gaffer's Tape, Black Gaffer's Tape
  • Item # 49JR06
  • Mfr. Model # P- 628
  • Tape, Duct Tape Type Gaffer's Tape, Duct Tape Width 48mm, Duct Tape Length 50m, Duct Tape Thickness 10.75...More

  • Category : Duct and Cloth Tapes
Masking Tape, 60 yd. x 1-13/32", Green, 6.7 mil
100m x 48mm 25 Micron Biaxial-Oriented Polypropylene Packaging&#
110 yd. x 2" Acrylic Carton Sealing Tape, Clear
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 110 yd. x 2" Acrylic Carton Sealing Tape, Clear 110 yd. x 2" Acrylic Carton Sealing Tape, Clear
  • Item # 49XZ58
  • Mfr. Model # 49XZ58
  • Carton Sealing Tape, Material Acrylic, Clear, Shape Continuous Roll, Width 2 In., Length 110 yd., Diameter 3...More

  • Category : Packaging Tapes
48mm x 55m Duct Tape, Blue, Package Quantity 48
  • 3M
  • 48mm x 55m Duct Tape, Blue, Package Quantity 48 48mm x 55m Duct Tape, Blue, Package Quantity 48
  • Item # 52ND47
  • Mfr. Model # 8979
  • Tape, Duct Tape Type Duct Tape, Duct Tape Width 48mm, Duct Tape Length 55m, Duct Tape Thickness 12.10 mil,...More

  • Category : Duct and Cloth Tapes
100m x 72mm 30 Micron Biaxial-Oriented Polypropylene Packaging&#
Masking Tape, 60 yd. x 2-53/64", Tan, 7.3 mil,&#x
Foil Tape,Silver,Aluminum,60 yd. L
  • SHURTAPE
  • Foil Tape, Silver, Aluminum, 60 yd. L Foil Tape,Silver,Aluminum,60 yd. L
  • Item # 49XZ45
  • Mfr. Model # AF 100
  • Foil Tape, Material Aluminum, Silver, Shape Continuous Roll, Width 2-1/2 In., Length 60 yd., Diameter 4-23/32...More

  • Category : Foil Tapes
100m x 48mm 30 Micron Biaxial-Oriented Polypropylene Packaging&#
Duct Tape,100 ft. L,Silver
  • SHURTAPE
  • Duct Tape, 100 ft. L, Silver Duct Tape,100 ft. L,Silver
  • Item # 49JR22
  • Mfr. Model # SF 686
  • Duct Tape, Material Aluminum Foil, Silver, Shape Continuous Roll, Width 3 In., Length 100 ft., Diameter 3...More

  • Category : Foil Tapes
60 ft. x 4" Plastic Antislip Tape, Black
  • ABILITY ONE
  • 60 ft. x 4" Plastic Antislip Tape, Black 60 ft. x 4" Plastic Antislip Tape, Black
  • Item # 52CA67
  • Mfr. Model # 7220-01-648-1000
  • Antislip Tape, Material Aluminum Oxide, Black, Shape Rectangle, Width 4 In., Length 60 ft., Diameter 6-1/2...More

  • Category : Anti-Slip Tapes
60 ft. x 1" Plastic Antislip Tape, Yellow
  • ABILITY ONE
  • 60 ft. x 1" Plastic Antislip Tape, Yellow 60 ft. x 1" Plastic Antislip Tape, Yellow
  • Item # 52CA58
  • Mfr. Model # 7220-01-648-0990
  • Antislip Tape, Material Aluminum Oxide, Yellow, Shape Rectangle, Width 1 In., Length 60 ft., Diameter 6-1/2...More

  • Category : Anti-Slip Tapes
60 ft. x 12" Plastic Antislip Tape, Gray
  • ABILITY ONE
  • 60 ft. x 12" Plastic Antislip Tape, Gray 60 ft. x 12" Plastic Antislip Tape, Gray
  • Item # 52CA92
  • Mfr. Model # 7220-01-648-1771
  • Antislip Tape, Material Textured Resilient Surface, Gray, Shape Rectangle, Width 12 In., Length 60 ft.,...More

  • Category : Anti-Slip Tapes
60 ft. x 4" Plastic Antislip Tape, Black
  • ABILITY ONE
  • 60 ft. x 4" Plastic Antislip Tape, Black 60 ft. x 4" Plastic Antislip Tape, Black
  • Item # 52CC01
  • Mfr. Model # 7220-01-648-1773
  • Antislip Tape, Material Aluminum Oxide, Black, Shape Rectangle, Width 4 In., Length 60 ft., Diameter 8-1/2...More

  • Category : Anti-Slip Tapes
30 ft. x 12" Plastic Antislip Tape, Black
  • ABILITY ONE
  • 30 ft. x 12" Plastic Antislip Tape, Black 30 ft. x 12" Plastic Antislip Tape, Black
  • Item # 52CA54
  • Mfr. Model # 7220-01-648-0986
  • Antislip Tape, Material Aluminum Oxide, Black, Shape Rectangle, Width 12 In., Length 30 ft., Diameter 6-1/2...More

  • Category : Anti-Slip Tapes
2 ft. x 6" Aluminum Oxide Antislip Tape, Yellow
  • ABILITY ONE
  • 2 ft. x 6" Aluminum Oxide Antislip Tape, Yellow 2 ft. x 6" Aluminum Oxide Antislip Tape, Yellow
  • Item # 52CA74
  • Mfr. Model # 7220-01-648-1779
  • Antislip Tape, Material Aluminum Oxide, Yellow, Shape Rectangle, Width 6 In., Length 24 In., Diameter N/A,...More

  • Category : Anti-Slip Tapes
60 ft. x 12" Aluminum Oxide Antislip Tape, Black
Foil Tape with Liner,4" W,Silver,PK4
  • AVSIL
  • Foil Tape with Liner, 4" W, Silver, PK4 Foil Tape with Liner,4" W,Silver,PK4
  • Item # 49XZ57
  • Mfr. Model # AVS-ST-ALUM-AB-4
  • Foil Tape with Liner, Material Fiberglass, Silver, Shape Continuous Roll, Width 4 In., Length 50 yd.,...More

  • Category : Foil Tapes
Foil Tape,Silver,Aluminum,60 yd. L,PK36
Masking Tape, 60 yd. x 31/64", Yellow, 6.3 mil,&#
Clear Polypropylene Film Tape, 144mm Width, 66m Length, 1.6
100m x 72mm 30 Micron Biaxial-Oriented Polypropylene Packaging&#
Silver Polypropylene Film Tape, 72mm Width, 110m Length, 2.
2" x 50 ft. Cloth Tape, Brown
  • AVSIL
  • 2" x 50 ft. Cloth Tape, Brown 2" x 50 ft. Cloth Tape, Brown
  • Item # 49XZ52
  • Mfr. Model # AVSil-WT180-2
  • High Temperature Tape, Duct Tape Type Cloth Tape, Duct Tape Width 2 In., Duct Tape Length 50 ft., Duct Tape...More

  • Category : Duct and Cloth Tapes
Masking Tape, 60 yd. x 3-25/32", Tan, 4.4 mil,&#x
Blue Polyester Paper Splicing Tape, 2" Width, 216 ft.&
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More