Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Tapes

72 results found that include 407 products

Results per page:  16 | 32 | 48
Foil Tape with Liner,48mm x 46m,Silver
  • NASHUA
  • Foil Tape with Liner, 48mm x 46m, Silver Foil Tape with Liner
  • Item # 2W500
  • Mfr. Model # 322
  • Foil Tape with Liner, Material Aluminum, Silver, Shape Continuous Roll, Width 48mm, Length 46m, Thickness 5...More

  • Category : Foil Tapes
White Glass Cloth Electrical Tape, 1/2" Width, 66
  • SCOTCH
  • White Glass Cloth Electrical Tape, 1/2" Width, 66 ft. Length, 7 mil Thickness Electrical Tape
  • Item # 2A456
  • Mfr. Model # 27-1/2"
  • Electrical Tape, Material Glass Cloth, White, Shape Continuous Roll, Width 1/2 In., Length 66 ft., Thickness...More

  • Category : Electrical Tapes
30 ft. x 2" Insulation Tape
All Weather Foil Tape,48mm x 46m,Silver
  • NASHUA
  • All Weather Foil Tape, 48mm x 46m, Silver All Weather Foil Tape
  • Item # 6JD44
  • Mfr. Model # 330X
  • All Weather Foil Tape, Material Aluminum, Silver, Shape Continuous Roll, Width 48mm, Length 46m, Thickness...More

  • Category : Foil Tapes
  • TM

    Grainger Choice

  • Masking Tape Masking Tape
  • Multiple product options available

    Multiple product options available

  • Category : Masking Tapes
  • Film Tape Film Tape
  • Multiple product options available

    Film Tape; Varies by Material, Color, Shape, Width, Length, Diameter, Tensile Strength and Adhesion Strength

  • Category : Film Tape
Foil Tape,Silver,1-7/8 in. x 50 yd.
  • 3M
  • Foil Tape, Silver, 1-7/8 in. x 50 yd. Foil Tape,Silver,1-7/8 in. x 50 yd.
  • Item # 29WR78
  • Mfr. Model # 3320
  • Foil Tape, Material Aluminum Foil, Silver, Shape Continuous Roll, Width 1-7/8 In., Length 50 yd., Diameter...More

  • Category : Foil Tapes
55m 9.5 mil Polyester Film/Reinforced Fiberglass Filament T
White, Red, Blue, Green, Yellow, Black Vinyl Electrical Tap
  • TM

    Grainger Choice

  • POWER FIRST
  • White, Red, Blue, Green, Yellow, Black Vinyl Electrical Tape Color Assorted Set, 3/4" Width, 60 ft. Electrical Tape Multi-Pack
  • Item # 7DX32
  • Mfr. Model # 7DX32
  • Electrical Tape Color Assorted Set, Material Vinyl, White, Red, Blue, Green, Yellow, Black, Shape Continuous...More

  • Category : Electrical Tapes
100m x 48mm 25 Micron Cast Polypropylene Film Carton S
  • SHURTAPE
  • 100m x 48mm 25 Micron Cast Polypropylene Film Carton Sealing Tape, Clear Carton Sealing Tape
  • Item # 36NH82
  • Mfr. Model # HP 100
  • Carton Sealing Tape, Material 25 Micron Cast Polypropylene Film, Clear, Shape Continuous Roll, Width 48mm,...More

  • Category : Packaging Tapes
FSK Facing Tape,48mm x 46m,
  • NASHUA
  • FSK Facing Tape, 48mm x 46m, FSK Facing Tape
  • Item # 10A994
  • Mfr. Model # FSK
  • FSK Facing Tape, Material Aluminum, Aluminum, Shape Continuous Roll, Width 48mm, Length 46m, Thickness 8 mil,...More

  • Category : Foil Tapes
60 ft. x 1" Aluminum Oxide Antislip Tape, Black
  • TM

    Grainger Choice

  • Double Sided Tape Double Sided Tape
  • Multiple product options available

    Double Sided Tape; Varies by Material, Color, Shape, Width, Length, Diameter and Thickness

  • Category : Double-Sided Tapes
  • 3M
  • Foil Tape Foil Tape
  • Multiple product options available

    Foil Tape; Varies by Material, Color, Shape, Width, Length, Thickness, Adhesive and Performance Temp.

  • Category : Foil Tapes
1" x 55 yd. Gaffer's Tape, White
  • POLYKEN
  • 1" x 55 yd. Gaffer's Tape, White Gaffer's Tape
  • Item # 22VC18
  • Mfr. Model # 510
  • Tape, Duct Tape Type Gaffer's Tape, Duct Tape Width 1 In., Duct Tape Length 55 yd., Duct Tape Thickness 11.50...More

  • Category : Duct and Cloth Tapes
Masking Tape, 55m x 36mm, Blue, 5 mil
  • SCOTCH-BLUE
  • Masking Tape, 55m x 36mm, Blue, 5 mil Masking Tape
  • Item # 41C892
  • Mfr. Model # 2090-36A
  • Masking Tape, Material Crepe Paper, Blue, Shape Continuous Roll, Width 36mm, Length 55m, Thickness 5 mil,...More

  • Category : Masking Tapes
Foil Tape,48mm x 46m,4.0 mil
  • SHURTAPE
  • Foil Tape, 48mm x 46m, 4.0 mil Foil Tape
  • Item # 22XN51
  • Mfr. Model # AF 975CT
  • Foil Tape, Material Dead-Soft Aluminum Foil, Silver, Shape Continuous Roll, Width 48mm, Length 46m, Diameter...More

  • Category : Foil Tapes
30 ft. Tape, Black
Masking Tape, 60 yd. x 5/64", Green, 6.7 mil,
  • 3M
  • Masking Tape, 60 yd. x 5/64", Green, 6.7 mil, Package Quantity 10 Masking Tape
  • Item # 19YV30
  • Mfr. Model # 233+/401+
  • Masking Tape, Material Smooth Crepe Paper, Green, Shape Continuous Roll, Width 5/64 In., Length 60 yd.,...More

  • Category : Masking Tapes
Packaging Tape
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Packaging Tape Packaging Tape
  • Item # 3ZLH7
  • Mfr. Model # 3ZLH7
  • Packaging Tape, Package Quantity 12

  • Category : Packaging Tapes
  • TM

    Grainger Choice

  • Carton Sealing Tape Carton Sealing Tape
  • Multiple product options available

    Carton Sealing Tape and Shape Continuous Roll; Varies by Material, Color, Width and Length

  • Category : Packaging Tapes
Masking Tape, 60 yd. x 1-7/8", Green, 6.7 mil
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More