Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Tapes

17 results found that include 93 products

Filter Results By

Applied Filters

Clear All

Branch Availability
Material
Color
Shape
Width
Length
Thickness
Adhesion Strength
Adhesive Material
Die Cut
Pattern
Brand
Price
Shop By
Ratings
Results per page:  16 | 32 | 48
  • WOOSTER PRODUCTS
  • Oxide Grit Antislip Tape, Continuous Roll

    Oxide Grit Antislip Tape, Continuous Roll
  • Multiple product options available

    Antislip Tape, Material Oxide Grit, Shape Continuous Roll, Length 60 ft., Vinyl, Standards MIL-D-17951E, MIL-W-5044C, Type IV, ASTM, ADA and Backing Pressure Sensitive...More

  • WOOSTER PRODUCTS
  • Oxide Coarse Grit Antislip Tape, Continuous Roll

    Oxide Coarse Grit Antislip Tape, Continuous Roll
  • Multiple product options available

    Antislip Tape, Material Oxide Coarse Grit, Flat Black, Shape Continuous Roll, Length 60 ft., Vinyl, Standards MIL-D-17951E, MIL-W-5044C, Type IV, ASTM, ADA and Backing...More

60 ft. x 6" Glass Coated Antislip Tape, Black/Yel
  • WOOSTER PRODUCTS
  • Oxide Grit Antislip Tape, Strip

    Oxide Grit Antislip Tape, Strip
  • Multiple product options available

    Antislip Tape, Material Oxide Grit, Shape Strip, Width 6", Length 2 ft., Vinyl, Standards MIL-D-17951E, MIL-W-5044C, Type IV, ASTM, ADA and Backing Pressure Sensitive...More

  • WOOSTER PRODUCTS
  • A/O and Garnet Coated Polyurethane Antislip Tape, Strip

    A/O and Garnet Coated Polyurethane Antislip Tape, Strip
  • Multiple product options available

    Antislip Tape, Material A/O and Garnet Coated Polyurethane, Black, Shape Strip, Thickness 42 mil, Adhesion Strength 6.5 lb./sq.in., Vinyl, Performance Temp. -40° to...More

  • WOOSTER PRODUCTS
  • Sand Coated Polyurethane Antislip Tape, Strip

    Sand Coated Polyurethane Antislip Tape, Strip
  • Multiple product options available

    Antislip Tape, Material Sand Coated Polyurethane, Shape Strip, Adhesion Strength 6.5 lb./sq.in., Performance Temp. -40° to 220°F and Standards MIL-D-17951E, MIL-W-5044C;...More

  • WOOSTER PRODUCTS
  • Zirconia Coated Polyurethane Antislip Tape, Continuous Roll

    Zirconia Coated Polyurethane Antislip Tape, Continuous Roll
  • Multiple product options available

    Antislip Tape, Material Zirconia Coated Polyurethane, Ocean Gray, Shape Continuous Roll, Length 60 ft., Thickness 41 mil, Adhesion Strength 6.5 lb./sq.in., Performance...More

  • WOOSTER PRODUCTS
  • Zirconia Coated Polyurethane Antislip Tape, Strip

    Zirconia Coated Polyurethane Antislip Tape, Strip
  • Multiple product options available

    Antislip Tape, Material Zirconia Coated Polyurethane, Ocean Gray, Shape Strip, Thickness 41 mil, Adhesion Strength 6.5 lb./sq.in., Vinyl, Performance Temp. -40° to...More

  • WOOSTER PRODUCTS
  • Quartz Coated Polyurethane Antislip Tape, Continuous Roll

    Quartz Coated Polyurethane Antislip Tape, Continuous Roll
  • Multiple product options available

    Antislip Tape, Material Quartz Coated Polyurethane, Pebble White, Shape Continuous Roll, Length 60 ft., Thickness 41 mil, Adhesion Strength 6.5 lb./sq.in., Vinyl,...More

  • WOOSTER PRODUCTS
  • Quartz/AO Coated Polyurethane Antislip Tape, Strip

    Quartz/AO Coated Polyurethane Antislip Tape, Strip
  • Multiple product options available

    Antislip Tape, Material Quartz/AO Coated Polyurethane, Shape Strip, Thickness 42 mil, Adhesion Strength 6.5 lb./sq.in., Performance Temp. -40° to 220°F and Standards...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More