Skip Content

HARRIS INDUSTRIES Tapes

12 products found

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Banding Tape, Yellow, Vinyl, 2" x 54 ft.

    Brand
    HARRIS INDUSTRIES
    Item #
    8NE98
    Mfr. Model #
    LB24654Y
    Banding Tape, Yellow, Vinyl, 2" x 54 ft.
    Web Price $8.25 / each
  • Solid Black Anti-Slip Tape, 3" x 60.0 ft., 80 Grit Silicon Carbide, Acrylic Adhesive, 1 EA

    Brand
    HARRIS INDUSTRIES
    Item #
    8AAE4
    Mfr. Model #
    3X60FT BLACK
    Solid Black Anti-Slip Tape, 3" x 60.0 ft., 80 Gri
    Web Price $31.50 / each
  • Banding Tape, Red, Vinyl, 2" x 54 ft.

    Brand
    HARRIS INDUSTRIES
    Item #
    8TP14
    Mfr. Model #
    DA2
    Banding Tape, Red, Vinyl, 2" x 54 ft.
    Web Price $8.25 / each
  • Banding Tape, Green, Vinyl, 4" x 54 ft.

    Brand
    HARRIS INDUSTRIES
    Item #
    9NNX1
    Mfr. Model #
    DA3
    Banding Tape, Green, Vinyl, 4" x 54 ft.
    Web Price $15.10 / each
  • Banding Tape, Green, Vinyl, 2" x 54 ft.

    Brand
    HARRIS INDUSTRIES
    Item #
    8ADR2
    Mfr. Model #
    DA2
    Banding Tape, Green, Vinyl, 2" x 54 ft.
    Web Price $8.25 / each
  • Banding Tape, Blue, Vinyl, 2" x 54 ft.

    Brand
    HARRIS INDUSTRIES
    Item #
    8ZEL8
    Mfr. Model #
    DA2
    Banding Tape, Blue, Vinyl, 2" x 54 ft.
    Web Price $8.25 / each
  • Arrow Tape, White/Blue, Vinyl, 4" x 54 ft.

    Brand
    HARRIS INDUSTRIES
    Item #
    8ADT1
    Mfr. Model #
    DA-3WB
    Arrow Tape, White/Blue, Vinyl, 4" x 54 ft.
    Web Price $15.10 / each
  • Banding Tape, Red, Vinyl, 4" x 54 ft.

    Brand
    HARRIS INDUSTRIES
    Item #
    8ADT2
    Mfr. Model #
    DA3
    Banding Tape, Red, Vinyl, 4" x 54 ft.
    Web Price $15.10 / each
  • Banding Tape, Yellow, Vinyl, 4" x 54 ft.

    Brand
    HARRIS INDUSTRIES
    Item #
    8ADT3
    Mfr. Model #
    DA3
    Banding Tape, Yellow, Vinyl, 4" x 54 ft.
    Web Price $15.10 / each
  • Solid Black Anti-Slip Tape, 6" x 60.0 ft., 80 Grit Silicon Carbide, Acrylic Adhesive, 1 EA

    Brand
    HARRIS INDUSTRIES
    Item #
    8AAE6
    Mfr. Model #
    6X60FT BLACK
    Solid Black Anti-Slip Tape, 6" x 60.0 ft., 80 Gri
    Clearance Price $19.84 / each

    Web Price $63.00

  • Solid Black Anti-Slip Tape, 4" x 60.0 ft., 80 Grit Silicon Carbide, Acrylic Adhesive, 1 EA

    Brand
    HARRIS INDUSTRIES
    Item #
    8AAE5
    Mfr. Model #
    4X60FT BLACK
    Solid Black Anti-Slip Tape, 4" x 60.0 ft., 80 Gri
    Clearance Price $13.26 / each

    Web Price $42.30

  • Safety Warning Tape, Striped, Continuous Roll, 6" Width, 1 EA

    Brand
    HARRIS INDUSTRIES
    Item #
    9RRC4
    Mfr. Model #
    LB16794MG
    Safety Warning Tape, Striped, Continuous Roll, 6" Width,&#x
    Web Price $20.40 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More