Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Tapes

25 results found that include 81 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Black Cotton Splicing Tape, 3/4" Width, 60 ft. Le
  • 3M
  • Black Cotton Splicing Tape, 3/4" Width, 60 ft. Length, 13 mil Thickness

    Splicing Tape
  • Item # 4YT85
  • Mfr. Model # 1755 3/4"X60'
  • Splicing Tape, Material Cotton, Black, Shape Continuous Roll, Width 3/4 In., Length 60 ft., Thickness 13 mil,...More

  • Category : Electrical Tapes
Adhesive Transfer Tape,Acrylic,36 yd.
Masking Tape, 60 yd. x 1-27/64", Yellow, 6.3 mil
Gray Vinyl Utility Tape, 2" Width, 150 ft. Length,
  • 3M
  • Gray Vinyl Utility Tape, 2" Width, 150 ft. Length, 6 mil Thickness

    Utility Tape
  • Item # 3KUX3
  • Mfr. Model # 2000
  • Utility Tape, Material Vinyl, Gray, Shape Continuous Roll, Width 2 In., Length 150 ft., Thickness 6 mil,...More

  • Category : Electrical Tapes
Foil Tape,2 In. x 5 Yd.,Shiny Silver
  • 3M
  • Foil Tape, 2 In. x 5 Yd., Shiny Silver

    Foil Tape
  • Item # 45J829
  • Mfr. Model # 3380
  • Foil Tape, Material Aluminum, Silver, Shape Continuous Roll, Width 2 In., Length 5 yd., Thickness 3.25 mil,...More

  • Category : Foil Tapes
Adhesive Transfer Tape,Acrylic,2.3 mil
  • 3M
  • Adhesive Transfer Tape, Acrylic, 2.3 mil

    Adhesive Transfer Tape
  • Item # 15C845
  • Mfr. Model # 1/2-20-467MP
  • Adhesive Transfer Tape, Material Acrylic, Color Clear, Width 1/2 In., Length 20 yd., Thickness 2.3 mil,...More

  • Category : Transfer Tape
1/2" x 5 yd. Cloth Tape, White
  • 3M
  • 1/2" x 5 yd. Cloth Tape, White

    Cloth Tape
  • Item # 15C122
  • Mfr. Model # 3615
  • Tape, Duct Tape Type Cloth Tape, Duct Tape Width 1/2 In., Duct Tape Length 5 yd., Duct Tape Thickness 7.00...More

  • Category : Duct and Cloth Tapes
Black Vinyl Mastic Tape, 6-1/2" Width, 4-1/2"
  • 3M
  • Black Vinyl Mastic Tape, 6-1/2" Width, 4-1/2" Length, 125 mil Thickness

    Mastic Tape
  • Item # 4YT78
  • Mfr. Model # 2200 6 1/2"X4 1/2"
  • Mastic Tape, Material Vinyl, Black, Shape Rectangle, Width 6-1/2 In., Length 4-1/2 In., Thickness 125 mil,...More

  • Category : Electrical Tapes
Masking Tape, 60 yd. x 61/64", Yellow, 6.3 mil
  • 3M
  • Foam Tape

    Foam Tape
  • Multiple product options available

    Foam Tape, Material Vinyl, Black, Shape Continuous Roll, Length 5 yd., Tensile Strength 130 lb./in., Acrylic and Performance Temp. -150° to 250°F; Varies by Width and...More

  • Category : Foam Tape
Paper Tape, 55m x 24mm, Black, 5.6 mil
  • 3M
  • Film Tape

    Film Tape
  • Multiple product options available

    Film Tape; Varies by Material, Color, Shape, Width, Length, Diameter, Tensile Strength and Adhesion Strength

  • Category : Film Tape
Masking Tape, 60 yd. x 1-7/8", Tan, 4.4 mil
Clear UPVC Repositionable Tape, 1/2" Width, 5 yd.
Masking Tape, 60 yd. x 1-27/64", Tan, 4.4 mil
  • 3M
  • Metalized Film Tape

    Metalized Film Tape
  • Multiple product options available

    Metalized Film Tape, Material Polyester, Shape Continuous Roll, Length 5 yd., Tensile Strength 28 lb./in., Acrylic, Performance Temp. 60° to 80°F and Standards ASTM...More

  • Category : Film Tape
5 yd. x 1" UPVC Lithographers Tape, Black
  • 3M
  • 5 yd. x 1" UPVC Lithographers Tape, Black

    Lithographers Tape
  • Item # 15C935
  • Mfr. Model # 1-5-616
  • Lithographers Tape, Material UPVC, Black, Shape Continuous Roll, Width 1 In., Length 5 yd., Thickness 2.4...More

  • Category : Packaging Tapes
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More