Skip Content

Taper Length Drill Bits and Sets

21 results found that include 3,259 products

Filter Results By

Branch Availability
Drill Bit Grouping
Item
Drill Bit Dimension Type
Drill Bit Size
Decimal Equivalent
Drill Bit Point Angle
Drill Bit Material
Drill Bit Finish
Shank Type
Flute Type
Overall Length
Coolant Through
Brand
Price
Shop By

Viewing as

List Table
  • High Speed Steel Taper Length Drill Bit, Black Oxide F
    • Multiple product options available

      Made of long-lasting high speed steel, these bits offer high heat resistance for deep hole drilling in extremely hard materials. The black oxide finish resists corrosion and enhances durability.

      Multiple product options available

  • Cobalt Steel Taper Length Drill Bit, WXL Finish
    • Multiple product options available

      These bits offer high heat resistance for deep hole drilling in steel, alloyed steel, stainless steel, and cast iron. The WXL® finish provides a higher level of hardness than TiAlN, making these bits suitable for use on hardened steel.

      Multiple product options available

  • Carbide-Tipped Taper Length Drill Bit, Uncoated Finish
    • Multiple product options available

      The longer flute of a taper length drill bit can provide the overall length needed to help drill deeper holes. Designed for drilling into hardened steel, these carbide-tipped bits offer exceptional strength and durability. Uncoated bits can be sharpened without damaging any finish.

      Multiple product options available

  • Solid Carbide Taper Length Drill Bit, TiAlN Finish
    • Multiple product options available

      Ideal for general purpose metalworking applications, these heat-resistant solid carbide bits offer greater rigidity than high speed steel bits. The TiAlN coating enhances resistance to corrosion and wear, extending the life of the bits.

      Multiple product options available

  • Solid Carbide Taper Length Drill Bit, FIREX Finish
    • Multiple product options available

      Offering a high penetration rate, these bits feature a self-centering design for high-speed drilling applications. Heat-resistant solid carbide offers greater rigidity than high speed steel. The FIREX® coating provides exceptional thermal stability and wear resistance.

      Multiple product options available

  • Solid Carbide Taper Length Drill Bit, TiNAl/AlCrN Finish
    • Multiple product options available

      Ideal for general milling and mechanical engineering applications, these heat-resistant solid carbide bits offer greater rigidity than high speed steel bits. Suitable for extreme machining of steel and cast iron, the multilayer TiNAl/AlCrN coating resists high heat and force application.

      Multiple product options available