Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Taper Length Drill Bits and Sets

14 results found that include 1,354 products

Filter Results By

Branch Availability
Drill Bit Grouping
Item
Drill Bit Dimension Type
Drill Bit Size
Decimal Equivalent
Drill Bit Point Angle
Drill Bit Material
Drill Bit Finish
Shank Type
Flute Type
Overall Length
Flute Length
Coolant Through
Brand
Price
Shop By
Results per page:  16 | 32 | 48
High Speed Steel Taper Length Drill Bit, Black Oxide F
Cobalt Steel Taper Length Drill Bit, WXL Finish
Solid Carbide Taper Length Drill Bit, TiAlN Finish
High Speed Steel Taper Length Drill Bit, Bright Finish
High Speed Steel Taper Length Drill Bit, Straw/Bronze
Carbide-Tipped Taper Length Drill Bit, Uncoated Finish
High Speed Steel Taper Length Drill Bit, Steam Nitride
Solid Carbide Taper Length Drill Bit, FIREX Finish
Solid Carbide Taper Length Drill Bit, 17.50mm, Uncoated
Solid Carbide Taper Length Drill Bit, 17.50mm, Uncoated
  • SANDVIK COROMANT
  • Coromant Delta Drilling Tool, Helical Flute, Number of Pieces 1, P20 Grade, Carbide, Uncoated Finish, Fractional Size (In.) 0.689, Metric Size 17.5, Flute Length (mm) -, Overall Length (In.) 5-1/4, Overall Length (mm) 136, Shank Dia. (In.) 0.787, Shank Dia. (mm) 20, -

  • Item # 5FJD9
  • Mfr. Model # R411.5-17534D17.50 P20
  • Coromant Delta Drilling Tool, Helical Flute, Number of Pieces 1, P20 Grade, Carbide, Uncoated Finish,...More

Solid Carbide Taper Length Drill Bit, TiNAl/AlCrN Finish
High Speed Steel Taper Length Drill Bit, Steam Oxide F
Solid Carbide Taper Length Drill Bit, 1-5/32"
Solid Carbide Taper Length Drill Bit, 1-5/32"
  • GORILLA MILL
  • Carbide Drill, Material Solid Carbide, Dimension Type Inches, Size 1.1562, C2 Micro Grain Grade, Flute Length 4.00 In., Overall Length 6.10 In., Application For Hardened Materials, Cast Iron, Stainless Steel, Non-Ferrous Materials, Steel, High-Temperature Alloys

  • Item # 36PG78
  • Mfr. Model # GDC4688X7
  • Carbide Drill, Material Solid Carbide, Dimension Type Inches, Size 1.1562, C2 Micro Grain Grade, Flute Length...More

Solid Carbide Taper Length Drill Bit, 1-9/64"
Solid Carbide Taper Length Drill Bit, 1-9/64"
  • GORILLA MILL
  • Carbide Drill, Material Solid Carbide, Dimension Type Inches, Size 1.1406, C2 Micro Grain Grade, Flute Length 2.75 In., Overall Length 4.63 In., Application For Hardened Materials, Cast Iron, Stainless Steel, Non-Ferrous Materials, Steel, High-Temperature Alloys

  • Item # 36PG42
  • Mfr. Model # GDC2969X7
  • Carbide Drill, Material Solid Carbide, Dimension Type Inches, Size 1.1406, C2 Micro Grain Grade, Flute Length...More

Cobalt Steel Taper Length Drill Bit, Steam Oxide Finish
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More