Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Item
Measurement Type
Blade Length
Blade Width
Blade Material
Case Type
Graduations
Graduation Type
Brand
Price
Shop By
Ratings

Tape Measures

39 Results Found that Include 348 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • WESTWARD
  • Tape Measure Tape Measure
  • Multiple product options available

    Multiple product options available

Steel 25 ft. SAE Engineers Tape Measure
  • STANLEY
  • Steel 25 ft. SAE Engineers Tape Measure Steel 25 ft. SAE Engineers Tape Measure
  • Item # 20JY19
  • Mfr. Model # STHT30759L
  • Engineers Tape Measure, SAE, Blade Length 25 ft., Blade Width 1 In., Blade Material Steel, Case Type Closed,...More

Steel 6 ft. SAE Diameter Tape Measure
  • KESON
  • Steel 6 ft. SAE Diameter Tape Measure Steel 6 ft. SAE Diameter Tape Measure
  • Item # 30NX09
  • Mfr. Model # PD618N
  • Diameter Tape Measure, SAE, Blade Length 6 ft., Blade Width 1/4 In., Blade Material Steel, Case Type Closed,...More

Steel 3 ft. SAE Key Chain Tape Measure
  • STANLEY
  • Steel 3 ft. SAE Key Chain Tape Measure Steel 3 ft. SAE Key Chain Tape Measure
  • Item # 6R095
  • Mfr. Model # 39-130
  • Key Chain Tape Measure, SAE, Blade Length 3 ft., Blade Width 1/4 In., Blade Material Steel, Case Type Closed,...More

  • TM

    Grainger Choice

  • WESTWARD
  • Engineers Long Tape Measure Engineers Long Tape Measure
  • Multiple product options available

    Multiple product options available

Steel 30 ft. SAE Tape Measure
  • MILWAUKEE
  • Steel 30 ft. SAE Tape Measure Steel 30 ft. SAE Tape Measure
  • Item # 48LU53
  • Mfr. Model # 48-22-5530
  • Tape Measure, SAE, Blade Length 30 ft., Blade Width 1-1/16 In., Blade Material Steel, Case Type Closed,...More

Steel 35 ft. SAE Tape Measure
  • MILWAUKEE
  • Steel 35 ft. SAE Tape Measure Steel 35 ft. SAE Tape Measure
  • Item # 48LU54
  • Mfr. Model # 48-22-5535
  • Tape Measure, SAE, Blade Length 35 ft., Blade Width 1-1/16 In., Blade Material Steel, Case Type Closed,...More

  • TM

    Grainger Choice

  • WESTWARD
  • Long Tape Measure Long Tape Measure
  • Multiple product options available

    Multiple product options available

Steel 16 ft. Metric Tape Measure
  • FAST CAP
  • Steel 16 ft. Metric Tape Measure Tape Measure
  • Item # 3WCC8
  • Mfr. Model # PMMR-TRUE32
  • Tape Measure, Metric, Blade Length 16 ft., Blade Width 1 In., Blade Material Steel, Case Type Closed,...More

Steel 100 ft. SAE Tape Measure
  • DEWALT
  • Steel 100 ft. SAE Tape Measure Tape Measure
  • Item # 31CL10
  • Mfr. Model # DWHT34036
  • Tape Measure, SAE, Blade Length 100 ft., Blade Width 3/8 In., Blade Material Steel, Case Type Closed,...More

Steel 3.5m Metric Adhesive Backed Tape Measure
  • KREG
  • Steel 3.5m Metric Adhesive Backed Tape Measure Adhesive Backed Tape Measure
  • Item # 3WAL3
  • Mfr. Model # KMS7729
  • Adhesive Backed Tape Measure, Metric, Blade Length 3.5m, Blade Width 1/2 In., Blade Material Steel, Case Type...More

Steel 5m Metric Tape Measure
  • MILWAUKEE
  • Steel 5m Metric Tape Measure Steel 5m Metric Tape Measure
  • Item # 48LU55
  • Mfr. Model # 48-22-5705
  • Tape Measure, Metric, Blade Length 5m, Blade Width 27mm, Blade Material Steel, Case Type Closed, Graduations...More

Steel 50 ft. SAE Engineers Long Tape Measure
  • LUFKIN
  • Steel 50 ft. SAE Engineers Long Tape Measure Steel 50 ft. SAE Engineers Long Tape Measure
  • Item # 3VYH8
  • Mfr. Model # HW223D
  • Engineers Long Tape Measure, SAE, Blade Length 50 ft., Blade Width 3/8 In., Blade Material Steel, Case Type...More

Steel 7.5m SAE/Metric Long Tape Measure
  • KLEIN TOOLS
  • Steel 7.5m SAE/Metric Long Tape Measure Steel 7.5m SAE/Metric Long Tape Measure
  • Item # 24A477
  • Mfr. Model # 93275
  • Long Tape Measure, SAE/Metric, Blade Length 7.5m, Blade Width 1 In., Blade Material Steel, Case Type Closed,...More

Results per page:  16 | 32 | 48

Grainger carries a huge tape measure and measuring tape selection to help meet construction, engineering, architectural and other industrial or commercial measuring needs. When shopping for tape measures, consider type, durability, length and standout. You’ll find English and metric, engineers and architects tape measures here, including some that offer dual scales. Durable chrome and ABS plastic cases help protect measuring tapes when not in use. Come to Grainger when you need a durable tape measure or measuring tape to help you get the job done!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More