Skip Content

Tactical Vests

59 results found that include 59 products

Grainger is a leading supplier of tactical vests and other body armor at great prices. Quickly and easily find protective armor that can fit your security management and law enforcement needs. Grainger offers a variety of tactical vests in an array of colors, sizes and functions to help meet your mission needs. Make Grainger your first choice for tactical vests and other personal security needs.Close

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Covert Vest,2XL,Black,50 to 52In,Poly
    Covert Vest,2XL,Black,50 to 52In,Poly
    • 5.11 TACTICAL
    • Item # 22MW26
    • Mfr. Model # 80016
    • Covert Vest, Size 2XL, Color Black, Material Polyester, Fits Chest Size 50 to 52 In., Number of Pockets...More

  • LBE Vest,Black,2XL
    LBE Vest,Black,2XL
    • 5.11 TACTICAL
    • Item # 21V981
    • Mfr. Model # 58631
    • LBE Vest, Color Black, Size 2XL+, Closure Type YKK Zipper, Features Web Platform , Document Pocket , Pull...More

  • Taclite Vest,Black,2XL
    Taclite Vest,Black,2XL
    • 5.11 TACTICAL
    • Item # 21X155
    • Mfr. Model # 80008
    • Taclite Vest, Color Black, Size 2XL, Closure Type Zipper / Button, Features Back-up Belt System , 12 Pockets...More

  • Taclite Vest,Black,XL
    Taclite Vest,Black,XL
    • 5.11 TACTICAL
    • Item # 21X154
    • Mfr. Model # 80008
    • Taclite Vest, Color Black, Size XL, Closure Type Zipper / Button, Features Back-up Belt System , 12 Pockets...More

  • Taclite Vest,Black,L
    Taclite Vest,Black,L
    • 5.11 TACTICAL
    • Item # 21X153
    • Mfr. Model # 80008
    • Taclite Vest, Color Black, Size L, Closure Type Zipper / Button, Features Back-up Belt System , 12 Pockets...More

  • Covert Vest,L,Battle Brown
    Covert Vest,L,Battle Brown
    • 5.11 TACTICAL
    • Item # 32JD44
    • Mfr. Model # 80016
    • Covert Vest, Vest, Size L, Color Battle Brown, Material 100 Percent Water Resistant Polyester, Fits Chest...More

  • Covert Vest,M,Battle Brown
    Covert Vest,M,Battle Brown
    • 5.11 TACTICAL
    • Item # 32JD45
    • Mfr. Model # 80016
    • Covert Vest, Vest, Size M, Color Battle Brown, Material 100 Percent Water Resistant Polyester, Fits Chest...More

  • Tactical Vest,2XL,Black,50 in. to 52 in.
    Tactical Vest,2XL,Black,50 in. to 52 in.
  • Covert Vest,S,Battle Brown
    Covert Vest,S,Battle Brown
    • 5.11 TACTICAL
    • Item # 32JD46
    • Mfr. Model # 80016
    • Covert Vest, Vest, Size S, Color Battle Brown, Material 100 Percent Water Resistant Polyester, Fits Chest...More

  • Covert Vest,M,Moss,38 to 40In,Poly
    Covert Vest,M,Moss,38 to 40In,Poly
    • 5.11 TACTICAL
    • Item # 22MW28
    • Mfr. Model # 80016
    • Covert Vest, Size M, Color Moss, Material Polyester, Fits Chest Size 38 to 40 In., Number of Pockets (Inside)...More

  • LBE Vest,Flat Dark Earth,2XL
    LBE Vest,Flat Dark Earth,2XL
    • 5.11 TACTICAL
    • Item # 21V984
    • Mfr. Model # 58631
    • LBE Vest, Color Flat Dark Earth, Size 2XL+, Closure Type YKK Zipper, Features Web Platform , Document Pocket...More

  • Covert Vest,M,Storm Gray
    Covert Vest,M,Storm Gray
    • 5.11 TACTICAL
    • Item # 32JD38
    • Mfr. Model # 80016
    • Covert Vest, Vest, Size M, Color Storm Gray, Material 100 Percent Water Resistant Polyester, Fits Chest Size...More

  • Covert Vest,S,Black,34 to 36In,Polyester
    Covert Vest,S,Black,34 to 36In,Polyester
    • 5.11 TACTICAL
    • Item # 22MW22
    • Mfr. Model # 80016
    • Covert Vest, Size S, Color Black, Material Polyester, Fits Chest Size 34 to 36 In., Number of Pockets...More

  • Tactical Vest,3XL,Black,54 in. to 56 in.
    Tactical Vest,3XL,Black,54 in. to 56 in.
  • Covert Vest,2XL,Moss,50 to 52In,Poly
    Covert Vest,2XL,Moss,50 to 52In,Poly
    • 5.11 TACTICAL
    • Item # 22MW31
    • Mfr. Model # 80016
    • Covert Vest, Size 2XL, Color Moss, Material Polyester, Fits Chest Size 50 to 52 In., Number of Pockets...More

  • Covert Vest,2XL,Battle Brown
    Covert Vest,2XL,Battle Brown
    • 5.11 TACTICAL
    • Item # 32JD42
    • Mfr. Model # 80016
    • Covert Vest, Vest, Size 2XL, Color Battle Brown, Material 100 Percent Water Resistant Polyester, Fits Chest...More

  • Tactical Vest,2XL,Khaki,50 in. to 52 in.
    Tactical Vest,2XL,Khaki,50 in. to 52 in.
  • LBE Vest,4XL,Sandstone,58 to 60 In
    LBE Vest,4XL,Sandstone,58 to 60 In
    • 5.11 TACTICAL
    • Item # 22MN02
    • Mfr. Model # 58631
    • LBE Vest, Size 4XL, Color Sandstone, Material Polyester Mesh, Fits Chest Size 58 to 60 In., Number of Pockets...More

  • LBE Vest,Regular,Sandstone,46 to 48 In
    LBE Vest,Regular,Sandstone,46 to 48 In
    • 5.11 TACTICAL
    • Item # 22MM99
    • Mfr. Model # 58631
    • LBE Vest, Size Regular, Color Sandstone, Material Polyester Mesh, Fits Chest Size 46 to 48 In., Number of...More

  • LBE Vest,Flat Dark Earth,4XL
    LBE Vest,Flat Dark Earth,4XL
    • 5.11 TACTICAL
    • Item # 21V985
    • Mfr. Model # 58631
    • LBE Vest, Color Flat Dark Earth, Size 4XL, Closure Type YKK Zipper, Features Web Platform , Document Pocket...More

  • LBE Vest,Tac OD,2XL
    LBE Vest,Tac OD,2XL
    • 5.11 TACTICAL
    • Item # 21V987
    • Mfr. Model # 58631
    • LBE Vest, Color Tac OD, Size 2XL+, Closure Type YKK Zipper, Features Web Platform , Document Pocket , Pull...More

  • Covert Vest,S,Storm Gray
    Covert Vest,S,Storm Gray
    • 5.11 TACTICAL
    • Item # 32JD39
    • Mfr. Model # 80016
    • Covert Vest, Vest, Size S, Color Storm Gray, Material 100 Percent Water Resistant Polyester, Fits Chest Size...More

  • Covert Vest,M,Black,38 to 40In,Polyester
    Covert Vest,M,Black,38 to 40In,Polyester
    • 5.11 TACTICAL
    • Item # 22MW23
    • Mfr. Model # 80016
    • Covert Vest, Size M, Color Black, Material Polyester, Fits Chest Size 38 to 40 In., Number of Pockets...More

  • Taclite Vest,TDU Khaki,M
    Taclite Vest,TDU Khaki,M
    • 5.11 TACTICAL
    • Item # 21X158
    • Mfr. Model # 80008
    • Taclite Vest, Color TDU Khaki, Size M, Closure Type Zipper / Button, Features Back-up Belt System , 12...More

  • Tactical Vest,S,Khaki,34 in. to 35 in.
    Tactical Vest,S,Khaki,34 in. to 35 in.
  • Taclite Vest,TDU Khaki,2XL
    Taclite Vest,TDU Khaki,2XL
    • 5.11 TACTICAL
    • Item # 21X161
    • Mfr. Model # 80008
    • Taclite Vest, Color TDU Khaki, Size 2XL, Closure Type Zipper / Button, Features Back-up Belt System , 12...More

  • Tactical Vest,M,Black,38 in. to 40 in.
    Tactical Vest,M,Black,38 in. to 40 in.
  • Covert Vest,XL,Battle Brown
    Covert Vest,XL,Battle Brown
    • 5.11 TACTICAL
    • Item # 32JD43
    • Mfr. Model # 80016
    • Covert Vest, Vest, Size XL, Color Battle Brown, Material 100 Percent Water Resistant Polyester, Fits Chest...More

  • Covert Vest,S,Moss,34 to 36In,Poly
    Covert Vest,S,Moss,34 to 36In,Poly
    • 5.11 TACTICAL
    • Item # 22MW27
    • Mfr. Model # 80016
    • Covert Vest, Size S, Color Moss, Material Polyester, Fits Chest Size 34 to 36 In., Number of Pockets (Inside)...More

  • Tactical Vest,3XL,Khaki,54 in. to 56 in.
    Tactical Vest,3XL,Khaki,54 in. to 56 in.
  • LBE Vest,Flat Dark Earth,Regular
    LBE Vest,Flat Dark Earth,Regular
    • 5.11 TACTICAL
    • Item # 21V983
    • Mfr. Model # 58631
    • LBE Vest, Color Flat Dark Earth, Size Regular, Closure Type YKK Zipper, Features Web Platform , Document...More

  • Covert Vest,L,Storm Gray
    Covert Vest,L,Storm Gray
    • 5.11 TACTICAL
    • Item # 32JD37
    • Mfr. Model # 80016
    • Covert Vest, Vest, Size L, Color Storm Gray, Material 100 Percent Water Resistant Polyester, Fits Chest Size...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More