Skip Content

Tactical Pouches

549 results found that include 549 products

Shop tactical pouches from Grainger. No matter how you set up your duty rig, you’ll find items here that can help keep the tools of your trade organized and easily accessible. Find pouches that can hold live and spent magazines, mace, lights and radios, gloves, handcuffs and more. Make Grainger your central source for tactical pouches and all your other law enforcement suppliesClose

Filter Results By

Branch Availability
Sub-Category
Item
Color
Material
Brand
Price
Shop By
Ratings

Viewing as

List
  • Med Kit Pouch,Black,1000D Nylon
    Med Kit Pouch,Black,1000D Nylon
    • 5.11 TACTICAL
    • Item # 22MM59
    • Mfr. Model # 56096
    • Med Kit Pouch, Tactical, Size Universal, Color Black, Material 1000D Nylon, Length (In.) 7-1/2, Width (In.)...More

  • Flashlight Holder,Black,Nylon,1-1/4 in W
    Flashlight Holder,Black,Nylon,1-1/4 in W
    • 5.11 TACTICAL
    • Item # 38HN78
    • Mfr. Model # 56257
    • Flashlight Holder, Pouch, Color Black, Material Nylon, Length (In.) 13, Width (In.) 1-1/4, Number of Pockets...More

  • Radio Pouch,Flat Dark Earth
    Radio Pouch,Flat Dark Earth
    • 5.11 TACTICAL
    • Item # 21W020
    • Mfr. Model # 58718
    • Radio Pouch, Color Flat Dark Earth, Size Universal, Closure Hook and Loop, Features 5.11 Slickstick, Fits...More

  • Notebook Organizer Sleeve,Blk,500D Nylon
    Notebook Organizer Sleeve,Blk,500D Nylon
    • 5.11 TACTICAL
    • Item # 22MM62
    • Mfr. Model # 56097
    • Notebook Organizer Sleeve, Tactical, Size Universal, Color Black, Material 500D Nylon, Length (In.) 20, Width...More

  • Radio Case,Universal,Black Weave
    Radio Case,Universal,Black Weave
    • GOULD & GOODRICH, INC.
    • Item # 40N725
    • Mfr. Model # B651-1W
    • Radio Case, Universal, Color Black Weave, Material Leather, Closure Snap, For Use With 2-1/4 In Belt,...More

  • Shotgun Bandolier,Tac OD,1050D Nylon
    Shotgun Bandolier,Tac OD,1050D Nylon
    • 5.11 TACTICAL
    • Item # 22MM77
    • Mfr. Model # 56122
    • Shotgun Bandolier, Tactical, Size Universal, Color Tac OD, Material 1050D Nylon, Length (In.) 5-1/4, Width...More

  • Mag Pouch,Glk Dbl Stacked 9/40,Blk,Nylon
    Mag Pouch,Glk Dbl Stacked 9/40,Blk,Nylon
    • 5.11 TACTICAL
    • Item # 21W048
    • Mfr. Model # 59166
    • Mag Pouch, Glk Double Stacked 9/40, Color Black, Size Universal, Closure Hook and Loop, Features 5.11...More

  • Pouch,Nylon,Black
    Pouch,Nylon,Black
    • 5.11 TACTICAL
    • Item # 52KJ88
    • Mfr. Model # 56321
    • Pouch, Belt Mounted, Size Universal, Color Black, Material Nylon, Number of Pockets (Inside) 1, Number of...More

  • Radio Pouch,Black,Nylon,5-3/8 x 3-5/8 In
    Radio Pouch,Black,Nylon,5-3/8 x 3-5/8 In
    • 5.11 TACTICAL
    • Item # 21W019
    • Mfr. Model # 58718
    • Radio Pouch, Color Black, Size Universal, Closure Hook and Loop, Features 5.11 Slickstick, Fits Radio, For...More

  • Key Holder,Black
    Key Holder,Black
    • UNCLE MIKE'S
    • Item # 36P235
    • Mfr. Model # 89067
    • Key Holder, Color Black, Material Nylon, Length (In.) 0.5, Width (In.) 3.5, For Use With Keys, Includes Key...More

  • Glove Pouch,Double,Black,Nylon
    Glove Pouch,Double,Black,Nylon
    • HEROS PRIDE
    • Item # 24GU44
    • Mfr. Model # 1082
    • Glove Pouch, Pouch, Size Double, Color Black, Material Nylon, Length (In.) 4-1/4 In., Width (In.) 3-1/2 In.,...More

  • Light-writing Patch,Black,500D Nylon
    Light-writing Patch,Black,500D Nylon
    • 5.11 TACTICAL
    • Item # 22MM73
    • Mfr. Model # 56121
    • Light-writing Patch, Tactical, Size Universal, Color Black, Material 500D Nylon, Length (In.) 4, Width (In.)...More

  • Light/Baton Holder
    Light/Baton Holder
    • BLACKHAWK
    • Item # 6YMN4
    • Mfr. Model # 44A201BK
    • Light/Baton Holder, D Cell and C Cell, Color Black, Material Nylon

  • Glove Pouch,Black,Nylon,1-1/4 in. W
    Glove Pouch,Black,Nylon,1-1/4 in. W
    • 5.11 TACTICAL
    • Item # 38HN79
    • Mfr. Model # 56258
    • Glove Pouch, Pouch, Color Black, Material Nylon, Length (In.) 3-1/4, Width (In.) 1-1/4, Number of Pockets...More

  • Flashlight Case,Black Weave
    Flashlight Case,Black Weave
    • GOULD & GOODRICH, INC.
    • Item # 40N993
    • Mfr. Model # B672-8W
    • Flashlight Case, Color Black Weave, Material Leather, Closure Snap, Fits Holds Streamlight Strion(R) LED, For...More

  • Tactical Mag Case With Flap,Black
    Tactical Mag Case With Flap,Black
    • BLACKHAWK
    • Item # 14X438
    • Mfr. Model # 430900BK
    • Tactical Mag Case With Flap, Single or Double Row, Color Black, Material Carbon Fiber, Length (In.) 6-1/2,...More

  • Single Cuff Case
    Single Cuff Case
    • BLACKHAWK
    • Item # 6YMN0
    • Mfr. Model # 44A153BK
    • Traditional Single Cuff Case, Color Black, Material Cordura

  • Double Mag Case,Single Row,Carbon Fiber
    Double Mag Case,Single Row,Carbon Fiber
    • BLACKHAWK
    • Item # 14X446
    • Mfr. Model # 410510CBK
    • Double Mag Case, Single Row, Carbon Fiber Finish, Color Black, Material Carbon Fiber, Length (In.) 6, Width...More

  • Med Kit Pouch,Sandstone,1000D Nylon
    Med Kit Pouch,Sandstone,1000D Nylon
    • 5.11 TACTICAL
    • Item # 22MM60
    • Mfr. Model # 56096
    • Med Kit Pouch, Tactical, Size Universal, Color Sandstone, Material 1000D Nylon, Length (In.) 7-1/2, Width...More

  • Light-writing Patch,Sandstone,500D Nylon
    Light-writing Patch,Sandstone,500D Nylon
    • 5.11 TACTICAL
    • Item # 22MM74
    • Mfr. Model # 56121
    • Light-writing Patch, Tactical, Size Universal, Color Sandstone, Material 500D Nylon, Length (In.) 4, Width...More

  • Silent Key Holder
    Silent Key Holder
    • BLACKHAWK
    • Item # 6TTJ9
    • Mfr. Model # 44A600BK
    • Molded Silent Key Holder, Color Black, Material Cordura

  • Tactical Mag Case With Flap,Coyote Tan
    Tactical Mag Case With Flap,Coyote Tan
    • BLACKHAWK
    • Item # 14X439
    • Mfr. Model # 430900CT
    • Tactical Mag Case With Flap, Single or Double Row, Color Coyote Tan, Material Carbon Fiber, Length (In.)...More

  • Range Ready Bag,Tactical Bag,Sandstone
    Range Ready Bag,Tactical Bag,Sandstone
    • 5.11 TACTICAL
    • Item # 32JV26
    • Mfr. Model # 59049
    • Range Ready Bag, Tactical Bag, Size Universal, Color Sandstone, Material 600D Polyester with Water Resistant...More

  • Carrying Bag,Respirator/Gas Mask,Black
    Carrying Bag,Respirator/Gas Mask,Black
    • R&B PRODUCTS
    • Item # 3RLZ6
    • Mfr. Model # 430BK
    • Carrying Bag, Respirator/Gas Mask, Color Black, Material 1000 Denier Cordura(r) Nylon, Width 7-1/2 In.,...More

  • Molded Chem Agent Pouch.L
    Molded Chem Agent Pouch.L
    • BLACKHAWK
    • Item # 6TTJ1
    • Mfr. Model # 44A501BK
    • Molded Chem Agent Pouch, Large MK4, Color Black, Material Nylon

  • Double Mag Case,Double Row,Carbon Fiber
    Double Mag Case,Double Row,Carbon Fiber
    • BLACKHAWK
    • Item # 14X452
    • Mfr. Model # 410610CBK
    • Double Mag Case, Double Row, Carbon Fiber Finish, Color Black, Material Carbon Fiber, Length (In.) 6, Width...More

  • Radio Case,Black
    Radio Case,Black
    • UNCLE MIKE'S
    • Item # 36P231
    • Mfr. Model # 89060
    • Radio Case, Color Black, Material Nylon, Length (In.) 6, Width (In.) 4.5, For Use With Any Radio Model

  • Pepper Spray Case,L,Black,Nylon
    Pepper Spray Case,L,Black,Nylon
    • HEROS PRIDE
    • Item # 24GU45
    • Mfr. Model # 1060
    • Pepper Spray Case, Case, Size L, Color Black, Material Nylon, Length (In.) 3-1/4 In., Width (In.) 7-3/4 In.,...More

  • Gear Kit,XL,Black
    Gear Kit,XL,Black
    • UNCLE MIKE'S
    • Item # 36P244
    • Mfr. Model # 89089
    • Gear Kit, Size XL, Color Black, Material Nylon, Length (In.) 14.62, Width (In.) 6.5, Includes Belt, Four Belt...More

  • Double Mag Pouch.Double.Black
    Double Mag Pouch.Double.Black
    • BLACKHAWK
    • Item # 6YMJ6
    • Mfr. Model # 44A001BK
    • Molded Double Mag Pouch, Double Row, Color Black, Material Cordura

  • Spotlight Holder,Black
    Spotlight Holder,Black
    • UNCLE MIKE'S
    • Item # 36P238
    • Mfr. Model # 89074
    • Spotlight Holder, Color Black, Material Nylon, Length (In.) 8.5, Width (In.) 3.87, Snap Closure, For Use With...More

  • Flash Bang Pouch,Blk,Nylon,5-7/8 x 3-1/4
    Flash Bang Pouch,Blk,Nylon,5-7/8 x 3-1/4
    • 5.11 TACTICAL
    • Item # 21V942
    • Mfr. Model # 56031
    • Flash Bang Pouch, Color Black, Size Universal, Closure Hook and Loop, Features 5.11 Slickstick, Fits...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More