Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Tactical Assault Packs

75 Results Found that Include 75 Products

Results per page:  16 | 32 | 48
Modular Backpack
  • BLACKHAWK
  • Modular Backpack Modular Backpack
  • Item # 14P382
  • Mfr. Model # DE-MBP
  • Modular Backpack, Length 25 In., Width 9 In., Height 6 In., Number of Pockets 1, Number of Pockets (Inside)...More

Three Day Assault Back Pack,Black
  • BLACKHAWK
  • Three Day Assault Back Pack, Black Three Day Assault Back Pack,Black
  • Item # 11Z660
  • Mfr. Model # 603D00
  • Three Day Assault Back Pack, Color Black, Material 1000 Denier Nylon, Length (In.) 20 In., Width (In.) 13...More

Battle Bag,Coyote Tan,Nylon
  • BLACKHAWK
  • Battle Bag, Coyote Tan, Nylon Battle Bag,Coyote Tan,Nylon
  • Item # 11Z605
  • Mfr. Model # 60BB01
  • Battle Bag, Length 12 In., Width 12 In., Depth 5 In., Height 12 In., Number of Pockets 3, Number of Pockets...More

Backpack Kit
  • BLACKHAWK
  • Backpack Kit Backpack Kit
  • Item # 14P408
  • Mfr. Model # DE-TBK-B
  • Backpack Kit, Length 4-1/2 In., Width 22-1/2 In., Height 25 In., Number of Pockets 3, Number of Pockets...More

O2 Sleeve With Hood,Black
  • BLACKHAWK
  • O2 Sleeve With Hood, Black O2 Sleeve With Hood,Black
  • Item # 14X542
  • Mfr. Model # 20O201BK
  • O2 Sleeve With Hood,Black, Length 4-1/4 In., Width 5 In., Height 15 In., Number of Pockets 1, Number of...More

CZ Gear Bag,Black,Nylon
  • BLACKHAWK
  • CZ Gear Bag, Black, Nylon CZ Gear Bag,Black,Nylon
  • Item # 11Z593
  • Mfr. Model # 20CZ00
  • CZ Gear Bag, Length 13.2 In., Width 17.2 In., Depth 15 In., Height 2.4 In., Number of Pockets 1, Number of...More

Pocket Pack,Coyote Tan
  • BLACKHAWK
  • Pocket Pack, Coyote Tan Pocket Pack,Coyote Tan
  • Item # 45G326
  • Mfr. Model # 20PK01CT
  • Pocket Pack, Zippered, Length 4-3/4 In, Width 3/4 In, Height 6-3/4 In, Number of Pockets (Inside) 2, Number...More

Pocket Pack,Black
  • BLACKHAWK
  • Pocket Pack, Black Pocket Pack,Black
  • Item # 45G325
  • Mfr. Model # 20PK01BK
  • Pocket Pack, Zippered, Length 4-3/4 In, Width 3/4 In, Height 6-3/4 In, Number of Pockets (Inside) 2, Number...More

Police Equipment Bag,Black,Nylon
  • BLACKHAWK
  • Police Equipment Bag, Black, Nylon Police Equipment Bag,Black,Nylon
  • Item # 11Z606
  • Mfr. Model # 20PE00
  • Police Equipment Bag, Length 24 In., Width 18 In., Depth 18.5 In., Height 15 In., Number of Pockets 7, Number...More

Courier Bag,Coyote Tan
  • BLACKHAWK
  • Courier Bag, Coyote Tan Courier Bag,Coyote Tan
  • Item # 45G443
  • Mfr. Model # 61CB02CT
  • Courier Bag, Color Coyote Tan, Material 500 Denier, Closure Side Release Buckles and Hook and Loop, Features...More

ALERT Bag,Black,Nylon
  • BLACKHAWK
  • ALERT Bag, Black, Nylon ALERT Bag,Black,Nylon
  • Item # 11Z592
  • Mfr. Model # 20LO03
  • ALERT Bag, Length 44 In., Width 15.5 In., Depth 13 In., Height 6.5 In., Number of Pockets 13, Number of...More

ALERT Bag,Black,Nylon
  • BLACKHAWK
  • ALERT Bag, Black, Nylon ALERT Bag,Black,Nylon
  • Item # 11Z594
  • Mfr. Model # 20LO04
  • ALERT Bag, Length 30 In., Width 16 In., Depth 14 In., Height 9.5 In., Number of Pockets 2, Number of Pockets...More

Sling Pack,Olive Drab
  • BLACKHAWK
  • Sling Pack, Olive Drab Sling Pack,Olive Drab
  • Item # 45G357
  • Mfr. Model # 22GB07OD
  • Sling Pack, Zippered, Capacity .50 Caliber M2A1 Ammo Can, Material 500 Denier Nylon, Color Olive Drab,...More

Tactical Briefcase,Black,Nylon
  • BLACKHAWK
  • Tactical Briefcase, Black, Nylon Tactical Briefcase,Black,Nylon
  • Item # 11Z595
  • Mfr. Model # 61BC01
  • Tactical Briefcase, Length 13 In., Width 16 In., Depth 5 In., Height 5 In., Number of Pockets 9, Number of...More

Storage Bag,7 Pockets,Coyote Tan
Tactical Briefcase,Coyote Tan,Nylon
  • BLACKHAWK
  • Tactical Briefcase, Coyote Tan, Nylon Tactical Briefcase,Coyote Tan,Nylon
  • Item # 11Z596
  • Mfr. Model # 61BC01
  • Tactical Briefcase, Length 13 In., Width 16 In., Depth 5 In., Height 5 In., Number of Pockets 9, Number of...More

Gear Bag,3 Pockets,Coyote Tan
  • BLACKHAWK
  • Gear Bag, 3 Pockets, Coyote Tan Gear Bag,3 Pockets,Coyote Tan
  • Item # 45G323
  • Mfr. Model # 20MB02CT
  • Gear Bag, Zippered, Capacity .80 cu. in., Length 11-1/2 In, Width 10 In, Height 5-3/4 In, Number of Pockets...More

Battle Bag,Black
  • BLACKHAWK
  • Battle Bag, Black Battle Bag,Black
  • Item # 45G425
  • Mfr. Model # 60BB03BK
  • Battle Bag, Zippered, Capacity 720 cu. in., Length 12 In, Width 12 In, Height 5 In, Material 500 Denier...More

YOMP Backpack,Black
  • BLACKHAWK
  • YOMP Backpack, Black YOMP Backpack,Black
  • Item # 45G438
  • Mfr. Model # 60YP00BK
  • Backpack, YOMP, Color Black, Material 500 Denier, Closure Y Zip Configuration, Features Accommodates 100 oz....More

Cyane Dynamic Backpack,Black
  • BLACKHAWK
  • Cyane Dynamic Backpack, Black Cyane Dynamic Backpack,Black
  • Item # 45G429
  • Mfr. Model # 60CD00BK
  • Backpack, Cyane Dynamic, Color Black, Material 500 Denier, Closure Zipper, Features Accommodates 100 oz....More

Mag Bag,Olive Drab
  • BLACKHAWK
  • Mag Bag, Olive Drab Mag Bag,Olive Drab
  • Item # 45G345
  • Mfr. Model # 22GB04OD
  • Mag Bag, Zippered, Number of Pockets (Inside) 5, Material 500 Denier Nylon, Color Olive Drab, Features Loop...More

Mobile Operation Bag,Black,Nylon
  • BLACKHAWK
  • Mobile Operation Bag, Black, Nylon Mobile Operation Bag,Black,Nylon
  • Item # 11Z597
  • Mfr. Model # 20MOB3
  • Mobile Operation Bag, Length 24 In., Width 14 In., Depth 10 In., Height 3 In., Number of Pockets 3, Number of...More

Gear Bag,3 Pockets,Olive Drab
  • BLACKHAWK
  • Gear Bag, 3 Pockets, Olive Drab Gear Bag,3 Pockets,Olive Drab
  • Item # 45G324
  • Mfr. Model # 20MB02OD
  • Gear Bag, Zippered, Capacity .80 cu. in., Length 11-1/2 In, Width 10 In, Height 5-3/4 In, Number of Pockets...More

Ultralight Three Day Assault Pack,Black
  • BLACKHAWK
  • Ultralight Three Day Assault Pack, Black Ultralight Three Day Assault Pack,Black
  • Item # 11Z671
  • Mfr. Model # 603D08
  • Ultralight Three Day Assault Pack, Color Black, Material 210/330 Denier Nylon, Length (In.) 20 In., Width...More

Sling Pack,Coyote Tan
  • BLACKHAWK
  • Sling Pack, Coyote Tan Sling Pack,Coyote Tan
  • Item # 45G355
  • Mfr. Model # 22GB07CT
  • Sling Pack, Zippered, Capacity .50 Caliber M2A1 Ammo Can, Material 500 Denier Nylon, Color Coyote Tan,...More

YOMP Backpack,Coyote Tan
  • BLACKHAWK
  • YOMP Backpack, Coyote Tan YOMP Backpack,Coyote Tan
  • Item # 45G439
  • Mfr. Model # 60YP00CT
  • Backpack, YOMP, Color Coyote Tan, Material 500 Denier, Closure Y Zip Configuration, Features Accommodates 100...More

Cyane Dynamic Backpack,Coyote Tan
Sling Pack,Black
  • BLACKHAWK
  • Sling Pack, Black Sling Pack,Black
  • Item # 45G346
  • Mfr. Model # 22GB05BK
  • Sling Pack, Zippered, Capacity .50 Caliber M2A1 Ammo Can, Material 500 Denier Nylon, Color Black, Features...More

Cyane Dynamic Backpack,Olive Drab
Battle Bag,Black,Nylon
  • BLACKHAWK
  • Battle Bag, Black, Nylon Battle Bag,Black,Nylon
  • Item # 11Z598
  • Mfr. Model # 60BB02
  • Battle Bag, Length 11 In., Width 5 In., Depth 10 In., Height 10 In., Number of Pockets 5, Number of Pockets...More

Ammo Bag,Black
  • BLACKHAWK
  • Ammo Bag, Black Ammo Bag,Black
  • Item # 45G334
  • Mfr. Model # 22GB01BK
  • Ammo Bag, Open Top, Capacity .30 Caliber Ammo Can, Material 500 Denier Nylon, Color Black, Includes External...More

Mobile Operation Bag,Black,Nylon
  • BLACKHAWK
  • Mobile Operation Bag, Black, Nylon Mobile Operation Bag,Black,Nylon
  • Item # 11Z609
  • Mfr. Model # 20MOB2
  • Mobile Operation Bag, Length 27 In., Width 14 In., Depth 10 In., Height 3.1 In., Number of Pockets 3, Number...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More