Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Item
Color
Material
Brand
Price
Shop By
Ratings

Tactical Assault Packs

114 Results Found that Include 114 Products

Results per page:  16 | 32 | 48
Rush 24 Backpack
  • 5.11 TACTICAL
  • Rush 24 Backpack Rush 24 Backpack
  • Item # 6VJG4
  • Mfr. Model # 58601
  • Rush 24 Backpack, Capacity 2,000 cu.-in., Length 20, Width 12-1/2, Depth 8, Height 20, Number of Pockets 28,...More

Rush 72 Backpack
  • 5.11 TACTICAL
  • Rush 72 Backpack Rush 72 Backpack
  • Item # 6VJG7
  • Mfr. Model # 58602
  • Rush 72 Backpack, Capacity 2,639 cu.-in., Length 23, Width 13-1/2, Depth 8-1/2, Height 23, Number of Pockets...More

Rush 12 Backpack,18x11x18 In,10 Pkt
  • 5.11 TACTICAL
  • Rush 12 Backpack, 18x11x18 In, 10 Pkt Rush 12 Backpack,18x11x18 In,10 Pkt
  • Item # 21V947
  • Mfr. Model # 56892
  • Backpack, Rush 12, Capacity 1330 cu. in., Length 18 In., Width 11 In., Depth 6.5 In., Height 18 In., Diameter...More

All Hazards Nitro Backpack,Black
  • 5.11 TACTICAL
  • All Hazards Nitro Backpack, Black All Hazards Nitro Backpack,Black
  • Item # 32JV80
  • Mfr. Model # 56167
  • All Hazards Nitro Backpack, Carry-On/Patrol Bag/Long Range Tactical Kit, Size Universal, Color Black,...More

Backpack,Rush Moab 10,Black
  • 5.11 TACTICAL
  • Backpack, Rush Moab 10, Black Backpack,Rush Moab 10,Black
  • Item # 21V963
  • Mfr. Model # 56964
  • Backpack, Rush Moab 10, Color Black, Material 1050D, Length (In.) 18.25, Width (In.) 5,25, Number of Pockets...More

Covrt 18 Backpack,Tactical,Ice
  • 5.11 TACTICAL
  • Covrt 18 Backpack, Tactical, Ice Covrt 18 Backpack,Tactical,Ice
  • Item # 22MM83
  • Mfr. Model # 56961
  • Covrt 18 Backpack, Tactical, Size Universal, Color Ice, Material 500D Nylon, Length (In.) 22 In., Width (In.)...More

PATROL READY Bag,Black
  • 5.11 TACTICAL
  • PATROL READY Bag, Black PATROL READY Bag,Black
  • Item # 14Z733
  • Mfr. Model # 59012
  • PATROL READY Bag, Length 18-1/2 In., Width 13 In., Depth 8-1/2 In., Number of Pockets 12, Number of Pockets...More

Backpack,Rush 24,Sandstone
  • 5.11 TACTICAL
  • Backpack, Rush 24, Sandstone Backpack,Rush 24,Sandstone
  • Item # 21V969
  • Mfr. Model # 58601
  • Backpack, Rush 24, Color Sandstone, Material 1050D, Length (In.) 20, Width (In.) 12-1/2, Number of Pockets...More

COVRT 18 Backpack,Asphalt
  • 5.11 TACTICAL
  • COVRT 18 Backpack, Asphalt COVRT 18 Backpack,Asphalt
  • Item # 14Z720
  • Mfr. Model # 56961
  • COVRT 18 Backpack, Length 19 In., Width 12-1/4 In., Depth 6-1/2 In., Number of Pockets 13, Number of Pockets...More

Rolling Bag,Soms 2.0,Black
  • 5.11 TACTICAL
  • Rolling Bag, Soms 2.0, Black Rolling Bag,Soms 2.0,Black
  • Item # 21V959
  • Mfr. Model # 56958
  • Rolling Bag, Soms 2.0, Color Black, Material 1600 Denier, Length (In.) 32, Width (In.) 14.5, Number of...More

Responders Everyday Bag,Red,Nylon
  • 5.11 TACTICAL
  • Responders Everyday Bag, Red, Nylon Responders Everyday Bag,Red,Nylon
  • Item # 22MM82
  • Mfr. Model # 56878
  • Responders Everyday Bag, Tactical, Capacity 8192 cu. In., Length 32 In., Width 16 In., Height 19 In., Number...More

Rush 12 Backpack,18x11x18 In,10 Pkt
  • 5.11 TACTICAL
  • Rush 12 Backpack, 18x11x18 In, 10 Pkt Rush 12 Backpack,18x11x18 In,10 Pkt
  • Item # 21V948
  • Mfr. Model # 56892
  • Backpack, Rush 12, Color Sandstone, Capacity 1330 cu. in., Diameter 1330 cu. in., Features Water Resistant,...More

Rush 72 Backpack,Storm
  • 5.11 TACTICAL
  • Rush 72 Backpack, Storm Rush 72 Backpack,Storm
  • Item # 32JV32
  • Mfr. Model # 58602
  • Rush 72 Backpack, Size Universal, Color Storm, Material 1050D Nylon with Water Repellent PUX2 Coating (Main...More

Push Pack,Utility Shoulder Hold
  • 5.11 TACTICAL
  • Push Pack, Utility Shoulder Hold Push Pack,Utility Shoulder Hold
  • Item # 32JW30
  • Mfr. Model # 56037
  • Push Pack, Utility Shoulder Hold, Size Universal, Color Light Brown, Material 1050D Nylon with Water...More

Rush 24 Backpack,Gray
  • 5.11 TACTICAL
  • Rush 24 Backpack, Gray Rush 24 Backpack,Gray
  • Item # 32JV33
  • Mfr. Model # 58601
  • Rush 24 Backpack, Size Universal, Color Gray, Material 1050D Nylon with Water Repellent PUX2 Coating (Main...More

Bag,Range Qualifier,13x8-3/4x10 In,4 Pkt
  • 5.11 TACTICAL
  • Bag, Range Qualifier, 13x8-3/4x10 In, 4 Pkt Bag,Range Qualifier,13x8-3/4x10 In,4 Pkt
  • Item # 21V953
  • Mfr. Model # 56947
  • Bag, Range Qualifier, Color Black, Capacity 1144 cu. in., Diameter 1144 cu. in., Features Mutiple Round And...More

Backpack,Rush 72,Sandstone
  • 5.11 TACTICAL
  • Backpack, Rush 72, Sandstone Backpack,Rush 72,Sandstone
  • Item # 21V970
  • Mfr. Model # 58602
  • Backpack, Rush 72, Color Sandstone, Material 1050D, Length (In.) 23, Width (In.) 13-1/2, Number of Pockets...More

Backpack,Backpack,Black,18-13/16inL
  • 5.11 TACTICAL
  • Backpack, Backpack, Black, 18-13/16inL Backpack,Backpack,Black,18-13/16inL
  • Item # 38HE15
  • Mfr. Model # 56961
  • Backpack, Backpack, Size Universal, Color Black, Material Nylon, Length (In.) 18.8, Width (In.) 14.6, Number...More

MISSION READY 2.0,Black
  • 5.11 TACTICAL
  • MISSION READY 2.0, Black MISSION READY 2.0,Black
  • Item # 14Z719
  • Mfr. Model # 56960
  • MISSION READY 2.0 Bag, Length 32 In., Width 14-1/2 In., Depth 14 In., Number of Pockets 5, Number of Pockets...More

Backpack,Backpack,Storm,18-13/16inL
  • 5.11 TACTICAL
  • Backpack, Backpack, Storm, 18-13/16inL Backpack,Backpack,Storm,18-13/16inL
  • Item # 38HE16
  • Mfr. Model # 56961
  • Backpack, Backpack, Size Universal, Color Storm, Material Nylon, Length (In.) 18.8, Width (In.) 14.6, Number...More

Rush 24 Backpack
  • 5.11 TACTICAL
  • Rush 24 Backpack Rush 24 Backpack
  • Item # 6VJG6
  • Mfr. Model # 58601
  • Rush 24 Backpack, Capacity 2,000 cu.-in., Length 20, Width 12-1/2, Depth 8, Height 20, Number of Pockets 28,...More

All Hazards Nitro Backpack,Tac OD Green
  • 5.11 TACTICAL
  • All Hazards Nitro Backpack, Tac OD Green All Hazards Nitro Backpack,Tac OD Green
  • Item # 32JV82
  • Mfr. Model # 56167
  • All Hazards Nitro Backpack, Carry-On/Patrol Bag/Long Range Tactical Kit, Size Universal, Color Tac OD Green,...More

Rush Delivery Mike,Tactical Carryall
  • 5.11 TACTICAL
  • Rush Delivery Mike, Tactical Carryall Rush Delivery Mike,Tactical Carryall
  • Item # 32JV75
  • Mfr. Model # 56176
  • Rush Delivery Mike, Tactical Carryall, Size Universal, Color Forest Green, Material 1050D, 500D, 420D Nylon,...More

Strap,Rush Tier System,Black
Backpack,Rush Moab 6,Double Tap
  • 5.11 TACTICAL
  • Backpack, Rush Moab 6, Double Tap Backpack,Rush Moab 6,Double Tap
  • Item # 21V961
  • Mfr. Model # 56963
  • Backpack, Rush Moab 6, Color Double Tap, Material 1050D, Length (In.) 10.5, Width (In.) 5, Number of Pockets...More

COVRT Zone Assault Pack,True Navy
  • 5.11 TACTICAL
  • COVRT Zone Assault Pack, True Navy COVRT Zone Assault Pack,True Navy
  • Item # 14Z729
  • Mfr. Model # 56971
  • COVRT Zone Assault Pack, Length 20-1/2 In., Width 12 In., Depth 3-1/2 In., Number of Pockets 14, Number of...More

COVRT Pistol Pouch,Asphalt
  • 5.11 TACTICAL
  • COVRT Pistol Pouch, Asphalt COVRT Pistol Pouch,Asphalt
  • Item # 14Z730
  • Mfr. Model # 56972
  • COVRT Pistol Pouch, Length 9 In., Width 6 In., Depth 1 In., Number of Pockets 2, Number of Pockets (Inside)...More

DC FLT Line,Sandstone
  • 5.11 TACTICAL
  • DC FLT Line, Sandstone DC FLT Line,Sandstone
  • Item # 32JV79
  • Mfr. Model # 56169
  • DC FLT Line, Travel Luggage/Mobile Tactical Station, Size Universal, Color Sandstone, Material 550D Nylon...More

Grab Drag 11,Tactical,Tac OD
  • 5.11 TACTICAL
  • Grab Drag 11, Tactical, Tac OD Grab Drag 11,Tactical,Tac OD
  • Item # 22MM79
  • Mfr. Model # 56143
  • Grab Drag 11, Tactical, Size Universal, Color Tac OD, Material 500D Nylon, Length (In.) 11 In., Width (In.)...More

Mission Ready 2.0,Rolling Duffel Bag
  • 5.11 TACTICAL
  • Mission Ready 2.0, Rolling Duffel Bag Mission Ready 2.0,Rolling Duffel Bag
  • Item # 32JV38
  • Mfr. Model # 56960
  • Mission Ready 2.0, Rolling Duffel Bag, Size Universal, Color Sandstone, Material 1050D Nylon Outer Shell,...More

Four Banger,Pistol Pouch ,Double Tap
COVRT Tech Sleeve,Asphalt
  • 5.11 TACTICAL
  • COVRT Tech Sleeve, Asphalt COVRT Tech Sleeve,Asphalt
  • Item # 14Z731
  • Mfr. Model # 56973
  • COVRT Tech Sleeve, Length 5-1/2 In., Width 3-1/4 In., Depth 1-1/4 In., Number of Pockets 1, Number of Pockets...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More