Skip Content

Table Ranges and Hot Plates

26 results found that include 26 products

Find a hot plate or table range at Grainger to keep hot foods hot and the coffee steaming. Choose from a selection that includes one-, two-, four- and six-burner units with various heating element sizes and types including cast iron, copper coil, solid, tubular, wrapped sheath and more. Shop Grainger today for the hot plate or table range style that meets your needs.Close

Filter Results By

Branch Availability
Item
Watts
BtuH
Element Type
Number of Elements
Heating Elements
Length (In.)
Width (In.)
Brand
Price
Shop By
Ratings

Viewing as

List
  • 14" x 11-1/2" x 3" 1500 Watts Table Ran
    14" x 11-1/2" x 3" 1500 Watts Table Ran
    • CADCO
    • Item # 4ZY87
    • Mfr. Model # KR-S2
    • Table Range, 1500 Watts, Solid Element Type, 1 Number of Elements, Boiling Temp. Each Element, 11 1/2 x 3 x...More

  • 11" x 12-1/4" x 3-1/4" 1300 Watts Singl
    11" x 12-1/4" x 3-1/4" 1300 Watts Singl
    • WARING COMMERCIAL
    • Item # 6DWF0
    • Mfr. Model # WEB300
    • Single Burner, Watts 1300, Element Type Wrapped Sheath, Number of Elements 1, Length (In.) 11, Width (In.)...More

  • 16-1/2" x 15-1/2" x 4-1/2" 2000 Watts&#
    16-1/2" x 15-1/2" x 4-1/2" 2000 Watts&#
    • CADCO
    • Item # 11U506
    • Mfr. Model # LKR-220
    • Hot Plate, Watts 2000, BtuH 6824, Element Type Cast Iron, Number of Elements 1, Heating Elements 9 In. dia.,...More

  • 10-1/2" x 4-13/32" 900 Watts Hot Plate
    10-1/2" x 4-13/32" 900 Watts Hot Plate
    • OSTER
    • Item # 45AU73
    • Mfr. Model # CKSTSB100-B-015
    • Hot Plate, Watts 900, BtuH 3072, Element Type Solid, Number of Elements 1, Heating Elements Single Burner,...More

  • 12" x 17-3/4" x 3-1/2" 1650 Watts Doubl
    12" x 17-3/4" x 3-1/2" 1650 Watts Doubl
    • CADCO
    • Item # 38F841
    • Mfr. Model # BRC-D1N
    • Double Hot Plate, Watts 1650, BtuH 5630, Element Type Tubular, Number of Elements 2, Heating Elements 5-1/2...More

  • Portable Butane Stove
    Portable Butane Stove
    • STERNO
    • Item # 5UDT1
    • Mfr. Model # 50178
    • Portable Butane Stove, Countertop, Overall Length 12 1/2 In., Overall Width 10 In., Overall Height 3 3/4 In.,...More

  • 22-3/4" x 13-1/2" x 4-1/2" 3000 Watts&#
    22-3/4" x 13-1/2" x 4-1/2" 3000 Watts&#
    • CADCO
    • Item # 11U512
    • Mfr. Model # CDR-2TFB
    • Hot Plate, Watts 3000, BtuH 10236, Element Type Tubular, Number of Elements 2, Heating Elements 8 In. dia.,...More

  • 22-3/4" x 13-1/2" x 4-1/2" 1800 Watts&#
    22-3/4" x 13-1/2" x 4-1/2" 1800 Watts&#
    • CADCO
    • Item # 11U513
    • Mfr. Model # CDR-2CFB
    • Hot Plate, Watts 1800, BtuH 6142, Element Type Cast Iron, Number of Elements 2, Heating Elements 7-1/2 In....More

  • 12" x 12" x 3-1/2" 1100 Watts Single Ho
    12" x 12" x 3-1/2" 1100 Watts Single Ho
    • CADCO
    • Item # 38F840
    • Mfr. Model # BRC-S1N
    • Single Hot Plate, Watts 1100, BtuH 3924, Element Type Tubular, Number of Elements 1, Heating Elements 5-1/2...More

  • 9" x 19-3/4" x 4" 1500 Watts Double Bur
    9" x 19-3/4" x 4" 1500 Watts Double Bur
    • OSTER
    • Item # 6CDL4
    • Mfr. Model # CKSTBUDDS00-NP
    • Double Burner, 1500 Watts, Solid Disc Element Type, Number of Elements 2, 0-1000, Length 9 In., Width 19 3/4...More

  • 12-1/4" x 14" x 4-1/8" 1500 Watts Hot&#
    12-1/4" x 14" x 4-1/8" 1500 Watts Hot&#
    • CADCO
    • Item # 11U510
    • Mfr. Model # CSR-3T
    • Hot Plate, Watts 1500, BtuH 5118, Element Type Tubular, Number of Elements 1, Heating Elements 8 In. dia.,...More

  • 12-1/4" x 21-1/4" x 4-1/4" 1650 Watts&#
    12-1/4" x 21-1/4" x 4-1/4" 1650 Watts&#
    • CADCO
    • Item # 11U509
    • Mfr. Model # CDR-1T
    • Hot Plate, Watts 1650, BtuH 5630, Element Type Tubular, Number of Elements 2, Heating Elements 6 In. dia.,...More

  • 12 1/4" x 19-3/4" x 3-1/4" 1800 Wa
    12 1/4" x 19-3/4" x 3-1/4" 1800 Wa
    • WARING COMMERCIAL
    • Item # 6DWF1
    • Mfr. Model # WDB600
    • Double Burner, Watts 1800, Element Type Wrapped Sheath, Number of Elements 2, Length (In.) 12 1/4, Width...More

  • 19-1/4" x 11" x 2-1/2" 650/1000 Watts&#
    19-1/4" x 11" x 2-1/2" 650/1000 Watts&#
    • CADCO
    • Item # 4ZY89
    • Mfr. Model # DKR-S2
    • Table Range, 650/1000 Watts, Solid Element Type, 2 Number of Elements, Boiling Temp. Each Element, 11 X 19...More

  • 7" x 14" x 3-1/2" 200 Watts Hot Plate
    7" x 14" x 3-1/2" 200 Watts Hot Plate
    • NEWCO COFFEE
    • Item # 48FP65
    • Mfr. Model # X-2
    • Hot Plate, Watts 200, BtuH [delete], Element Type Solid, Number of Elements 2, Heating Elements 6 In. dia.,...More

  • 12-1/4" x 14" x 4-1/8" 1100 Watts Hot&#
    12-1/4" x 14" x 4-1/8" 1100 Watts Hot&#
    • CADCO
    • Item # 11U508
    • Mfr. Model # CSR-1T
    • Hot Plate, Watts 1100, BtuH 3753, Element Type Tubular, Number of Elements 1, Heating Elements 6 In. dia.,...More

  • 35-3/8" x 30-1/4" x 14-11/16 Hot Plate
    35-3/8" x 30-1/4" x 14-11/16 Hot Plate
    • WELLS MANUFACTURING
    • Item # 24T836
    • Mfr. Model # HDHP3630
    • Hot Plate, BtuH 159,000, Element Type Cast Iron, Number of Elements 6, Heating Elements Natural Gas Burners,...More

  • 23-3/8" x 30-1/4" x 14-11/16 Hot Plate
    23-3/8" x 30-1/4" x 14-11/16 Hot Plate
    • WELLS MANUFACTURING
    • Item # 24T835
    • Mfr. Model # HDHP2430
    • Hot Plate, BtuH 106,000, Element Type Cast Iron, Number of Elements 4, Heating Elements Natural Gas Burners,...More

  • 12-3/8" x 30-1/4" x 14-11/16 Hot Plate
    12-3/8" x 30-1/4" x 14-11/16 Hot Plate
    • WELLS MANUFACTURING
    • Item # 24T834
    • Mfr. Model # HDHP1230
    • Hot Plate, BtuH 53,000, Element Type Cast Iron, Number of Elements 2, Heating Elements Natural Gas Burners,...More

  • 30-1/8" x 36" x 16-1/4 Countertop Gas Step-U
    30-1/8" x 36" x 16-1/4 Countertop Gas Step-U
    • BAKERS PRIDE
    • Item # 6EKT7
    • Mfr. Model # BPHHPS-636I
    • Countertop Gas Step-Up Open Burner Range, Element Type Cast Iron, Number of Elements 6, Heating Elements...More

  • 14-11/32" x 12-29/64" x 4-37/64 Portable But
    14-11/32" x 12-29/64" x 4-37/64 Portable But
    • STERNO
    • Item # 48TP91
    • Mfr. Model # 50108
    • Portable Butane Stove, BtuH 15,000, Element Type Cast Iron, Number of Elements 1, Heating Elements 3 In....More

  • 30-1/8" x 36" x 13-3/4 Countertop Gas Open&#
    30-1/8" x 36" x 13-3/4 Countertop Gas Open&#
    • BAKERS PRIDE
    • Item # 6EKT6
    • Mfr. Model # BPHHP-636I
    • Countertop Gas Open Burner Range, Element Type Cast Iron, Number of Elements 6, Heating Elements 180,000...More

  • 30-1/8" x 24" x 16-1/4 Countertop Gas Step-U
    30-1/8" x 24" x 16-1/4 Countertop Gas Step-U
    • BAKERS PRIDE
    • Item # 6EKT5
    • Mfr. Model # BPHHPS-424I
    • Countertop Gas Step-Up Open Burner Range, Element Type Cast Iron, Number of Elements 4, Heating Elements...More

  • 30-1/8" x 24" x 13-3/4 Countertop Gas Open&#
    30-1/8" x 24" x 13-3/4 Countertop Gas Open&#
    • BAKERS PRIDE
    • Item # 6EKT4
    • Mfr. Model # BPHHP-424I
    • Countertop Gas Open Burner Range, Element Type Cast Iron, Number of Elements 4, Heating Elements 120,000...More

  • 22-3/4" x 13-1/2" x 4-1/2" 1650 Watts&#
    22-3/4" x 13-1/2" x 4-1/2" 1650 Watts&#
    • CADCO
    • Item # 11U511
    • Mfr. Model # CDR-1TFB
    • Hot Plate, Watts 1650, BtuH 5630, Element Type Tubular, Number of Elements 2, Heating Elements 6 In. dia.,...More

  • 16-1/4" x 12" x 3" 1500 Watts Table Ran
    16-1/4" x 12" x 3" 1500 Watts Table Ran
    • CADCO
    • Item # 4ZY90
    • Mfr. Model # PHR-1C
    • Table Range, 1500 Watts, Solid Element Type, Number of Elements 1, Glass-Ceramic, Length 16 1/4 In, Width 12...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More