Skip Content

SWIVEL PRO SERIES

18 products found

Filter Results By

Viewing as

List
  • Orange Industrial Premium Rolling Cabinet, 39-1/4" H X 32" W X 24-1/4" D, Number of Drawers: 7

    Brand
    SWIVEL PRO SERIES
    Item #
    26X199
    Mfr. Model #
    PRO303507
    Orange Industrial Premium Rolling Cabinet, 39-1/4" H X
    Web Price $3,225.00 / each
  • Black Industrial Premium Rolling Cabinet, 39-1/4" H X 60" W X 24-1/4" D, Number of Drawers: 12

    Brand
    SWIVEL PRO SERIES
    Item #
    26X204
    Mfr. Model #
    PRO603512
    Black Industrial Premium Rolling Cabinet, 39-1/4" H X&
    Web Price $3,995.00 / each
  • Black Light Duty Side Cabinet, 45-1/4" H X 30-1/4" W X 24-1/4" X D, Number of Drawers: 5

    Brand
    SWIVEL PRO SERIES
    Item #
    26X205
    Mfr. Model #
    PRO904505
    Black Light Duty Side Cabinet, 45-1/4" H X 30-1&#
    Web Price $5,175.00 / each
  • Steel Five Drawer Road Box, Orange/Black, Single, 2.6 cu. ft.

    Brand
    SWIVEL PRO SERIES
    Item #
    26X198
    Mfr. Model #
    PRO252305
    Steel Five Drawer Road Box, Orange/Black, Single, 2.6
    Web Price $1,666.00 / each
  • Steel Service Body/Van Tool Box, Orange/Black, No Lid, 6.0 cu. ft.

    Brand
    SWIVEL PRO SERIES
    Item #
    26X201
    Mfr. Model #
    PRO343408
    Steel Service Body/Van Tool Box, Orange/Black, No Lid,
    Web Price $1,891.00 / each
  • Black Heavy Duty Corner Cabinet, 60" H X 48" W X 27" X D, Number of Drawers: 11

    Brand
    SWIVEL PRO SERIES
    Item #
    26X202
    Mfr. Model #
    PRO506011
    Black Heavy Duty Corner Cabinet, 60" H X 48"
    Web Price $5,175.00 / each
  • Black Push/Pull Handle, Mild Steel, 24" Length, 8" Width

    Brand
    SWIVEL PRO SERIES
    Item #
    26X220
    Mfr. Model #
    PRLB03060
    Black Push/Pull Handle, Mild Steel, 24" Length, 8"
    Web Price $124.00 / each
  • Black Standard Duty Corner Cabinet, 30-1/4" H X 12-3/8" W X 12-3/8" X D, Number of Drawers: 9

    Brand
    SWIVEL PRO SERIES
    Item #
    26X203
    Mfr. Model #
    PRO513009
    Black Standard Duty Corner Cabinet, 30-1/4" H X 1
    Web Price $1,475.00 / each
  • Silver Divider, Height (In.): 5, Width (In.): 23-3/4, Length (In.): 23-3/4

    Brand
    SWIVEL PRO SERIES
    Item #
    487D88
    Mfr. Model #
    PRDDG8010
    Silver Divider, Height (In.): 5, Width (In.)
    Web Price $122.40 / each
  • Silver Divider, Height (In.): 2-1/2, Width (In.): 23-3/4, Length (In.): 23-3/4

    Brand
    SWIVEL PRO SERIES
    Item #
    487D86
    Mfr. Model #
    PRDDGG2727
    Silver Divider, Height (In.): 2-1/2, Width (
    Web Price $35.52 / each
  • Silver Divider, Height (In.): 2, Width (In.): 23-3/4, Length (In.): 23-3/4

    Brand
    SWIVEL PRO SERIES
    Item #
    487D87
    Mfr. Model #
    PRDDG8000
    Silver Divider, Height (In.): 2, Width (In.)
    Web Price $37.76 / each
  • Black Industrial Premium Rolling Cabinet, 35-1/2" H X 60" W X 26" D, Number of Drawers: 10

    Brand
    SWIVEL PRO SERIES
    Item #
    468F61
    Mfr. Model #
    MAX603510
    Black Industrial Premium Rolling Cabinet, 35-1/2" H X&
    Web Price $1,716.80 / each
  • Silver Drawer Divider Set, Stainless Steel, 12" Length, 1/16" Width

    Brand
    SWIVEL PRO SERIES
    Item #
    26X219
    Mfr. Model #
    PRDDS5100
    Silver Drawer Divider Set, Stainless Steel, 12" Length,
    Web Price $84.75 / each
  • Silver Divider, Height (In.): 2-3/4, Width (In.): 1/16, Length (In.): 26

    Brand
    SWIVEL PRO SERIES
    Item #
    26X215
    Mfr. Model #
    PRDDS2500
    Silver Divider, Height (In.): 2-3/4, Width (
    Web Price $68.50 / each
  • Silver Divider, Height (In.): 2-3/4, Width (In.): 1/16, Length (In.): 32

    Brand
    SWIVEL PRO SERIES
    Item #
    26X213
    Mfr. Model #
    PRDDS1800
    Silver Divider, Height (In.): 2-3/4, Width (
    Web Price $68.50 / each
  • Silver Drawer Divider Set, Stainless Steel, 14-1/2" Length, 1/16" Width

    Brand
    SWIVEL PRO SERIES
    Item #
    26X214
    Mfr. Model #
    PRDDS2000
    Silver Drawer Divider Set, Stainless Steel, 14-1/2" Le
    Web Price $84.75 / each
  • Steel Underbody Truck Box, Orange/Black, Single Lid, 2.8 cu. ft.

    Brand
    SWIVEL PRO SERIES
    Item #
    26X196
    Mfr. Model #
    PRO18183L
    Steel Underbody Truck Box, Orange/Black, Single Lid, 2.8&#x
    Web Price $1,448.00 / each
  • Silver Divider, Height (In.): 2-3/4, Width (In.): 1/16, Length (In.): 32

    Brand
    SWIVEL PRO SERIES
    Item #
    26X206
    Mfr. Model #
    PRDDG1800
    Silver Divider, Height (In.): 2-3/4, Width (
    Web Price $35.50 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More