Skip Content

WEARWELL Switchboard Mats

2 results found that include 2 products

Filter Results By

Applied Filters

Clear All

Viewing as

List Table
  • Switchboard Runner, Smooth Surface Pattern, 75 ft. L, 3
    Switchboard Runner, Smooth Surface Pattern, 75 ft. L, 3
    • WEARWELL
    • Switchboard Runner, Mat Color Black, Mat Surface Pattern Smooth, Max. Use Voltage 3000VAC, Mat Length 75 ft., Mat Width 3 ft., Mat Surface Material Vinyl, Mat Backing Material Vinyl, Mat Thickness 1/8 In., Antimicrobial No, Oil Resistant No, Fire Resistant/Fire Retardant Fire Resistant, Mat Electrical Resistance Non-Conductive, Brake Fluid Resistant No, Antifatigue No

    • Item # 3TAX3
    • Mfr. Model # 711
    • Switchboard Runner, Mat Color Black, Mat Surface Pattern Smooth, Max. Use Voltage 3000VAC, Mat Length 75 ft.,...More

  • Switchboard Runner, Corrugated Surface Pattern, 75 ft. L, 3
    Switchboard Runner, Corrugated Surface Pattern, 75 ft. L, 3
    • WEARWELL
    • Switchboard Runner, Mat Color Black, Mat Surface Pattern Corrugated, Max. Use Voltage 17,000VAC, Mat Length 75 ft., Mat Width 3 ft., Mat Surface Material Vinyl, Mat Backing Material Vinyl, Mat Thickness 1/4 In., Antimicrobial No, Oil Resistant No, Fire Resistant/Fire Retardant Fire Resistant, Mat Electrical Resistance Non-Conductive, Brake Fluid Resistant No, Antifatigue No

    • Item # 4LNL7
    • Mfr. Model # 702
    • Switchboard Runner, Mat Color Black, Mat Surface Pattern Corrugated, Max. Use Voltage 17,000VAC, Mat Length...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More