Skip Content

SWINGLINE

72 results found that include 109 products

Filter Results By

Viewing as

List
  • Staples,Standard,1/4 In Leg,PK5000
    Staples,Standard,1/4 In Leg,PK5000
    • SWINGLINE
    • Item # 2VZG5
    • Mfr. Model # S7035108P
    • Staples, Staple Type Standard, Crown 1/2 In., Leg Length 1/4 In., Sheet Capacity 20, Material Steel, Color...More

    • Category : Office Staples
  • Pouch Laminating Machine,19-3/5 In.
    Pouch Laminating Machine,19-3/5 In.
    • SWINGLINE
    • Item # 24Y158
    • Mfr. Model # 1703073
    • Pouch Laminating Machine, Hot, Length 19-3/5 In., Width 4-4/5 In., Height 3-1/5 In., Speed 13 in./min., Max....More

    • Category : Laminating Machines
  • Black Electric Stapler, 1/4 to 1-1/2" Throat Dept
    Black Electric Stapler, 1/4 to 1-1/2" Throat Dept
    • SWINGLINE
    • Item # 24Y084
    • Mfr. Model # S7048200A
    • Electric Stapler, Sheet Capacity 20, Throat Depth 1/4 to 1-1/2 In., Color Black, Length 8-1/2 In., Width...More

    • Category : Electric and Battery Operated Office Staplers
  • Laminating Pouches
    • SWINGLINE
    • Multiple product options available

      Laminating Pouches; Varies by Type, Length, Width, and Thickness

    • Category : Laminating Pouches and Film
  • Stapler
    • SWINGLINE
    • Multiple product options available

      Stapler; Varies by Sheet Capacity, Throat Depth, and Color

    • Category : Manual Office Staplers
  • Reduced Effort Stapler
    • SWINGLINE
    • Multiple product options available

      Reduced Effort Stapler and Material Metal/Plastic; Varies by Sheet Capacity, Throat Depth, and Color

    • Category : Manual Office Staplers
  • One-Hole Paper Punch,20 Sheets,Black
    One-Hole Paper Punch,20 Sheets,Black
    • SWINGLINE
    • Item # 36XR09
    • Mfr. Model # A7074017
    • One-Hole Paper Punch, Sheet Capacity 20, Hole Dia. 9/32 In., Color Black, Material Metal, Features Built-In...More

    • Category : Paper Hole Punches
  • Pouch Laminating Machine,15-2/3 In.
    Pouch Laminating Machine,15-2/3 In.
    • SWINGLINE
    • Item # 24Y159
    • Mfr. Model # 1703072
    • Pouch Laminating Machine, Hot, Length 15-2/3 In., Width 4-4/5 In., Height 3-1/5 In., Speed 13 in./min., Max....More

    • Category : Laminating Machines
  • Pouch Laminating Machine,15-45/64 In.
    Pouch Laminating Machine,15-45/64 In.
    • SWINGLINE
    • Item # 24Y157
    • Mfr. Model # 1703074
    • Pouch Laminating Machine, Hot, Length 15-45/64 In., Width 4-51/64 In., Height 3-13/64 In., Speed 13 in./min.,...More

    • Category : Laminating Machines
  • Pouch Laminating Machine,19-4/5 In.
    Pouch Laminating Machine,19-4/5 In.
    • SWINGLINE
    • Item # 24Y156
    • Mfr. Model # 1703075
    • Pouch Laminating Machine, Hot, Length 19-4/5 In., Width 5-1/5 In., Height 5 In., Speed 19 in./min., Max....More

    • Category : Laminating Machines
  • Guillotine Paper Trimmer
    • Multiple product options available

      Multiple product options available

    • Category : Paper Cutters
  • Pencil Sharpeners
    • Multiple product options available

      Multiple product options available

    • Category : Pencil Sharpeners
  • Staples,Leg Length 1/4 In.,PK3750
    Staples,Leg Length 1/4 In.,PK3750
    • SWINGLINE
    • Item # 24Y092
    • Mfr. Model # S7035556
    • Staples, Staple Type Optima(TM) Premium, Leg Length 1/4 In., Sheet Capacity 45, Material Metal, Color Silver,...More

    • Category : Office Staples
  • Flat Clinch Stapler,70 Sheet,Blk/Silver
    Flat Clinch Stapler,70 Sheet,Blk/Silver
    • SWINGLINE
    • Item # 2VZG6
    • Mfr. Model # S7087875
    • Flat Clinch Stapler, Sheet Capacity 70, Throat Depth 2-1/4 In., Black/Silver, Length 9-1/2 In., Width 2-3/16...More

    • Category : Manual Office Staplers
  • Staples,Premium,3/8In Leg,PK2500
    Staples,Premium,3/8In Leg,PK2500
    • SWINGLINE
    • Item # 2VZG7
    • Mfr. Model # S7035550F
    • Staples, Staple Type Optima(TM) High Capacity, Crown 1/2 In., Leg Length 3/8 In., Sheet Capacity 70, Material...More

    • Category : Office Staples
  • Shredder Oils
    • Multiple product options available

      Multiple product options available

    • Category : Machine Oils
  • Pouch Laminating Machine,19-2/3 In.
    Pouch Laminating Machine,19-2/3 In.
    • SWINGLINE
    • Item # 24Y155
    • Mfr. Model # 1703076
    • Pouch Laminating Machine, Hot, Length 19-2/3 In., Width 5-5/7 In., Height 3-4/5 In., Speed 31 in./min., Max....More

    • Category : Laminating Machines
  • Three-Hole Paper Punch,20 Sheets,Blk/Gry
    Three-Hole Paper Punch,20 Sheets,Blk/Gry
    • SWINGLINE
    • Item # 36XR06
    • Mfr. Model # A7074133
    • Three-Hole Paper Punch, Sheet Capacity 20, Hole Dia. 9/32 In., Color Black/Gray, Material Metal, Features...More

    • Category : Paper Hole Punches
  • Paper Punch,Three-Hole
    Paper Punch,Three-Hole
    • SWINGLINE
    • Item # 24Y095
    • Mfr. Model # A7074535A
    • Three-Hole Electric Paper Punch, Sheet Capacity 28, Hole Dia. 9/32 In., Color Platinum, Material Metal,...More

    • Category : Paper Hole Punches
  • Binding Machine,Manual,160 Sheets,Black
    Binding Machine,Manual,160 Sheets,Black
    • SWINGLINE
    • Item # 36XP82
    • Mfr. Model # 7706170
    • Binding Machine, Binding Comb, Bind Method Manual, Bind Capacity 160 Sheets, Punch Method Manual, Punch...More

    • Category : Binding Machines
  • Black Flat Clinch Electric Stapler, 1/4 to 1-1/8"
    Black Flat Clinch Electric Stapler, 1/4 to 1-1/8"
    • SWINGLINE
    • Item # 2VZG4
    • Mfr. Model # S7069270E
    • Flat Clinch Electric Stapler, Sheet Capacity 70, Throat Depth 1/4 to 1-1/8 In., Color Black, Length 10 In.,...More

    • Category : Electric and Battery Operated Office Staplers
  • Electric Paper Punch,3-Hole,50 Sheet
    Electric Paper Punch,3-Hole,50 Sheet
    • SWINGLINE
    • Item # 2VZF9
    • Mfr. Model # 9800350A
    • Three-Hole Electric Paper Punch, Sheet Capacity 50, Hole Dia. 9/32 In., Color Gray, Material Metal/Plastic,...More

    • Category : Paper Hole Punches
  • Finger Tips
    • Multiple product options available

      Finger Tips, Rubber, and Amber; Varies by Size and Width

    • Category : Finger Tips
  • Pouch Laminating Machine,22-2/5 In.
    Pouch Laminating Machine,22-2/5 In.
    • SWINGLINE
    • Item # 24Y154
    • Mfr. Model # 1703077
    • Pouch Laminating Machine, Hot, Length 22-2/5 In., Width 7-3/5 In., Height 5-1/5 In., Speed 39 in./min., Max....More

    • Category : Laminating Machines
  • Pouch Laminating Machine,22-2/5 In.
    Pouch Laminating Machine,22-2/5 In.
    • SWINGLINE
    • Item # 24Y153
    • Mfr. Model # 1703078C
    • Pouch Laminating Machine, Hot, Length 22-2/5 In., Width 7-3/5 In., Height 5-1/5 In., Speed 47 in./min., Max....More

    • Category : Laminating Machines
  • Black Electric Stapler, 1/4 to 1" Throat Depth, 2
    Black Electric Stapler, 1/4 to 1" Throat Depth, 2
    • SWINGLINE
    • Item # 24Y086
    • Mfr. Model # S7006701PT
    • Electric Stapler, Sheet Capacity 20, Throat Depth 1/4 to 1 In., Color Black, Length 9-3/5 In., Width 5-1/4...More

    • Category : Electric and Battery Operated Office Staplers
  • Laminating Sheets,12x9in,PK10
    Laminating Sheets,12x9in,PK10
    • SWINGLINE
    • Item # 1UEN2
    • Mfr. Model # 3747410C
    • Heat Free Laminating Sheets, Letter, Repositionable, Length 12 In., Width 9 In., Gloss Finish, Thickness 3...More

    • Category : Laminating Pouches and Film
  • Antimicrobial Stapler
    • SWINGLINE
    • Multiple product options available

      Antimicrobial Stapler, Sheet Capacity 20, Black, Length 7-1/2", Height 2-1/4", Staple Capacity 210, Design Desktop, Open Channel Loading, and For Use With 1/4" Staples;...More

    • Category : Manual Office Staplers
  • Paper Punch,Two to Three-Hole
    Paper Punch,Two to Three-Hole
    • SWINGLINE
    • Item # 24Y099
    • Mfr. Model # A7074037A
    • Two to Three-Hole Paper Punch, Sheet Capacity 10, Hole Dia. 9/32 In., Color Black/Silver, Material Metal,...More

    • Category : Paper Hole Punches
  • Paper Punch,Two to Three-Hole
    Paper Punch,Two to Three-Hole
    • SWINGLINE
    • Item # 24Y102
    • Mfr. Model # A7074015K
    • Two to Three-Hole Paper Punch, Sheet Capacity 10, Hole Dia. 9/32 In., Color Black, Material Metal, Features...More

    • Category : Paper Hole Punches
  • Gray Electric Stapler, 1/4 to 3/4" Throat Depth,&
    Gray Electric Stapler, 1/4 to 3/4" Throat Depth,&
    • SWINGLINE
    • Item # 1UEB1
    • Mfr. Model # S7069001E
    • Electric Stapler, Sheet Capacity 30, Throat Depth 1/4 to 3/4 In., Color Gray, Length 10 In., Width 4-1/4 In.,...More

    • Category : Electric and Battery Operated Office Staplers
  • Silver Electric Stapler, 1/4 to 1-1/2" Throat Dep
    Silver Electric Stapler, 1/4 to 1-1/2" Throat Dep
    • SWINGLINE
    • Item # 24Y083
    • Mfr. Model # S7048209Z
    • Electric Stapler, Sheet Capacity 45, Throat Depth 1/4 to 1-1/2 In., Color Silver, Length 16 In., Width 6-1/2...More

    • Category : Electric and Battery Operated Office Staplers
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More