Skip Content

SURFOX

46 results found that include 46 products

Filter Results By

Product Categories

Viewing as

List
  • Weld Cleaning Electrolyte,50.7 oz.
    Weld Cleaning Electrolyte,50.7 oz.
    • SURFOX
    • Item # 38Y258
    • Mfr. Model # 54A005
    • Heavy Duty Weld Cleaning Electrolyte, Size 50.7 oz., For Use With Mfr. No. 54D114, 54D214, Features Free From...More

    • Category : Weld Cleaning System Accessories
  • Neutralizing Solution,16.9 oz.
    Neutralizing Solution,16.9 oz.
    • SURFOX
    • Item # 38Y265
    • Mfr. Model # 54A023
    • Neutralizing Solution, Size 16.9 oz., For Use With Mfr. No. 54D054, 54D114, 54D214, Features Effectively...More

    • Category : Weld Cleaning System Accessories
  • Weld Cleaning Electrolyte,3.4 oz.,PK6
    Weld Cleaning Electrolyte,3.4 oz.,PK6
    • SURFOX
    • Item # 38Y257
    • Mfr. Model # 54A001
    • Heavy Duty Weld Cleaning Electrolyte, Size 3.4 oz., For Use With Mfr. No. 54D054, Features Free From...More

    • Category : Weld Cleaning System Accessories
  • Marking Pads,PK20
    Marking Pads,PK20
    • SURFOX
    • Item # 38Y296
    • Mfr. Model # 54B083
    • Marking Pads, For Use With Mfg. No. 54B080, 54B081, Application Used With The SURFOX System For Permanently...More

    • Category : Weld Cleaning System Accessories
  • Acidic Cleaning Solution,16.9 oz.
    Acidic Cleaning Solution,16.9 oz.
    • SURFOX
    • Item # 39CH20
    • Mfr. Model # 54A083
    • Acidic Cleaning Solution, Size 16.9 oz., Features VOC-Free, Solvent-Free and Non-flammable, Application For...More

    • Category : Weld Cleaning System Accessories
  • Stainless Steel Cleaner,16.9 oz.
    Stainless Steel Cleaner,16.9 oz.
    • SURFOX
    • Item # 39CH23
    • Mfr. Model # 54A093
    • Stainless Steel Cleaner, Size 16.9 oz., Features Non-Hazardous Product, Silicone-Free, VOC-Free,...More

    • Category : Weld Cleaning System Accessories
  • Etching Solution,3.4 oz.
    Etching Solution,3.4 oz.
    • SURFOX
    • Item # 38Y269
    • Mfr. Model # 54A041
    • Etching Solution, Size 3.4 oz., For Use With Mfg. No. 54B080, 54B081, Features Permanently Etches Serial...More

    • Category : Weld Cleaning System Accessories
  • Cleaning Brushes,Standard,PK5
    Cleaning Brushes,Standard,PK5
    • SURFOX
    • Item # 38Y285
    • Mfr. Model # 54B029
    • Cleaning Brushes, Size Standard, For Use With Mfg. No. 54B133, 54D050, 54D114, 54D214, Features Highly...More

    • Category : Weld Cleaning System Accessories
  • Marking & Etch Kit,15.6 x 19.2 x 7.1 In
    Marking & Etch Kit,15.6 x 19.2 x 7.1 In
    • SURFOX
    • Item # 38Y295
    • Mfr. Model # 54B081
    • Kit for Marking and Etching Stainless Steel, Size 15.6 In x 19.2 In x 7.1 In, For Use With Mfg. No. 54D050,...More

    • Category : Weld Cleaning System Accessories
  • Marking & Etch Kit,11 x 12.1 x 2.5 In
    Marking & Etch Kit,11 x 12.1 x 2.5 In
    • SURFOX
    • Item # 38Y294
    • Mfr. Model # 54B080
    • Marking and Etching Stainless Steel Kit, Size 11 In x 12.1 In x 2.5 In, For Use With Mfg. No. 54D050, 54D114,...More

    • Category : Weld Cleaning System Accessories
  • Cleaning Pads,1.8 x 0.9 x 0.15 In,PK10
    Cleaning Pads,1.8 x 0.9 x 0.15 In,PK10
    • SURFOX
    • Item # 38Y282
    • Mfr. Model # 54B026
    • High Conductivity Cleaning Pads, Size 1.8 In. x 0.9 In. x 0.15 In., For Use With Mfr. No. HJA36060RP, 54B036,...More

    • Category : Weld Cleaning System Accessories
  • Weld Cleaning Solution,1.3 gal.
    Weld Cleaning Solution,1.3 gal.
    • SURFOX
    • Item # 39CH10
    • Mfr. Model # 54A006
    • Weld Cleaning Solution, Size 1.3 gal., For Use With Mfr. No. 54D314, 54D114, 54D114, 54D054, Features Cleans...More

    • Category : Weld Cleaning System Accessories
  • Cleaning Pads,1.8 x 0.9 x 0.07 In,PK10
    Cleaning Pads,1.8 x 0.9 x 0.07 In,PK10
    • SURFOX
    • Item # 38Y284
    • Mfr. Model # 54B028
    • High Conductivity Cleaning Pads, Size 1.8 In. x 0.9 In. x 0.07 In., For Use With Mfr. No. 54B017, 54B018,...More

    • Category : Weld Cleaning System Accessories
  • Stencil Paper,65.6ft x 4 In
    Stencil Paper,65.6ft x 4 In
    • SURFOX
    • Item # 38Y297
    • Mfr. Model # 54B086
    • Stencil Paper, Size 65.6 ft x 4 In, For Use With Mfg. No. 54B081, Application Used With SURFOX Pro Marking...More

    • Category : Weld Cleaning System Accessories
  • Tungsten Insert,90 Degree Angle
    Tungsten Insert,90 Degree Angle
    • SURFOX
    • Item # 38Y255
    • Mfr. Model # 48R133
    • Tungsten Insert, Size 90 Degree Angle, For Use With Mfg. No. 54B002, 54B026, 54B040, 54B005, Features Highly...More

    • Category : Weld Cleaning System Accessories
  • Marking Solution,3.4 oz.
    Marking Solution,3.4 oz.
    • SURFOX
    • Item # 38Y268
    • Mfr. Model # 54A031
    • Marking Solution, Size 3.4 oz., For Use With Mfg. No. 54B080, 54B081, Features Leaves A Permanent Black Mark...More

    • Category : Weld Cleaning System Accessories
  • Neutralizing Solution,5.2 G
    Neutralizing Solution,5.2 G
    • SURFOX
    • Item # 38Y266
    • Mfr. Model # 54A027
    • Neutralizing Solution, Size 5.2 Gallon, For Use With Mfg. No. 54D050, 54D114, 54D214, Features Effectively...More

    • Category : Weld Cleaning System Accessories
  • Cleaning Pads,1.8 x 0.9 x 0.15 In,PK10
    Cleaning Pads,1.8 x 0.9 x 0.15 In,PK10
    • SURFOX
    • Item # 38Y290
    • Mfr. Model # 54B040
    • Classic Cleaning Pads, Size 1.8 In. x 0.9 In. x 0.15 In., For Use With Mfr. No. ATV312HU55S6, 54B036,...More

    • Category : Weld Cleaning System Accessories
  • Tungsten Insert,Mini Standard,90 Degrees
    Tungsten Insert,Mini Standard,90 Degrees
    • SURFOX
    • Item # 38Y286
    • Mfr. Model # 54B036
    • Tungsten Insert, Size Mini Standard, 90 Degrees, For Use With Mfg. No. 54B002, 54B005, 54B026, 54B040,...More

    • Category : Weld Cleaning System Accessories
  • Marking Insert,1.38 In x 0.39 In
    Marking Insert,1.38 In x 0.39 In
    • SURFOX
    • Item # 38Y299
    • Mfr. Model # 54B088
    • Marking Insert, Size 1.38 In x 0.39 In, For Use With Mfg. No. 54B080, 54B081, Application Used With The...More

    • Category : Weld Cleaning System Accessories
  • Cleaning Pads,3.54 x 1.97 x 0.08,PK10
    Cleaning Pads,3.54 x 1.97 x 0.08,PK10
    • SURFOX
    • Item # 38Y293
    • Mfr. Model # 54B043
    • Cleaning Pads, Size 3.54 In x 1.97 In x 0.08 In, For Use With Mfg. No. 54B009, 54D214, Features Extra Large...More

    • Category : Weld Cleaning System Accessories
  • Tungsten Insert,Mini Narrow,90 Degrees
    Tungsten Insert,Mini Narrow,90 Degrees
    • SURFOX
    • Item # 38Y288
    • Mfr. Model # 54B038
    • Tungsten Insert, Size Mini Narrow, 90 Degrees, For Use With Mfg. No. 54B041, 54B020, 54B028, 54B007, Features...More

    • Category : Weld Cleaning System Accessories
  • Carbon Brush and Wand,14.5 x 13 x 4.8 In
    Carbon Brush and Wand,14.5 x 13 x 4.8 In
    • SURFOX
    • Item # 38Y301
    • Mfr. Model # 54B133
    • Carbon Fiber Brush and Wand Attachment, Size 14.5 In x 13 In x 4.8 In, For Use With Mfg. No. 54D114, 54D214,...More

    • Category : Weld Cleaning System Accessories
  • Clamp Ring,Narrow,PK10
    Clamp Ring,Narrow,PK10
    • SURFOX
    • Item # 38Y281
    • Mfr. Model # 54B020
    • Clamp Ring, Size Narrow, For Use With Mfg. No. 54B017, 54B018, 54B038, 54B039, Application Used To Secure...More

    • Category : Weld Cleaning System Accessories
  • Weld Cleaning Electrolyte,5.2 G
    Weld Cleaning Electrolyte,5.2 G
    • SURFOX
    • Item # 38Y259
    • Mfr. Model # 54A007
    • Heavy Duty Weld Cleaning Electrolyte, Size 5.2 Gallon, For Use With Mfr. No. 54D114, 54D214, Features Free...More

    • Category : Weld Cleaning System Accessories
  • Cleaning Pads,2.3 x 1.4 x 0.07 In,PK10
    Cleaning Pads,2.3 x 1.4 x 0.07 In,PK10
    • SURFOX
    • Item # 38Y283
    • Mfr. Model # 54B027
    • High Conductivity Cleaning Pads, Size 2.3 In. x 1.4 In. x 0.07 In., For Use With Mfg No. 54B016, 54B037,...More

    • Category : Weld Cleaning System Accessories
  • Light Surface Cleaner,16.9 oz.
    Light Surface Cleaner,16.9 oz.
    • SURFOX
    • Item # 39CH17
    • Mfr. Model # 54A073
    • Light Surface Cleaner, Size 16.9 oz., Features Ready-to-Use formula, Reduced VOC Content Compared to Solvent...More

    • Category : Weld Cleaning System Accessories
  • Stencil Paper,164 ft x 4 In
    Stencil Paper,164 ft x 4 In
    • SURFOX
    • Item # 38Y298
    • Mfr. Model # 54B087
    • Stencil Paper, Size 16 ft x 4 In, For Use With Mfg. No. 54B081, Application Used With SURFOX Pro Marking Kit...More

    • Category : Weld Cleaning System Accessories
  • Tungsten Insert,Narrow,90 Degree Angle
    Tungsten Insert,Narrow,90 Degree Angle
    • SURFOX
    • Item # 38Y279
    • Mfr. Model # 54B017
    • Tungsten Insert, Size Narrow, 90 Degree Angle, For Use With Mfg. No. 54B041, 54B020, 54B028, 54B007, Features...More

    • Category : Weld Cleaning System Accessories
  • Clamp Ring,Standard,PK10
    Clamp Ring,Standard,PK10
    • SURFOX
    • Item # 38Y270
    • Mfr. Model # 54B002
    • Clamp Ring, Size Standard, For Use With Mfg. No. 48R133, 54B016, 54B036, 54B037, Application Used To Secure...More

    • Category : Weld Cleaning System Accessories
  • Stainless Steel Cleaner,5.2 gal.
    Stainless Steel Cleaner,5.2 gal.
    • SURFOX
    • Item # 39CH25
    • Mfr. Model # 54A097
    • Stainless Steel Cleaner, Size 5.2 gal., Features Non-Hazardous Product, Silicone-Free, VOC-Free,...More

    • Category : Weld Cleaning System Accessories
  • Electrolyte Straw,Standard,PK10
    Electrolyte Straw,Standard,PK10
    • SURFOX
    • Item # 38Y256
    • Mfr. Model # 48R294
    • Electrolyte Straw, Size Standard, For Use With Mfg. No. 54D050, Application Used With SURFOX System For...More

    • Category : Weld Cleaning System Accessories
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More