Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Item
Length
Width
Thickness
Material
Brand
Price
Shop By
Ratings

Surface Protection Films

34 Results Found that Include 147 Products

Results per page:  16 | 32 | 48
Floor Protection Board,38x100
Carpet Protection Film,9x100
Floor Protection Paper,35 in. x 144 ft.
Tub Protection,30 in. x 5 ft.,Gray
Film,Self Adhesive,48Inx200Ft
  • AMERICOVER
  • Film, Self Adhesive, 48Inx200Ft Film,Self Adhesive,48Inx200Ft
  • Item # 6DLR1
  • Mfr. Model # 6MSB48
  • Self-Adhesive Containment Film, Length 200 ft., Width 48 In., Thickness 6 mil, Material Polyethylene, Color...More

Carpet Protection,Clear,500 ft.L,36 in.W
  • AMERICOVER
  • Carpet Protection, Clear, 500 ft.L, 36 in.W Carpet Protection,Clear,500 ft.L,36 in.W
  • Item # 45LU93
  • Mfr. Model # CCFR
  • Carpet Protection, Length 500 ft., Width 36 In., Thickness 3 mil, Material Polyethylene, Color Clear, For Use...More

Toilet Paint Protection,12 ft.Lx9 ft.W
Pre-Folded Contractors Plastic,PK12
Catch N Cover Microfiltration Membrane
Carpet Protection Film Kit,9x50
Surface Sled Kit,63 in.L,Red
  • SURFACE SHIELDS
  • Surface Sled Kit, 63 in.L, Red Surface Sled Kit,63 in.L,Red
  • Item # 39UM51
  • Mfr. Model # SLEDKIT
  • Surface Sled Kit, Length 5 ft. 3 In., Width 6-1/4 In., Material Canvas, Color Red, Includes (8) 1 ft. Sleds,...More

Results per page:  16 | 32 | 48

Browse a diverse selection of surface protection films from Grainger. Heavy-duty sheeting is suitable for a wide range of uses such as protecting against overspray or dirt during painting, moisture barrier around insulation, cement curing and heavy dust and debris protection. High performance plastic sheeting is impact-strength for multipurpose uses. Surface protection film is moderately vapor resistant and helps protect surfaces from dust and grime.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More