Skip Content

Surface Mount Fixtures

237 results found that include 301 products

Surface mount fixtures from Grainger can be mounted individually or in a series to help provide flicker-free, buzz-free, focused lighting. These no-maintenance fixtures can help reduce junction temperature, increase light and extend lamp life by transferring heat into the all-aluminum channel. Choose from a variety of sizes and wattages. Count on Grainger for dependable surface-mount fixtures!Close

Filter Results By

Branch Availability
Item
LED Replacement For
Fixture Voltage
Watts
CRI
Light Color
Fixture Length
Fixture Width
Fixture Height
Fixture Rated Life
Color Temp.
Brand
Price
Shop By
Ratings

Viewing as

List
  • Surface Mount Fixture,4000K, 8000 lm
    Surface Mount Fixture,4000K, 8000 lm
    • GE LIGHTING
    • Item # 48TK58
    • Mfr. Model # WS4W0A3SVWHTE
    • LED Surface Mount Fixture, Fixture Voltage 120/277, 72 Watts, CRI 80, Light Color White, Fixture Length 48...More

  • Low Profile Wraparound Decorative Fluorescent Fixtures
  • Fixture,Channel,F17T8,2,24x4 3/8x2 1/16
    Fixture,Channel,F17T8,2,24x4 3/8x2 1/16
    • ACUITY LITHONIA
    • Item # 4MRU8
    • Mfr. Model # C217 MV
    • Channel strip Flourescent Fixtures, F17T8 Lamp Type, Lamp Quantity 2, 17 Lamp Watts, General Purpose Fixture...More

  • LED Wraparound Fixture,4000K,White
    LED Wraparound Fixture,4000K,White
    • ACUITY LITHONIA
    • Item # 44ZU67
    • Mfr. Model # SBL4 LP840
    • LED Wraparound Fixture, Fixture Voltage 120 to 277, 32 Watts, CRI 82, Fixture Length 48 In., Fixture Width...More

  • Fixture, Wall Bracket
    Fixture, Wall Bracket
    • ACUITY LITHONIA
    • Item # 3XY76
    • Mfr. Model # WP 2 32 MVOLT GEB10IS
    • Wall Bracket Fluorescent Fixtures, Premium Grade Commercial, Electronic Ballast, Lamp Quantity 2, F32T8 Lamp...More

  • LED Wraparound Fixture,1x4,4000K
    LED Wraparound Fixture,1x4,4000K
    • ACUITY LITHONIA
    • Item # 48H445
    • Mfr. Model # LBL4 LP840
    • LED Wraparound Fixture, Fixture Voltage 120 to 277, 50 Watts, CRI 82, Fixture Length 48 In., Fixture Width 10...More

  • Decorative Fluorescent Fixture,F32T8
    Decorative Fluorescent Fixture,F32T8
    • ACUITY LITHONIA
    • Item # 2PFV4
    • Mfr. Model # RB232M WWGR
    • Decorative Fluorescent Fixtures, Fixture Type Economy Low-Profile Wraparound, Lamp Quantity 2, Lamp Type...More

  • Fixture,Strip,F32T8,4 Lamp,120-277V
    Fixture,Strip,F32T8,4 Lamp,120-277V
    • ACUITY LITHONIA
    • Item # 6MGG1
    • Mfr. Model # TUNS 2 32 MVOLT 1/4 GEBHL
    • Channel Strip Fluorescent Fixtures, F32T8 Lamp Type, Lamp Quantity 4, 32 Lamp Watts, Heavy-Duty Fixture Type,...More

  • LED Wraparound Fixture,1x4, 3500K
    LED Wraparound Fixture,1x4, 3500K
    • ACUITY LITHONIA
    • Item # 48H444
    • Mfr. Model # LBL4 LP835
    • LED Wraparound Fixture, Fixture Voltage 120 to 277, 32 Watts, CRI 82, Fixture Length 48 In., Fixture Width 10...More

  • 48" LED Channel Strip Fixtures
  • Surface Mount Fixture,4000K,5600 lm
    Surface Mount Fixture,4000K,5600 lm
    • GE LIGHTING
    • Item # 48TK57
    • Mfr. Model # WS4N0A3SVWHTE
    • LED Surface Mount Fixture, Shape Wrap, Housing Color White, Housing Material Steel, Color Temp. 4000K, CRI...More

  • Channel Strip Flourescent Fixture,F96T8
    Channel Strip Flourescent Fixture,F96T8
    • ACUITY LITHONIA
    • Item # 3YA21
    • Mfr. Model # C 2 96T8 MVOLT GEB10IS
    • Channel Strip Fluorescent Fixtures, F96T8 Lamp Type, Lamp Quantity 2, 57 Lamp Watts, General Purpose Fixture...More

  • LED Wraparound Fixture,2380 Lumens
    LED Wraparound Fixture,2380 Lumens
    • ACUITY LITHONIA
    • Item # 36VU48
    • Mfr. Model # FMLWL 48 840
    • LED Wraparound Fixture, Shape Linear, Housing Color White, Housing Material Metal, Color Temp. 4000K, CRI 85,...More

  • LED Striplight,4000K,24W,White
    46-1/2" LED Channel Strip Fixtures
    • ACUITY LITHONIA
    • Item # 22CK45
    • Mfr. Model # MNSL L46 1LL MVOLT 40K 80CRI M6
    • LED Striplight, 24 Watts, 2100 Lumens, Color Temp. 4000K, CRI 88, Voltage 120 to 277, Non-Dimmable, Length...More

  • LED Stairwell Fixture,40W,80 CRI,4320 lm
    LED Stairwell Fixture,40W,80 CRI,4320 lm
    • TM

      Grainger Choice

    • LUMAPRO
    • Item # 53DK27
    • Mfr. Model # 53DK27
    • LED Stairwell Fixture, Fixture Voltage 120 to 277, 40 Watts, CRI 80, Light Color Warm White, Fixture Length...More

  • LED Stairwell Fixture,3251 Lumens
    LED Stairwell Fixture,3251 Lumens
    • ACUITY LITHONIA
    • Item # 36MG17
    • Mfr. Model # WL4 30L EZ1 LP840
    • LED Stairwell Fixture, Shape Rectangle, Housing Color White, Housing Material Steel, Color Temp. 4000K, CRI...More

  • Wall Bracket Fixture
    Wall Bracket Fixture
    • ACUITY LITHONIA
    • Item # 5YA86
    • Mfr. Model # WC 2 25 120 GEB10IS CO S1
    • Wall Bracket Fluorescent Fixtures, General Grade All-Purpose, Electronic Ballast, Lamp Quantity 2, F25T8 Lamp...More

  • Channel Strip Fluorescent Fixture,F32T8
    Channel Strip Fluorescent Fixture,F32T8
    • TM

      Grainger Choice

    • LUMAPRO
    • Item # 2UWR7
    • Mfr. Model # 2UWR7
    • Channel Strip Fluorescent Fixtures, F32T8 Lamp Type, Lamp Quantity 1, 32 Lamp Watts, Narrow Fixture Type, 30...More

  • Fixture, Wall Bracket
    Fixture, Wall Bracket
    • ACUITY LITHONIA
    • Item # 3XY92
    • Mfr. Model # WC 1 32 MVOLT GEB10IS
    • Wall Bracket Fluorescent Fixtures, General Grade All-Purpose, Electronic Ballast, Lamp Quantity 1, F32T8 Lamp...More

  • LED Wraparound Fixture,55W,White,48"L
    LED Wraparound Fixture,55W,White,48"L
    • HUBBELL LIGHTING - COLUMBIA
    • Item # 53WA61
    • Mfr. Model # LAW4-40HL-EDU
    • LED Wraparound, Fixture Voltage 100 to 277, 55 Watts, CRI 80, Light Color White, Fixture Length 48 In.,...More

  • Channel Strip Fluorescent Fixture,F32T8
    Channel Strip Fluorescent Fixture,F32T8
    • TM

      Grainger Choice

    • LUMAPRO
    • Item # 2UWU3
    • Mfr. Model # 2UWU3
    • Channel Strip Fluorescent Fixtures, F32T8 Lamp Type, Lamp Quantity 2, 32 Lamp Watts, General Purpose Fixture...More

  • Wall Bracket Fluorescent Fixture,F20T12
    Wall Bracket Fluorescent Fixture,F20T12
    • TM

      Grainger Choice

    • LUMAPRO
    • Item # 2UWX2
    • Mfr. Model # 2UWX2
    • Wall Bracket Fluorescent Fixture, General Grade All-Purpose, Magnetic Ballast, Lamp Quantity 1, F20T12 Lamp...More

  • Decorative Fl Fixtures,2 Lamp,F17T8
    Decorative Fl Fixtures,2 Lamp,F17T8
    • ACUITY LITHONIA
    • Item # 6CGC0
    • Mfr. Model # SB 2 17 MV
    • Surface Mount Fixture, Fixture Type Square Basket Wraparound, Lamp Quantity 2, Lamp Type T8, Lamp Watts 17,...More

  • Square-basket wrap Decorative Fluorescent Fixtures
  • Fixture,Channel,F96T12HO,2 Lamp
    Fixture,Channel,F96T12HO,2 Lamp
    • ACUITY LITHONIA
    • Item # 4MRT4
    • Mfr. Model # UNS 2 96HO MVOLT GEB10PS
    • Channel Strip Fluorescent Fixtures, F96T12HO Lamp Type, Lamp Quantity 2, 110 Lamp Watts, Heavy-Duty Fixture...More

  • Fixture,Strip,112 W
    Fixture,Strip,112 W
    • ACUITY LITHONIA
    • Item # 3XY85
    • Mfr. Model # TC 2 32 MVOLT 1/4 GEB10IS
    • Channel Strip Fluorescent Fixtures, F32T8 Lamp Type, Lamp Quantity 4, 28 Lamp Watts, General Purpose Fixture...More

  • LED Volumetric Surface Fixture,2Ft
    LED Volumetric Surface Fixture,2Ft
    • ACUITY LITHONIA
    • Item # 31A149
    • Mfr. Model # STL2 20L EZ1 LP835
    • LED Volumetric Surface Fixture, Housing Color White, Housing Material Aluminum, Color Temp. 3500K, CRI 82,...More

  • Fixture, Strip
    Fixture, Strip
    • ACUITY LITHONIA
    • Item # 3YA20
    • Mfr. Model # C 2 32 MVOLT GEB10IS
    • Channel Strip Fluorescent Fixtures, F32T8 Lamp Type, Lamp Quantity 2, 28 Lamp Watts, General Purpose Fixture...More

  • Fixture, Strip
    Fixture, Strip
    • ACUITY LITHONIA
    • Item # 3XY88
    • Mfr. Model # TZ132MV
    • Channel Strip Fluorescent Fixtures, F32T8 Lamp Type, Lamp Quantity 2, 28 Lamp Watts, General Purpose Fixture...More

  • LED Wraparound Fixture,1x2,3500K
    LED Wraparound Fixture,1x2,3500K
    • ACUITY LITHONIA
    • Item # 48H442
    • Mfr. Model # LBL2 LP835
    • LED Wraparound Fixture, Fixture Voltage 120 to 277, 16.9 Watts, CRI 82, Fixture Length 24 In., Fixture Width...More

  • Commercial Wall Bracket,2 Lamp
    Commercial Wall Bracket,2 Lamp
    • ACUITY LITHONIA
    • Item # 2YMY2
    • Mfr. Model # WC 2 17 MVOLT GEB10IS
    • Commercial Wall Bracket, General Grade All-Purpose, Electronic Ballast, Lamp Quantity 2, F17T8 Lamp Type, 17...More

  • LED Volumetric Surface Fixture,4Ft
    LED Volumetric Surface Fixture,4Ft
    • ACUITY LITHONIA
    • Item # 31A150
    • Mfr. Model # STL4 48L EZ1 LP835
    • LED Volumetric Surface Fixture, Housing Color White, Housing Material Aluminum, Color Temp. 3500K, CRI 82,...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More