Skip Content

SUPCO

161 results found that include 224 products

Filter Results By

Viewing as

List
  • Refrigeration Line Piercing Valves
    • Multiple product options available

      Multiple product options available

    • Category : Refrigeration Line Piercing Valves
  • Pressure Sensing Switch,1-1/2" D
    Pressure Sensing Switch,1-1/2" D
    • SUPCO
    • Item # 407L09
    • Mfr. Model # NS2000031
    • Pressure Sensing Switch, HVAC/General Purpose, SPDT Switch Type, Pressure Setting Range (In. WC) 0.10 to...More

    • Category : Duct Pressure Switches
  • Hard Start Kit, AC Compressor
    Hard Start Kit, AC Compressor
    • SUPCO
    • Item # 4E240
    • Mfr. Model # SPP6
    • Hard Start Kit, Relay and Start Capacitor, Voltage 90-277, 1/2 to 10 HP, Application For Use on Residential...More

    • Category : Cooling Equipment Relays
  • Relay,Overload and Hard Start Capacitor
    Relay,Overload and Hard Start Capacitor
    • SUPCO
    • Item # 4LWX4
    • Mfr. Model # RCO210
    • Hard Start, Relay, Overload and Start Capacitor, Control Volts 115, Voltage 115, Phase 1, 1/3 to 1/2 HP,...More

    • Category : Cooling Equipment Relays
  • SUPCO A/C Refrigeration Accessories
    • SUPCO
    • Multiple product options available

      Multiple product options available

    • Category : A/C Refrigeration Accessories
  • Hard Start Kit,3-1/2 to 5 Hp
    Hard Start Kit,3-1/2 to 5 Hp
    • SUPCO
    • Item # 12H940
    • Mfr. Model # MPR1
    • Hard Start Kit, Control Volts 208/230-265 VAC, Voltage 208-265, 1 Phase, 60 Hz, 3-1/2 to 5 HP, Depth 2-1/2...More

    • Category : Cooling Equipment Relays
  • Digital Capacitor Tester, 2 Range, 0.01 to 9999 uF Cap
    Capacitor Testers
    • SUPCO
    • Item # 3AU42
    • Mfr. Model # MFD10
    • Digital Capacitor Tester, 2 Range, Capacitance Range 0.01 to 9999 uF, Display 4 Digit LED, Battery Type AAA,...More

    • Category : Capacitor Testers
  • Temperature Alarms
    • Multiple product options available

      Multiple product options available

    • Category : Temperature Alarms
  • Gauge,Vacuum,0 to 150F
    Gauge,Vacuum,0 to 150F
    • SUPCO
    • Item # 4FY27
    • Mfr. Model # VG64
    • Vacuum Gauge, Digital, Measuring Range 0 to 19,000 Microns, Ambient Operating Range (F) 0 to 150, Connection...More

    • Category : Gauges and Electronics
  • Hard Start Kit, Ref & Freezers
    Hard Start Kit, Ref & Freezers
    • SUPCO
    • Item # 4E238
    • Mfr. Model # RCO410
    • Hard Start Kit, Relay, Overload and Start Capacitor, Voltage 115, 1/4 to 1/3 HP, Height , Width , Application...More

    • Category : Cooling Equipment Relays
  • Fin Comb,2-1/4" L,8" W,Red
    Fin Combs
    • SUPCO
    • Item # 407L17
    • Mfr. Model # UFC1
    • Fin Comb, Color Red, Fins per Inch All Fin Sizes, Insertion Depth 2 In., Length 2-1/4 In., Width 8 In.

    • Category : Fin Combs
  • Temperature Alarm with Display,Digital
    Temperature Alarm with Display,Digital
    • SUPCO
    • Item # 4LWX6
    • Mfr. Model # TA22
    • Temperature Alarm with Display, Digital, Temp. Range -40 to 160 F, Accuracy +/- 2 F Temp, Remote Probe 6...More

    • Category : Nonelectrical Properties Data Loggers
  • LED Line Powered Megohmmeter; Insulation Resistance Range:&
    LED Line Powered Megohmmeter; Insulation Resistance Range:&
    • SUPCO
    • Item # 3T105
    • Mfr. Model # M500
    • Line Powered Megohmmeter, Output Test Voltage 500VDC, Insulation Resistance Range 20 to 1000 megohm, Display...More

    • Category : Megohmmeters
  • Remote Mount Pressure Switches
    • Multiple product options available

      Multiple product options available

    • Category : Single Pressure Controls
  • Condensate Evaporator Pans
    • Multiple product options available

      Multiple product options available

    • Category : Condensate Evaporator Pans
  • Direct Mount High Pressure Switches
    • Multiple product options available

      Multiple product options available

    • Category : Single Pressure Controls
  • Direct Mount Low Pressure Switches
    • Multiple product options available

      Multiple product options available

    • Category : Single Pressure Controls
  • Compressor Start Kit
    Compressor Start Kit
    • SUPCO
    • Item # 28YP65
    • Mfr. Model # RCO810
    • Compressor Start Kit, Includes Relay, Capacitor and Pre-Wired Overload Device, Type Refrigerator

    • Category : Parts
  • SUPCO Duct Heater Coil Kits
    • SUPCO
    • Multiple product options available

      Multiple product options available

    • Category : Duct Heater Coil Kits
  • Flame Sensor,Mfr. No.  LH33ZS004,LP/NG
    Flame Sensor,Mfr. No.  LH33ZS004,LP/NG
    • SUPCO
    • Item # 48XL39
    • Mfr. Model # FLS014
    • Flame Sensor, Hot Surface Ignition, Lead Length (In.) N/A, Electrical Connections 1/4 In. Quick Connect, 3...More

    • Category : Furnace Ignitors & Controls
  • Sensor Kit
    Sensor Kit
    • SUPCO
    • Item # 4JZ50
    • Mfr. Model # KTH
    • Sensor Kit, Dew Point Range 32 to 130 Degrees Fahrenheit, Humidity Range 0-100 Percentage @ 32 to 130 Degrees...More

    • Category : Recorder Sensor Kits
  • Relay 1 Amp Output
  • Thermostat,Replacement,Differential 20
    Thermostat,Replacement,Differential 20
    • SUPCO
    • Item # 2FBY5
    • Mfr. Model # SL5709
    • Thermostat, Commercial Replacement, Switch Action Open On Rise, Height 2 1/2 In, Width 3/4 In, Depth 22 In,...More

    • Category : Defrost Thermostat
  • Hard Start,3 Wire, 1 - 3 Hp
    Hard Start,3 Wire, 1 - 3 Hp
    • SUPCO
    • Item # 20LP97
    • Mfr. Model # 3W1
    • Hard Start Kit, Potential Relay, Start Capacitor, Control Volts 208 to 240, Voltage 208 to 240, 1 Phase,...More

    • Category : Cooling Equipment Relays
  • Flame Sensor,Mfr. No. 0130F00010,LP/NG
    Flame Sensor,Mfr. No. 0130F00010,LP/NG
    • SUPCO
    • Item # 48XL37
    • Mfr. Model # FLS010
    • Flame Sensor, Hot Surface Ignition, Lead Length (In.) N/A, Electrical Connections 1/4 In. Quick Connect,...More

    • Category : Furnace Ignitors & Controls
  • Sound Level Meter
    Sound Level Meter
    • SUPCO
    • Item # 15X997
    • Mfr. Model # EM80
    • Sound Level Meter, 30-120 dB Range, Frequency Range 31.5Hz-8kHz, A Frequency Weighting, Accuracy +/- 3dB for...More

    • Category : Sound Level Meters
  • Limit Controls
    • SUPCO
    • Multiple product options available

      Multiple product options available

    • Category : Fan and Limit Controls
  • Universal Humidifier Solenoid Valve Replacement Kit, 24 V;&
    Universal Humidifier Solenoid Valve Replacement Kit, 24 V;&
    • SUPCO
    • Item # 38ZC84
    • Mfr. Model # SUHS24
    • Solenoid, Water, For Use With 24V

    • Category : Humidifier and Dehumidifier Accessories
  • Hot Surface igniter,Silicon Nitride, 24v
    Hot Surface igniter,Silicon Nitride, 24v
    • SUPCO
    • Item # 4LWU6
    • Mfr. Model # SSN24
    • Hot Surface Ignitor, Silicone Nitride, Length 1-3/4 In, Voltage 24, Gas Type NG/LP, Includes Flame Rod,...More

    • Category : Pilot and Ignition Components
  • 3 Amp Circuit Breaker, Push Button
    3 Amp Circuit Breaker, Push Button
    • SUPCO
    • Item # 1DKR4
    • Mfr. Model # POP3
    • 3 Amp Circuit Breaker, Voltage 24V, Push Button, For Use With Furnace Control Boards, Function Provide A...More

    • Category : Residential Furnace Accessories
  • Chart Recorder
    Temperature Chart Recorder
    • SUPCO
    • Item # 5ZZ59
    • Mfr. Model # CR4
    • Circular Chart Recorder, Remote-Reading Universal, Chart Size (In.) 6, 1.5 hr. to 31 days Recording Time...More

    • Category : Circular Chart Recorders
  • Relay,130-270 V
    Relay,130-270 V
    • SUPCO
    • Item # 4MG77
    • Mfr. Model # APR-5
    • Adjustable Potential Relay, Pick Up Voltage Rating 130-270 Volts, Power Rating Up to 5 HP

    • Category : Cooling Equipment Relays
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More