Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Sump and Sewage Basins

23 Results Found that Include 23 Products

Results per page:  16 | 32 | 48
Sump Basin,Height 22 In,22 gal.
Sump Basin Cover,Height 1 In
Tray,Sink,11 G
  • TM

    Grainger Choice

  • DAYTON
  • Tray, Sink, 11 G Tray,Sink,11 G
  • Item # 4RK10
  • Mfr. Model # 4RK10
  • Sump Basin, Above Floor, Sink Tray, 1-1/2 In Inlet, 1-1/4 In and 1-1/2 In Outlet, Vent 2 In, Height 14 In,...More

Sewage Basin,Inlet 4 In,30 gal.
Basin,Crawl Space,18 Gallon Capacity
SumpBasinCover,20-1/2 in,Vent Holes 2 in
Sewage Basin Cover,Vent 2 In
  • ZOELLER
  • Sewage Basin Cover, Vent 2 In Sewage Basin Cover,Vent 2 In
  • Item # 12U349
  • Mfr. Model # 17-0806
  • Sewage Basin Cover, Indoor, Outlet 2 In., Height 1 In., Dia. 28 In. (Fits 24 In. Basin), 14Ga Steel Material...More

Sewage Basin Cover,Vent 2 or 3 In
Basin,Radon Sump
  • ZOELLER
  • Basin, Radon Sump Basin,Radon Sump
  • Item # 4NW29
  • Mfr. Model # 31-0249
  • Sump Basin, Radon, 1-1/2 In Outlet, Vent 3 In, Height 22 In, Dia 18 In, Basin Capacity 18 gal., Material of...More

Fitting,Sewage Basin
  • TM

    Grainger Choice

  • DAYTON
  • Fitting, Sewage Basin Fitting,Sewage Basin
  • Item # 4RK34
  • Mfr. Model # 4RK34
  • Basin Fitting, Sewage Inlet, Length 4 In, Material of Construction Polymer

Sewage Basin,Inlet 4 In,65 gal.
Hub,Caulk
  • TM

    Grainger Choice

  • DAYTON
  • Hub, Caulk Hub,Caulk
  • Item # 4RK35
  • Mfr. Model # 4RK35
  • Basin Fitting, Sewage Inlet, Material of Construction Cast Iron

Cover,Sewage Basin
  • TM

    Grainger Choice

  • DAYTON
  • Cover, Sewage Basin Cover,Sewage Basin
  • Item # 4RK39
  • Mfr. Model # 4RK39
  • Sewage Basin Cover, 2 In Outlet, Vent 2 In, Dia 24 In, Material of Construction Steel, Cord Access 2-1/2

Cover,Basin
  • TM

    Grainger Choice

  • DAYTON
  • Cover, Basin Cover,Basin
  • Item # 4RK41
  • Mfr. Model # 4RK41
  • Sewage Basin Cover, Slotted, 2-1/2 x 11-1/2 Outlet, Dia 18 In, Material of Construction Plastic

Cover,Sewage Basin
  • TM

    Grainger Choice

  • DAYTON
  • Cover, Sewage Basin Cover,Sewage Basin
  • Item # 4RK38
  • Mfr. Model # 4RK38
  • Sewage Basin Cover, 2 In Outlet, Vent 2 or 3 In, Dia 18 In, Material of Construction Plastic, Cord Access...More

Sewage Basin,4in.x3in,2in Vent,Plastic
Sewage Basin,4inx2in,3in Vent,32.56in H
Sewage Basin,4inx2in,2in Vent,26.54in H
Sewage Basin,4inx3in,3in Vent,26.54in H
Sewage Basin,4inx3in,2in Vent,41 gal.
Sewage Basin,4inx3in,3in Vent,41 gal.
Sewage Basin,4inx2in,2in Vent,32.56in H
Sewage Basin,4inx2in,3in Vent,Plastic
Results per page:  16 | 32 | 48

Browse a selection of sump and sewage basins from Grainger. They are ideal for residential, commercial and industrial applications such as above floor, crawl space, indoors, radon, sewage inlet and more. There are basin fittings, sewage basins, sewage basin covers, sump basins and sump basin covers. Basin capacities range from 11 gal. to 65 gal.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More